Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
ISE Meter Acc, Chloride Probe
Flow Cell Kit,1 or 2 Port
  • YSI
  • Flow Cell Kit, 1 or 2 PortFlow Cell Kit,1 or 2 Port
  • Item # 4UYV9
  • Mfr. Model # 3077
  • Flow Cell Kit, 1 or 2 Port, For Use With YSI Pro Plus (4UYG5), YSI Pro20 (4UYG6), YSI Series 550A (4UYF2,...More

pH/ORP Kit for Multi-Probe System
Dissolved Oxygen Meter,Waterproof
  • YSI
  • Dissolved Oxygen Meter, WaterproofDissolved Oxygen Meter,Waterproof
  • Item # 35MM92
  • Mfr. Model # ODO200
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof...More

pH/ORP/ISE Meter Probe
Conductivity Resistors Set
  • YSI
  • Conductivity Resistors SetConductivity Resistors Set
  • Item # 4UZD6
  • Mfr. Model # 3166
  • Conductivity Resistors Set, Precise Calibration, NIST Traceable, For Use With YSI Series 3100 (4UYG1, 4UYG2),...More

ISE Electrode,Ammonium,Epoxy
  • YSI
  • ISE Electrode, Ammonium, EpoxyISE Electrode,Ammonium,Epoxy
  • Item # 38VL06
  • Mfr. Model # TRULINE AMMONIUM ELECTRODE RM
  • ISE Electrode, Testing Parameter Ammonium, Measurement Range 0.02 to 1,800 mg/L, Tip Shape Standard, Body...More

Single Sensor Cable,20 Meter
  • YSI
  • Single Sensor Cable, 20 MeterSingle Sensor Cable,20 Meter
  • Item # 4UYL5
  • Mfr. Model # 10-20
  • Single Sensor Cable, 20 Meters, Supports pH, ORP, Ammonium, Chloride, Nitrate or Combo pH/ORP Probes, For Use...More

Single Sensor Cable,10 Meter
Lab Grade pH/ORP Probe, 4-meter
Single Sensor Cable,4 Meter
  • YSI
  • Single Sensor Cable, 4 MeterSingle Sensor Cable,4 Meter
  • Item # 4UYN5
  • Mfr. Model # 60530-4
  • Single Sensor Cable, 4 Meters, Supports Conductivity Probes, For Use With YSI Pro Plus (4UYG5), Includes...More

PH Electrode,0 to 13 pH,Flat Tip,Glass
  • YSI
  • PH Electrode, 0 to 13 pH, Flat Tip, GlassPH Electrode,0 to 13 pH,Flat Tip,Glass
  • Item # 31HH53
  • Mfr. Model # TRULINE PH 27
  • pH Electrode, Testing Parameter pH, Redox, Measurement Range 0 to 13 pH, pH Range 0 to 13, Tip Shape Flat,...More

Temperature Electrode,Stainless Steel
  • YSI
  • Temperature Electrode, Stainless SteelTemperature Electrode,Stainless Steel
  • Item # 31HH62
  • Mfr. Model # SCIENCELINE TEMP 135
  • Temperature Electrode, Testing Parameter Temperature, Tip Shape Flat, Operating Temp. Range -30 Degrees to...More

PH Probe,0.000 to 14.000pH (+/-0.004)
  • YSI
  • PH Probe, 0.000 to 14.000pH (+/-0.004)pH Probe
  • Item # 25KC49
  • Mfr. Model # 103780Y
  • PH Probe, pH Range 0.000 to 14.000 (+/-0.004), Waterproof Yes, Automatic Temperature Compensation Yes,...More

Cond/Temp 1m Cable
  • YSI
  • Cond/Temp 1m CableCond/Temp 1m Cable
  • Item # 25JZ04
  • Mfr. Model # 30-1
  • Cond/Temp 1m Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS...More

Photoflex PC Software
ORP Electrode,-1200 to 1200mV
  • YSI
  • ORP Electrode, -1200 to 1200mVORP Electrode,-1200 to 1200mV
  • Item # 25KC50
  • Mfr. Model # 103790Y
  • ORP Electrode, ORP Range -1200 to 1200mV, Waterproof Yes, Automatic Temperature Compensation No, Displayed...More

Meter Cable,10m Cable
  • YSI
  • Meter Cable, 10m CableMeter Cable,10m Cable
  • Item # 25JZ18
  • Mfr. Model # 20-10
  • Meter Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant...More

PH Electrode,0 to 14 pH,Sphere,Glass
  • YSI
  • PH Electrode, 0 to 14 pH, Sphere, GlassPH Electrode,0 to 14 pH,Sphere,Glass
  • Item # 31HH59
  • Mfr. Model # SCIENCE PHT-PT
  • pH Electrode, Testing Parameter pH, Temperature, Measurement Range 0 to 14 pH, pH Range 0 to 14, Tip Shape...More

Cable, 10m, Conductivity/Sal/Temp Meter
Battery Pack,For Multi Probe System
Flow Cell,Extended Length
Single Sensor Cable,1 Meter
Nitrate Sensor
  • YSI
  • Nitrate SensorNitrate Sensor
  • Item # 4UYV5
  • Mfr. Model # 605106
  • Nitrate Sensor, Fresh Water Only, 17 Meters Maximum Depth, User Replaceable Sensor, For Use With YSI Pro Plus...More

Quatro,4-port Flow Cell
ISE Meter Acc, Nitrate Probe
Flow Cell, Standard,Capacity 203 mL
Chloride Sensor
  • YSI
  • Chloride SensorChloride Sensor
  • Item # 4UYV4
  • Mfr. Model # 605105
  • Chloride Sensor, Fresh Water Only, 17 Meters Maximum Depth, User Replaceable Sensor, For Use With YSI Pro...More

PH Meter,-2 to 16pH,-1999 to 1999mV
  • YSI
  • PH Meter, -2 to 16pH, -1999 to 1999mVpH Meter
  • Item # 25JY83
  • Mfr. Model # PH100CCA-01
  • PH Meter, pH Range -2 to 16, ORP Range -1999 to 1999mV, Waterproof IP67, Automatic Temperature Compensation...More

Dissolved Oxygen Probe Epoxy .
Probe w/ 10 Meter Cable
Ammonium Sensor
  • YSI
  • Ammonium SensorAmmonium Sensor
  • Item # 4UYV3
  • Mfr. Model # 1004
  • Ammonium Sensor, Fresh Water Only, 17 Meters Maximum Depth, User Replaceable Sensor, For Use With YSI Pro...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More