Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Talboys Mini Shaker ADV 1000-3.120V
Mini-Shaker Model 1000-15 Orbital Shaker
Hotplate 7x7 Ceramic Digital w/cert
Lab Frame Kit 8' Fume Hood
Block Heater, Digital 6 Block Capacity
Stirrer 10 x 10 In. Aluminum Digital
Stirrer,Magnetic,12.5inLx11inW
Stirrer,Magnetic,10inLx10inW
  • TALBOYS
  • Stirrer, Magnetic, 10inLx10inW Stirrer,Magnetic,10inLx10inW
  • Item # 26WA28
  • Mfr. Model # 984TA0ASTEUP
  • Stirrer, Magnetic, 60-1600 RPM, Timer 1 sec. to 160 hr., Height 4.3 In., Width 13 In., Depth 17.9 In., Plate...More

  • Category : Stirrers
Hotplate,10 in. L x 10 in. W,Aluminum
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Aluminum Hotplate,10 in. L x 10 in. W,Aluminum
  • Item # 26WA26
  • Mfr. Model # 984TA0AHPEUP
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Aluminum, Overall Width 13 In., Overall...More

  • Category : Laboratory Hot Plates
Lab Lift,16x16" Stainless Steel
Shaker,Timed,Aluminum,230
  • TALBOYS
  • Shaker, Timed, Aluminum, 230 Shaker,Timed,Aluminum,230
  • Item # 26WA49
  • Mfr. Model # 980402
  • Shaker, Movement Type Orbital, Operating Mode Timed, Speed 20-500 rpm, Weight Capacity 35 lb., Weight 46 lb.,...More

  • Category : Shakers and Rotators
Lab Frame Kit, Stainless Steel,48x48 In
Lab Frame Kit, Fiberglass, 48x72 In
Slow Spd Stirrer 10L Pos Digital,12.5x11
Stirrer,Magnetic,12.5inLx11inW
Talboys Lg Vessel Carrier 36 X 24
6 Position Stirrer Analog,12-1/2x11 In.
4 Position Stirrer Digital,12-1/2x11 In.
Stirrer 10 x 10 In. Ceramic Digital
Overhead Mixer,6.5x8.5x7 In,1/6 HP
Hotplate,7 in. L x 7 in. W,Ceramic
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Ceramic Hotplate,7 in. L x 7 in. W,Ceramic
  • Item # 26WA29
  • Mfr. Model # 984TA7CHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

  • Category : Laboratory Hot Plates
Stirrer,Magnetic,12.5inLx11inW
Hotplate-Stirrer,Magnetic,10inLx10inW
Hotplate 10x10 Ceramic Digital
Stirrer,Magnetic,12.5inLx11inW
Stirrer,Magnetic,10inLx10inW
  • TALBOYS
  • Stirrer, Magnetic, 10inLx10inW Stirrer,Magnetic,10inLx10inW
  • Item # 26WA24
  • Mfr. Model # 984TA0CSTEUP
  • Stirrer, Magnetic, 60-1600 RPM, Timer 1 sec. to 160 hr., Height 4.3 In., Width 13 In., Depth 17.9 In., Plate...More

  • Category : Stirrers
Hotplate-Stirrer 135mm Round Top S/S Dig
Lab Frame Kit, Stainless Steel 48x72 In
Slow Speed Stirrer 4 Pos Analog,12.5x11
Hotplate-Stirrer,Magnetic,7inLx7inW
Stirrer,Magnetic,12.5inLx11inW
Overhead Mixer,6.5x8.5x7 In,1/18 HP
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More