Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

70 Results Found that Include 70 Products

Results per page: 16 | 32 | 48
Hotplate-Stirrer,7x7, Aluminum,Digital
Lab Frame Kit 6' Fume Hood
Overhead Mixer, HP 1/18
Talboys Model 1000 Orbital Shaker 120V
  • TALBOYS
  • Talboys Model 1000 Orbital Shaker 120VTalboys Model 1000 Orbital Shaker 120V
  • Item # 16R069
  • Mfr. Model # 980173
  • Shaker, Movement Type Orbital, Speed 40-300rpm, Weight Capacity 8 lbs, Weight 23, Height 4, Width 11, Depth...More

Overhead Mixer,6.5x8.5x7 In,1/6 HP
High Volume Stirrer 25L Analog,12-1/2x11
Overhead Mixer,6.5x8.5x7 In,1/8 HP
Lab Frame Kit 4' Fume Hood
Hotplate,7x7,Aluminum,Digital
  • TALBOYS
  • Hotplate, 7x7, Aluminum, DigitalHotplate,7x7,Aluminum,Digital
  • Item # 16U282
  • Mfr. Model # 984TA7AHPUSP
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9, Overall Length...More

Hotplate-Stirrer 135mm Round Top S/S Dig
  • TALBOYS
  • Hotplate-Stirrer 135mm Round Top S/S DigHotplate-Stirrer 135mm Round Top S/S Dig
  • Item # 16U314
  • Mfr. Model # 984TARSHSUSP
  • Hotplate-Stirrer, Plate Length 5 In., Plate Material Stainless Steel, Overall Width 9.9, Overall Length 14.8,...More

Hotplate-Stirrer,7x7,Ceramic,Digital
  • TALBOYS
  • Hotplate-Stirrer, 7x7, Ceramic, DigitalHotplate-Stirrer,7x7,Ceramic,Digital
  • Item # 16U293
  • Mfr. Model # 984TA7CHSUSP
  • Hotplate-Stirrer, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9, Overall...More

4 Position Stirrer Analog,12-1/2x11 In.
Talboys Microplt shaker ADV 1000MP 120V
  • TALBOYS
  • Talboys Microplt shaker ADV 1000MP 120VTalboys Microplt shaker ADV 1000MP 120V
  • Item # 16R084
  • Mfr. Model # 980178
  • Shaker, Movement Type Orbital, Speed 100-1200rpm, Weight Capacity 4 Microplates or 2 Microtube Racks, Weight...More

Block Heater, Digital 2 Block Capacity
Vortex Mixer,Heavy Duty,120V,STD
  • TALBOYS
  • Vortex Mixer, Heavy Duty, 120V, STDVortex Mixer,Heavy Duty,120V,STD
  • Item # 16P381
  • Mfr. Model # 9456TAHDUSS
  • Standard Heavy Duty Vortex Mixer, Power Required 120V, Material Polymer, Includes Universal Holder, Cover,...More

Block Heater, Digital 4 Block Capacity
Stacking Tray,Aluminum
  • TALBOYS
  • Stacking Tray, AluminumStacking Tray,Aluminum
  • Item # 38HV76
  • Mfr. Model # 980TASTKTRAY
  • Stacking Tray,For Use With Single Tier Analog Rocker,Material Aluminum,Includes Hardware,Manufacturers...More

Rocker,Rocking,120V,50/60 Hz,16 lb.
  • TALBOYS
  • Rocker, Rocking, 120V, 50/60 Hz, 16 lb.Rocker,Rocking,120V,50/60 Hz,16 lb.
  • Item # 38HV62
  • Mfr. Model # 980TAOARA2EU
  • Rocker, Movement Type Rocking, Operating Mode Timed, Speed 1 to 75 rpm, Range 0 Degrees to 15 Degrees C,...More

Dimpled Mat,Vinyl,14 in. L
  • TALBOYS
  • Dimpled Mat, Vinyl, 14 in. LDimpled Mat,Vinyl,14 in. L
  • Item # 38HV77
  • Mfr. Model # 980TADMAR
  • Dimpled Mat, Weight 0.25 lb., Height 0.3 In., Width 11 In., Depth 14 In., Material Vinyl, Features Raised...More

Rocker,Rocking,230V,50/60 Hz,14 lb.
  • TALBOYS
  • Rocker, Rocking, 230V, 50/60 Hz, 14 lb.Rocker,Rocking,230V,50/60 Hz,14 lb.
  • Item # 38HV65
  • Mfr. Model # 980TAOARA1US
  • Rocker, Movement Type Rocking, Operating Mode Timed, Speed 1 to 75 rpm, Range 0 Degrees to 15 Degrees C,...More

Rocker,Rocking,120V,50/60 Hz,14 lb.
  • TALBOYS
  • Rocker, Rocking, 120V, 50/60 Hz, 14 lb.Rocker,Rocking,120V,50/60 Hz,14 lb.
  • Item # 38HV64
  • Mfr. Model # 980TAOARA1EU
  • Rocker, Movement Type Rocking, Operating Mode Timed, Speed 1 to 75 rpm, Range 0 Degrees to 15 Degrees C,...More

Rocker,Rocking,230V,50/60 Hz,16 lb.
  • TALBOYS
  • Rocker, Rocking, 230V, 50/60 Hz, 16 lb.Rocker,Rocking,230V,50/60 Hz,16 lb.
  • Item # 38HV63
  • Mfr. Model # 980TAOARA2US
  • Rocker, Movement Type Rocking, Operating Mode Timed, Speed 1 to 75 rpm, Range 0 Degrees to 15 Degrees C,...More

Talboys Universal Platform 24 X 24
High Volume Stirrer 25L Digital,12.5x11
Microplate Stability Chamber,120V
Talboys Universal Platform 36 X 24
Stirrer,7 x 7 In.,Aluminum Digital
Vortex Mixer,Heavy Duty,120V
  • TALBOYS
  • Vortex Mixer, Heavy Duty, 120VVortex Mixer,Heavy Duty,120V
  • Item # 16P380
  • Mfr. Model # 9456TAHDUSA
  • Advanced Heavy Duty Vortex Mixer, Power Required 120V, Material Polymer, Includes Universal Holder, Cover,...More

Lab Frame Kit, Aluminum 48x72
Talboys Lg Vessel Carrier 30 X 18
Lab Lift,12x12"  Stainless Steel
Lab Frame Kit,Stainless Steel, 24x48 In
Results per page: 16 | 32 | 48