Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Block Heater, Digital 1 Block Capacity
    Thermal Block,Microplate
    • TALBOYS
    • Thermal Block, MicroplateThermal Block,Microplate
    • Item # 23ZA38
    • Mfr. Model # 980TAMCPLT
    • Thermal Block, Material Anodized Aluminum, For Use With Microplate, Temp. Range (C) Ambient - 13 Degrees to...More

    Talboys Ball Dropper/Bead Dispenser
    Hotplate-Stirrer 10x10 Aluminum ADV
    Talboys Universal Platform 30 X 18
    Overhead Mixer,6.5x8.5x7 In,1/18 HP
    Slow Speed Stirrer 1 Position Analog,7x7
    Talboys Grinding Balls 3/8" S/S
    Lab Frame Kit,Stainless Steel, 24x24 In
    Talboys Grinding Balls 5/32" S/S
    Lab Frame Kit, Fiberglass, 24x48 In
    Stirrer,Magnetic,12.5inLx11inW
    • TALBOYS
    • Stirrer, Magnetic, 12.5inLx11inWStirrer,Magnetic,12.5inLx11inW
    • Item # 26WA04
    • Mfr. Model # 986367
    • Stirrer, Magnetic, 60-1400 RPM, Timer No, Height 4 In., Width 11 In., Depth 17 In., Plate Length 12.5 In.,...More

    Hotplate-Stirrer,Magnetic,135mm Dia.
    Vortex Mixer, Polymer, 230V
    • TALBOYS
    • Vortex Mixer, Polymer, 230VVortex Mixer, Polymer, 230V
    • Item # 26WA03
    • Mfr. Model # 9456TAHDEUS
    • Vortex Mixer, Power Required 230V, Material Polymer, Includes Universal Holder, Cover, Tube Rack for 1.5ml...More

    Hotplate,7 in. L x 7 in. W,Ceramic
    • TALBOYS
    • Hotplate, 7 in. L x 7 in. W, CeramicHotplate,7 in. L x 7 in. W,Ceramic
    • Item # 26WA02
    • Mfr. Model # 984TA7CHPEUP
    • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

    Results per page: 16 | 32 | 48