Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

21 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Support Stand,60 In
    VORTEX MIXER STANDARD 120V
    Overhead Mixer,5x4.5x8 In,1/75 HP
    Talboys Vial set, 15x5mL vial PC cs 10
    Talboys set, 24x 4mL PE cs 10 w/liner
    Talboys Vial set, 24x 4mL vial PC cs 10
    Talboys Dedicated Platform 13X13  1L
    Base Plate For 135mm Top
    Talboys Dedicated Platform 13X13  250Ml
    Vortex Mixer,Microplate,120V,ADV
    Talboys Adjustable Platfrm
    Talboys Dedicated Platform 13X13  500Ml
    Talboys Adjust. Platform 18 X 18
    Talboys Dedicated Platform 13X13  125Ml
    Talboys Support Stand  60 Support Rod
    Overhead Mixer,5x4.4x8 In,1/12 HP
    • TALBOYS
    • Overhead Mixer, 5x4.4x8 In, 1/12 HPOverhead Mixer,5x4.4x8 In,1/12 HP
    • Item # 16R416
    • Mfr. Model # 103X
    • Overhead Mixer, HP 1/12, Power Required 120V, Special Features High Speed, Fixed Speed , Includes Collet...More

    Talboys U-Shaped Paddle 3/8 X 24
    • TALBOYS
    • Talboys U-Shaped Paddle 3/8 X 24Talboys U-Shaped Paddle 3/8 X 24
    • Item # 16U196
    • Mfr. Model # 987412
    • U-Shaped Paddle, For Use With Overhead Mixers, Shaft Dia. 3/8 In., Shaft Length 24 In., Material Stainless...More

    Heatblock, 2 Blocks, 230
    • TALBOYS
    • Heatblock, 2 Blocks, 230Heatblock, 2 Blocks, 230
    • Item # 26VZ87
    • Mfr. Model # 949513
    • Heatblock, Material ABS, For Use With 2 Blocks, Temp. Range (C) Ambient + 5 Degrees to 150 Degrees , Max....More

    Vortex Mixer, Steel, 230V
    • TALBOYS
    • Vortex Mixer, Steel, 230VVortex Mixer, Steel, 230V
    • Item # 26VZ84
    • Mfr. Model # 945617
    • Vortex Mixer, Power Required 230V, Material Steel, Includes Cup Head and 3 In. Head with Cover, Manufacturers...More

    Hotplate,10 in. L x 10 in. W,Ceramic
    • TALBOYS
    • Hotplate, 10 in. L x 10 in. W, CeramicHotplate,10 in. L x 10 in. W,Ceramic
    • Item # 26VZ86
    • Mfr. Model # 984TA0CHPEUA
    • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Ceramic, Overall Width 13 In., Overall...More

    Hotplate-Stirrer,Magnetic,7inLx7inW
    Results per page: 16 | 32 | 48