Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

514 Results Found that Include 560 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Naphtha,VM and P,20L,PK4
N,N-Dimethylformamide,Reagent,ACS-4L,PK4
  • SPECTRUM
  • N, N-Dimethylformamide, Reagent, ACS-4L, PK4 N, N-Dimethylformamide, Reagent, ACS
  • Item # 6MME2
  • Mfr. Model # D1030-4LTGL-CS4
  • N,N-Dimethylformamide, Reagent, ACS, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO,...More

TCI 60835-73-6
  • SPECTRUM
  • TCI 60835-73-6 4'-Formylbenzo-15-Crown 5-Ether
  • Item # 19HR24
  • Mfr. Model # F0448-1G
  • Formylbenzo-15-Crown 5-Ether, CAS Number 60835-73-6, Molecular Weight 296.32, Chemical Formula C15H20O6,...More

Potassium Thiocyanate,Reagent,500g,PK6
Methyl Alcohol,Purge and Trap,1L,PK6
Acetonitrile,Reagent,ACS,4L,PK4
Sorbic Acid,12kg
  • SPECTRUM
  • Sorbic Acid, 12kg Sorbic Acid,12kg
  • Item # 39D938
  • Mfr. Model # S1517-12KG18
  • Sorbic AcidCAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2Container Size 12kg,...More

alpha-Terpineol,Practical,20L
Sunflower Seed Oil,20L
Amyl Acetate,Reagent,4L,PK4
Dextran,75,000,Powder,1kg
Acetic Acid,4L,PK4
2-Octanol,Reagent,20L
Sodium Azide,Granular,Reagent,2.5kg
Polysorbate 40,NF,20L
Lactic Acid,20L
Magnesium Sulfate,Anhydrous,USP,2.5kg
Calcium Carbonate,Powder,Reagent,12kg
Ammonium Formate,Crystal,Reagent,12kg
Isopropyl Alcohol,ACS,4L,PK4
  • SPECTRUM
  • Isopropyl Alcohol, ACS, 4L, PK4 Isopropyl Alcohol, Spectrophotometric Grade, ACS
  • Item # 39H485
  • Mfr. Model # SP158-4LTGL97
  • Isopropyl Alcohol, Spectrophotometric Grade, ACSCAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula...More

Acetaldehyde,Reagent,ACS,1L
Sodium Salicylate,Crystal,USP,12kg
Molecular Sieve,Type 4A,8-12 Mesh,5kg
Ethyl Acetate,NF,4L,PK4
  • SPECTRUM
  • Ethyl Acetate, NF, 4L, PK4 Ethyl Acetate, NF
  • Item # 39H295
  • Mfr. Model # ET105-4LTGL97
  • Ethyl Acetate, NFCAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2Container Size 4L,...More

Sodium Chlorate,Crystal,Reagent,12kg
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More