Skip Content

Filter Results By

Lab Supplies

9,846 Results Found that Include 17,153 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydrochloric Acid,20L
Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • Item # 6PKT7
  • Mfr. Model # B1172-500MLPL
  • Blue-Ten(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Bffr Sltn,pH 10 +/-0.02/25DegC,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, pH 10 +/-0.02/25DegC, 500mL, Pls Bffr Sltn,pH 10 +/-0.02/25DegC,500mL,Pls
  • Item # 6PKT3
  • Mfr. Model # B1170-500MLPL
  • Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf Life...More

Nitric Acid,TraceGrade,500mL
  • SPECTRUM
  • Nitric Acid, TraceGrade, 500mL Nitric Acid,TraceGrade,500mL
  • Item # 6PJD9
  • Mfr. Model # N1084-500ML
  • Nitric Acid, TraceGrade, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Container Size...More

Hydrochloric Acid,20L
Hydrochloric Acid,4L
Calcium Hydroxide,2.5kg
  • SPECTRUM
  • Calcium Hydroxide, 2.5kg Calcium Hydroxide,2.5kg
  • Item # 39D978
  • Mfr. Model # CA150-2.5KG13
  • Calcium HydroxideCAS Number 1305-62-0, Molecular Weight 74.09, Chemical Formula Ca(OH)2Container Size 2.5kg,...More

Hydrofluoric Acid,500mL
  • SPECTRUM
  • Hydrofluoric Acid, 500mL Hydrofluoric Acid,500mL
  • Item # 39D865
  • Mfr. Model # H1053-500ML51
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 500mLShelf...More

Sulfuric Acid,2.5L
  • SPECTRUM
  • Sulfuric Acid, 2.5L Sulfuric Acid,2.5L
  • Item # 39D946
  • Mfr. Model # S-675-2.5LTPV7F
  • Sulfuric Acid, Concentration 50 PercentAPHA APHA, Container Size 2.5L, Container Material Poly-Coated...More

Sodium Hydroxide,1L
  • SPECTRUM
  • Sodium Hydroxide, 1L Sodium Hydroxide,1L
  • Item # 39E315
  • Mfr. Model # S-622-1LT52
  • Sodium Hydroxide, Concentration 50 PercentContainer Size 1L, Container Material PolyShelf Life 24 Months,...More

Sulfuric Acid,500mL
Hydrofluoric Acid,1 gal,PK4
  • SPECTRUM
  • Hydrofluoric Acid, 1 gal, PK4 Hydrofluoric Acid,1 gal,PK4
  • Item # 39D862
  • Mfr. Model # H1053-1GL0D
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 1 gal.Shelf...More

Sodium Hydroxide,20L
  • SPECTRUM
  • Sodium Hydroxide, 20L Sodium Hydroxide,20L
  • Item # 39E316
  • Mfr. Model # S-622-20LT56
  • Sodium Hydroxide, Concentration 50 PercentContainer Size 20L, Container Material PolyShelf Life 24 Months,...More

Formic Acid,2.5L
Hydrofluoric Acid,1 gal.
  • SPECTRUM
  • Hydrofluoric Acid, 1 gal. Hydrofluoric Acid,1 gal.
  • Item # 39D867
  • Mfr. Model # H1055-1GL59
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 1 gal.Shelf...More

Nitric Acid,1L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More