Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

22 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Closure,8-425,Polypropylene,Black,PK1000
    • QORPAK
    • Polypropylene JarPolypropylene Jar
    • Multiple product options available

      Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

    Plastic Bottle,32 oz,Natural,PK12
    • QORPAK
    • Plastic Bottle, 32 oz, Natural, PK12Plastic Bottle,32 oz,Natural,PK12
    • Item # 39H577
    • Mfr. Model # PLC-03437
    • Precleaned Jar, Capacity 32 oz., Basic Material Plastic, Shape Straight Sided, Mouth Wide, Screw Closure Size...More

    • QORPAK
    • Glass BottleGlass Bottle
    • Multiple product options available

      Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

    Phenolic Bottle Cap, 70mm Neck, PK12
    • QORPAK
    • Phenolic Bottle Cap, 70mm Neck, PK12Phenolic Bottle Cap
    • Item # 3UDF4
    • Mfr. Model # CAP-00079G
    • Phenolic Bottle Cap, Bottle Cap, Mouth 70mm, Closure Material Urea, Screw Closure Size 70-400mm, Diameter 70,...More

    Glass Dropper Bottle, Clear, 60mL,PK24
    • QORPAK
    • Glass Dropper Bottle, Clear, 60mL, PK24Flint Glass Type III Dropper Bottle
    • Item # 3TRG2
    • Mfr. Model # GLC-05724
    • Dropper Bottle, Capacity 60mL/2 oz., Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size...More

    Jar,4 oz,PK36
    • QORPAK
    • Jar, 4 oz, PK36Polystyrene Jar
    • Item # 41U387
    • Mfr. Model # PLC-03726
    • Jar, Capacity 4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 58-400mm, Body Color...More

    • QORPAK
    • Glass Packer BottleGlass Packer Bottle
    • Multiple product options available

      Packer Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

    Bottle,Narrow,2 Oz,Cylinder,HDPE,PK48
    • QORPAK
    • Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48High Density Polyethylene Dispensing Bottle
    • Item # 21RM57
    • Mfr. Model # PLC-03387
    • Dispensing Bottle, Capacity 2 oz., Basic Material Plastic, Shape Cylindrical, Mouth Narrow, Screw Closure...More

    • QORPAK
    • Glass JarGlass Jar
    • Multiple product options available

      Jar, Basic Material Glass, Body Color Clear and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height and Diameter

    Bottle,500mL,PK12
    • QORPAK
    • Bottle, 500mL, PK12Glass Precleaned Packer Bottle
    • Item # 41U267
    • Mfr. Model # GLC-02137
    • Precleaned Packer Bottle, Capacity 500mL, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size...More

    Jug Cleaned,84 oz,38-430,PK6
    • QORPAK
    • High Density Polyethylene BottleHigh Density Polyethylene Bottle
    • Multiple product options available

      Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height and...More

    Bottle Safety Coated,64 oz,83-400,PK6
    • QORPAK
    • Bottle Safety Coated, 64 oz, 83-400, PK6Plastic Coated Glass Safety Coated Bottle
    • Item # 41V990
    • Mfr. Model # GLA-00949
    • Safety Coated Bottle, Capacity 64 oz., Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size...More

    Vial,40mL,PK72
    Bottle Cleaned,1 oz.,PK48
    • QORPAK
    • High Density Polyethylene Precleaned BottleHigh Density Polyethylene Precleaned Bottle
    • Multiple product options available

      Precleaned Bottle, Basic Material Plastic, Body Color Natural, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

    Bottle,Wide,2 Oz,Cylinder,HDPE,PK48
    • QORPAK
    • Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48Bottle,Wide,2 Oz,Cylinder,HDPE,PK48
    • Item # 21RM42
    • Mfr. Model # PLC-03393
    • Yorker Bottle, Capacity 2 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size...More

    Bottle,32 oz,PK12
    • QORPAK
    • Bottle, 32 oz, PK12High Density Polyethylene Trigger Spray Bottle
    • Item # 41U335
    • Mfr. Model # PLC-03438
    • Trigger Spray Bottle, Capacity 32 oz., Basic Material Plastic, Shape Sprayer Cylinder, Mouth Narrow, Screw...More

    Vial,0.125 oz.,PK144
    Aluminum Bottle,4 oz.,Silver,PK20
    • QORPAK
    • Aluminum Bottle, 4 oz., Silver, PK20Aluminum Bottle
    • Item # 39H573
    • Mfr. Model # MET-07268
    • Bottle, Capacity 4 oz., Basic Material Metal, Shape Bullet, Mouth Narrow, Screw Closure Size 24-410mm, Body...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More