Skip Content

Filter Results By

Price
Shop By
Ratings

Lab Supplies

685 Results Found that Include 1,784 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • QORPAK
  • High Density Polyethylene BottleHigh Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height and...More

  • QORPAK
  • Lab Paint CanLab Paint Can
  • Multiple product options available

    Lab Paint Can, Material of Construction Tinplate and Color Silver; Varies by Capacity

  • QORPAK
  • Lab CanLab Can
  • Multiple product options available

    Lab Can, Material of Construction Tinplate, Color Silver and Special Features Includes Lid; Varies by Capacity

  • QORPAK
  • Glass JarGlass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Body Color Clear and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height and Diameter

  • QORPAK
  • High Density Polyethylene Dispensing BottleHigh Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Screw Closure Size 24-410mm, Body Color Natural, Body Material High Density Polyethylene, Closure Color White, Closure...More

  • QORPAK
  • Flint Glass Type III - Plasticote Safety Coated BottleFlint Glass Type III - Plasticote Safety Coated Bottle
  • Multiple product options available

    Safety Coated Bottle, Basic Material Glass, Shape Round, Body Color Clear, Body Material Flint Glass Type III - Plasticote, Closure Material Not Included and Graduation...More

Vial,Screw Top,30ml Clear,PK144
  • QORPAK
  • Vial, Screw Top, 30ml Clear, PK144Vial,Screw Top,30ml Clear,PK144
  • Item # 3LEC6
  • Mfr. Model # GLC-01008
  • Vial with Cap, Neck Size 22-400, Capacity 8 dram, Height 95mm, Dia. 25mm, Material of Construction Type I...More

  • QORPAK
  • Glass Dropper BottleGlass Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Glass, Mouth Narrow, Body Material Glass, Closure Color Black and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size,...More

120mL/4 oz., Precleaned Bottle Wide Mouth,PETE, PK, 6
  • QORPAK
  • 120mL/4 oz., Precleaned Bottle Wide Mouth, PETE, PK, 6120mL/4 oz., Precleaned Bottle Wide Mouth,PETE, PK, 6
  • Item # 3TTN7
  • Mfr. Model # PLC-07097G
  • Precleaned Bottle, Capacity 120mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size...More

Round Grad Beaker w/ Cap 30 ml,PK48
  • QORPAK
  • CapCap
  • Multiple product options available

    Cap, Closure Material Phenolic and Color Black; Varies by Screw Closure Size and Mouth

Cap, Flip-Top White 28-400mm Neck,PK12
240mL/8 oz., Jar Wide Mouth,Flint Glass Type III, PK,&
  • QORPAK
  • Glass BottleGlass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

VIAL OPEN TOP W/ SEPTA,PK144
Vial,Screw Top,3.75ml Clear,PK144
  • QORPAK
  • Vial, Screw Top, 3.75ml Clear, PK144Vial,Screw Top,3.75ml Clear,PK144
  • Item # 3LEC4
  • Mfr. Model # GLC-00980
  • Vial with Cap, Neck Size 13-425, Capacity 1 dram, Height 45mm, Dia. 15mm, Material of Construction Type I...More

  • QORPAK
  • Flint Glass Type III Dropper BottleFlint Glass Type III Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size 20-400mm, Body Color Clear, Body Material Flint Glass Type III, Closure Color Black,...More

  • QORPAK
  • Glass Type III BottleGlass Type III Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass Type III; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • QORPAK
  • Glass Type III Dropper BottleGlass Type III Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size 20-400mm, Body Color Amber, Body Material Glass Type III, Closure Color Black,...More

  • QORPAK
  • Polypropylene JarPolypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

Closure,38-400,Polypropylene,White,PK576
Vial,8 dram,PK144
  • QORPAK
  • Vial, 8 dram, PK144Vial,8 dram,PK144
  • Item # 41U637
  • Mfr. Model # GLC-01009
  • Vial, Neck Size 22-400, Capacity 8 dram, Height 95mm, Dia. 25mm, Material of Construction Borosilicate Glass,...More

Sample Vial,8dram,95mm dia.,PK144
  • QORPAK
  • Sample Vial, 8dram, 95mm dia., PK144Sample Vial,8dram,95mm dia.,PK144
  • Item # 21RP08
  • Mfr. Model # GLC-04925
  • Sample Vial, Neck Size 22-400, Capacity 8dram, Height 25mm, Dia. 95mm, Material of Construction Borosilicate...More

Vial,2 oz,PK600
4 oz., Oil Sample Bottle Narrow Mouth,Glass, PK, 144
Sample Vial,4dram,57.5mm dia.,PK72
  • QORPAK
  • Sample Vial, 4dram, 57.5mm dia., PK72Sample Vial,4dram,57.5mm dia.,PK72
  • Item # 21RN02
  • Mfr. Model # GLC-04995
  • Sample Vial, Neck Size 24-400, Capacity 4dram, Height 27.25mm, Dia. 57.5mm, Material of Construction...More

Closure,120-400,Polypropylene,White,PK72
  • QORPAK
  • Glass Precleaned JarGlass Precleaned Jar
  • Multiple product options available

    Precleaned Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More