Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

720 Results Found that Include 1,592 Products

Results per page: 16 | 32 | 48
Hydrochloric Acid,50 Percent v/v,2.5L
  • LABCHEM
  • Hydrochloric Acid, 50 Percent v/v, 2.5LHydrochloric Acid,50 Percent v/v,2.5L
  • Item # 8G303
  • Mfr. Model # LC151303
  • Hydrochloric Acid, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

Acetone,Histology Grade,1 Gallon
  • LABCHEM
  • Acetone, Histology Grade, 1 GallonAcetone,Histology Grade,1 Gallon
  • Item # 6CHJ2
  • Mfr. Model # VT110C
  • Size 1 gal., Size (Oz.) 128, Size (Gal.) 1, Size (Liters) 3.785, Net Weight (Oz.) 112, Color Colorless, None...More

CHEMICAL METHANOL HPLC GRADE 4L
  • LABCHEM
  • CHEMICAL METHANOL HPLC GRADE 4LMethanol, HPLC
  • Item # 8MWK0
  • Mfr. Model # LC168104
  • Methanol, HPLC, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Container Size 4L,...More

CHEMICAL ACETIC ACID 30 PERCENT V/V 4L
  • LABCHEM
  • CHEMICAL ACETIC ACID 30 PERCENT V/V 4LCHEMICAL ACETIC ACID 30 PERCENT V/V 4L
  • Item # 9UK40
  • Mfr. Model # LC102604
  • Acetic Acid, 30 Percent v/v (3+7), Concentration 30 Percent v/v, CAS Number 64-19-7, Chemical Formula...More

CHEMICAL HNO3 ACS CONCENTRATED 1 LITER
Acetic Acid, Glacial, ACS,2.5L,PK 6
  • LABCHEM
  • Acetic Acid, Glacial, ACS, 2.5L, PK 6Acetic Acid, Glacial, ACS,2.5L,PK 6
  • Item # 9LKN9
  • Mfr. Model # LC1010036
  • Acetic Acid, Glacial, ACS, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH, Container...More

Sulfuric Acid,10 Percent w/w,10L
  • LABCHEM
  • Sulfuric Acid, 10 Percent w/w, 10LSulfuric Acid,10 Percent w/w,10L
  • Item # 8G629
  • Mfr. Model # LC255906
  • Sulfuric Acid, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEM BFFR SLTN PH 7.0 Y 10L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 10LCHEM BFFR SLTN PH 7.0 Y 10L
  • Item # 9MMY1
  • Mfr. Model # LC123806
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 10L, Container...More

Nitric Acid, ACS,2.5L
  • LABCHEM
  • Nitric Acid, ACS, 2.5LNitric Acid, ACS,2.5L
  • Item # 8WCK3
  • Mfr. Model # LC177003
  • Nitric Acid, ACS, Concentration 15.8N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

CHEM AMMNMOH ACS 2.5 LT
CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 10LCHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • Item # 9FJP4
  • Mfr. Model # LC122806
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 10L, Container...More

Hydrochloric Acid, ACS,2.5L
  • LABCHEM
  • Hydrochloric Acid, ACS, 2.5LHydrochloric Acid, ACS,2.5L
  • Item # 9RZH0
  • Mfr. Model # LC149503
  • Hydrochloric Acid, ACS, Concentration 37 Percent w/w, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical...More

Acetone,ACS Grade,5 Gallon
  • LABCHEM
  • Acetone, ACS Grade, 5 GallonAcetone,ACS Grade,5 Gallon
  • Item # 6CHJ3
  • Mfr. Model # VT120F
  • Size 5 gal., Size (Oz.) 640, Size (Gal.) 5, Size (Liters) 18.925, Net Weight (Oz.) 528, Color Colorless, None...More

Sulfuric Acid,ACS,2.5L,PK 6
  • LABCHEM
  • Sulfuric Acid, ACS, 2.5L, PK 6Sulfuric Acid,ACS,2.5L,PK 6
  • Item # 8G626
  • Mfr. Model # LC2555036
  • Sulfuric Acid, ACS, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4, Container Size...More

Phosphoric Acid, ACS,2.5L
  • LABCHEM
  • Phosphoric Acid, ACS, 2.5LPhosphoric Acid, ACS,2.5L
  • Item # 8NLF5
  • Mfr. Model # LC186403
  • Phosphoric Acid, ACS, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Container Size 2.5L,...More

CHEMICAL NAOH 50 PERCENT W/V 20L
  • LABCHEM
  • CHEMICAL NAOH 50 PERCENT W/V 20LCHEMICAL NAOH 50 PERCENT W/V 20L
  • Item # 8G321
  • Mfr. Model # LC241405
  • Sodium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

Results per page: 16 | 32 | 48