Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

69 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL HEXANE 4 LITER
Acetone,ACS Grade,5 Gallon
  • LABCHEM
  • Acetone, ACS Grade, 5 Gallon Acetone,ACS Grade,5 Gallon
  • Item # 6CHJ3
  • Mfr. Model # VT120F
  • Size 5 gal., Size (Oz.) 640, Size (Gal.) 5, Size (Liters) 18.925, Net Weight (Oz.) 528, Color Colorless, None...More

Water, Deionized (ASTM Type II),200L
CHEM IPA 70 PCT V/V 20L
  • LABCHEM
  • CHEM IPA 70 PCT V/V 20L Isopropyl Alcohol, 70% v/v
  • Item # 9LLP4
  • Mfr. Model # LC157605
  • Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O,...More

CHEM K FLUORIDE 50PCT W/V 4L
  • LABCHEM
  • CHEM K FLUORIDE 50PCT W/V 4L Potassium Fluoride, 50% w/v
  • Item # 8FXM5
  • Mfr. Model # LC191104
  • Potassium Fluoride, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 7789-23-3, Chemical Formula KF,...More

CHEMICAL CHLOROFORM ACS 4L
  • LABCHEM
  • CHEMICAL CHLOROFORM ACS 4L Chloroform, ACS
  • Item # 8PWZ9
  • Mfr. Model # LC130404
  • Chloroform, ACS, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Container Size 4L,...More

CHEMICAL EDTA SOLUTION 0.0575M 20L
  • LABCHEM
  • CHEMICAL EDTA SOLUTION 0.0575M 20L EDTA, 0.0575M (0.115N)
  • Item # 9CVH8
  • Mfr. Model # LC138805
  • EDTA, 0.0575M (0.115N), Concentration 0.0575M (0.115N), CAS Number 6381-92-6, Chemical Formula...More

CHEMICAL H2O2 30 PERCENT W/W 4L
  • LABCHEM
  • CHEMICAL H2O2 30 PERCENT W/W 4L Hydrogen Peroxide, 30% w/w
  • Item # 8TWA8
  • Mfr. Model # LC154304
  • Hydrogen Peroxide, 30 Percent w/w, Concentration 30 Percent w/w, CAS Number 7722-84-1, Molecular Weight...More

CHEMICAL TOLUENE ACS,4L,PK4
  • LABCHEM
  • CHEMICAL TOLUENE ACS, 4L, PK4 Toluene, ACS
  • Item # 9CZ24
  • Mfr. Model # LC2617044
  • Toluene, ACS, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C7H8, Container Size 4L,...More

Acetic Acid, Glacial, ACS,2.5L,PK6
  • LABCHEM
  • Acetic Acid, Glacial, ACS, 2.5L, PK6 Acetic Acid, Glacial, ACS,2.5L,PK6
  • Item # 9LKN9
  • Mfr. Model # LC1010036
  • Acetic Acid, Glacial, ACS, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH, Container...More

Silver Nitrate,0.1N (0.1M),4 L,NIST
  • LABCHEM
  • Silver Nitrate, 0.1N (0.1M), 4 L, NIST Silver Nitrate, 0.1N (0.1M)
  • Item # 5CVU8
  • Mfr. Model # LC227004
  • Silver Nitrate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7761-88-8, Chemical Formula AgNO3,...More

Sulfuric Acid,ACS,2.5L,PK6
  • LABCHEM
  • Sulfuric Acid, ACS, 2.5L, PK6 Sulfuric Acid,ACS,2.5L,PK6
  • Item # 8G626
  • Mfr. Model # LC2555036
  • Sulfuric Acid, ACS, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4, Container Size...More

Hydrochloric Acid, ACS,2.5L,PK6
  • LABCHEM
  • Hydrochloric Acid, ACS, 2.5L, PK6 Hydrochloric Acid, ACS,2.5L,PK6
  • Item # 8WAU4
  • Mfr. Model # LC1495036
  • Hydrochloric Acid, ACS, Concentration 37 Percent w/w, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical...More

Isopropanol,Histology Grade,4x1 Gal Case
CHEMICAL SILVER NITRATE 0.282N 1L
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.282N 1L Silver Nitrate, 0.282N (0.282M)
  • Item # 9KL90
  • Mfr. Model # LC227252
  • Silver Nitrate, 0.282N (0.282M), Concentration 0.282N (0.282M), CAS Number 7761-88-8, Chemical Formula AgNO3,...More

CHEMICAL METHANOL ACS,4L,PK4
  • LABCHEM
  • CHEMICAL METHANOL ACS, 4L, PK4 Methanol, ACS
  • Item # 8GET5
  • Mfr. Model # LC1680044
  • Methanol, ACS, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Container Size 4L,...More

CHEM AMMNM MOLYD 10 PCT W/V 4L
  • LABCHEM
  • CHEM AMMNM MOLYD 10 PCT W/V 4L Ammonium Molybdate, 10% w/v
  • Item # 9FKY0
  • Mfr. Model # LC112504
  • Ammonium Molybdate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 12054-85-2, Chemical Formula...More

CHEMICAL EDTA SOLUTION 0.1M 20L
  • LABCHEM
  • CHEMICAL EDTA SOLUTION 0.1M 20L EDTA, 0.1M (0.2N)
  • Item # 8XMT4
  • Mfr. Model # LC139005
  • EDTA, 0.1M (0.2N), Concentration 0.1M (0.2N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O,...More

CHEMICAL XYLENES ACS,4L,PK4
  • LABCHEM
  • CHEMICAL XYLENES ACS, 4L, PK4 Xylenes, ACS
  • Item # 9EJC6
  • Mfr. Model # LC2697044
  • Xylenes, ACS, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Container Size 4L,...More

CHEMICAL KI 10PCT W/V 10L
  • LABCHEM
  • CHEMICAL KI 10PCT W/V 10L Potassium Iodide, 10% w/v
  • Item # 8FV24
  • Mfr. Model # LC197606
  • Potassium Iodide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI,...More

CHEMICAL HCL 50PCT V/V 20L
  • LABCHEM
  • CHEMICAL HCL 50PCT V/V 20L CHEMICAL HCL 50PCT V/V 20L
  • Item # 9RD37
  • Mfr. Model # LC151305
  • Hydrochloric Acid, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEM FERRUS AMMNM SLFT .1N 20L
  • LABCHEM
  • CHEM FERRUS AMMNM SLFT .1N 20L Ferrous Ammonium Sulfate 0.1N (0.1M)
  • Item # 8G794
  • Mfr. Model # LC145005
  • Ferrous Ammonium Sulfate 0.1N (0.1M), Concentration 0.1N (0.1M), APHA 5220 B, C, D, Container Size 20L,...More

CHEMICAL KOH 1.0N 20L
  • LABCHEM
  • CHEMICAL KOH 1.0N 20L Potassium Hydroxide, 1.0N (1.0M)
  • Item # 9NW63
  • Mfr. Model # LC193505
  • Potassium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-58-3, Chemical Formula KOH,...More

CHEMICAL CERIC AMMONIUM SULFATE 0.1N
CHEMICAL DPD SOLUTION 4L
  • LABCHEM
  • CHEMICAL DPD SOLUTION 4L DPD Solution
  • Item # 8WAT8
  • Mfr. Model # LC137004
  • DPD Solution, APHA 4500-Cl F,G, Container Size 4L, Container Material Amber Glass, Shelf Life 4 Mo, Shipping...More

CHEMICAL EDTA SOLUTION 0.05M 20L
  • LABCHEM
  • CHEMICAL EDTA SOLUTION 0.05M 20L EDTA
  • Item # 8W427
  • Mfr. Model # LC138705
  • EDTA, 0.05M (0.01N), Concentration 0.05M (0.1N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O,...More

CHEMICAL ACETIC ACID 30PCT V/V 20L
  • LABCHEM
  • CHEMICAL ACETIC ACID 30PCT V/V 20L CHEMICAL ACETIC ACID 30PCT V/V 20L
  • Item # 8FZ33
  • Mfr. Model # LC102605
  • Acetic Acid, 30 Percent v/v (3+7), Concentration 30 Percent v/v, CAS Number 64-19-7, Chemical Formula...More

CHEM K FLUORIDE 40PCT W/V 4L
  • LABCHEM
  • CHEM K FLUORIDE 40PCT W/V 4L Potassium Fluoride, 40% w/v
  • Item # 9GT37
  • Mfr. Model # LC191004
  • Potassium Fluoride, 40 Percent w/v, Concentration 40 Percent w/v, CAS Number 7789-23-3, Chemical Formula KF,...More

CHEM FLRD STD 10PPM W/TISAB 4L
  • LABCHEM
  • CHEM FLRD STD 10PPM W/TISAB 4L Fluoride Standard, 10 ppm with TISAB
  • Item # 9TN81
  • Mfr. Model # LC146404
  • Fluoride Standard, 10 ppm with TISAB, Concentration 10 ppm, Container Size 4L, Container Material Poly,...More

CHEMICAL NAOH 5.0N 20L
  • LABCHEM
  • CHEMICAL NAOH 5.0N 20L Sodium Hydroxide, 5.0N (5.0M)
  • Item # 8TW88
  • Mfr. Model # LC244505
  • Sodium Hydroxide, 5.0N (5.0M), Concentration 5.0N (5.0M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More