Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

72 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL ISOPROPYL ALCOHOL ACS 4 LITER
Nitric Acid, ACS,2.5L
  • LABCHEM
  • Nitric Acid, ACS, 2.5L Nitric Acid, ACS,2.5L
  • Item # 8WCK3
  • Mfr. Model # LC177003
  • Nitric Acid, ACS, Concentration 15.8N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

CHEMICAL XYLENES ACS 4L
  • LABCHEM
  • CHEMICAL XYLENES ACS 4L Xylenes, ACS
  • Item # 8W903
  • Mfr. Model # LC269704
  • Xylenes, ACS, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Container Size 4L,...More

CHEMICAL SODIUM NITRATE 5M 1L
  • LABCHEM
  • CHEMICAL SODIUM NITRATE 5M 1L Sodium Nitrate Solution
  • Item # 8GEP4
  • Mfr. Model # LC246652
  • Sodium Nitrate Solution, 5M (5N), Concentration 5M (5N), CAS Number 7631-99-4, Chemical Formula NaNO3,...More

Potassium Bromide, ACS,500g
  • LABCHEM
  • Potassium Bromide, ACS, 500g Potassium Bromide, ACS,500g
  • Item # 8V808
  • Mfr. Model # LC187811
  • Potassium Bromide, ACS, CAS Number 7758-02-3, Molecular Weight 119, Chemical Formula KBr, Container Size...More

Sulfuric Acid for Babcock Test,2.5L
  • LABCHEM
  • Sulfuric Acid for Babcock Test, 2.5L Sulfuric Acid for Babcock Test,2.5L
  • Item # 9FK91
  • Mfr. Model # LC256503
  • Sulfuric Acid for Babcock Test, 90.5-93 Percent w/w, Concentration 90.5 - 93 Percent w/w, CAS Number...More

Sulfuric Acid, 50 per. v/v (1+1),2.5L
CHEMICAL HCL 0.1N 10L
  • LABCHEM
  • CHEMICAL HCL 0.1N 10L Hydrochloric Acid, 0.1N (0.1M)
  • Item # 8WAU5
  • Mfr. Model # LC152206
  • Hydrochloric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7647-01-0, Chemical Formula HCl,...More

Sulfuric Acid,ACS,CAS 7664-93-9,2.5L
CHEMICAL KOH IN METHANOL 0.1N 4 LITER
Potassium Hydroxide,45 pct(W/W),4 L,NIST
CHEMICAL CITRIC ACID 10PCT W/V 4L
  • LABCHEM
  • CHEMICAL CITRIC ACID 10PCT W/V 4L CHEMICAL CITRIC ACID 10PCT W/V 4L
  • Item # 8FV46
  • Mfr. Model # LC131504
  • Citric Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 77-92-9, Chemical Formula C6H8O7,...More

CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • Item # 9FJP4
  • Mfr. Model # LC122806
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 10L, Container...More

CHEMICAL H2O2 3 PERCENT W/W 4L
  • LABCHEM
  • CHEMICAL H2O2 3 PERCENT W/W 4L Hydrogen Peroxide, 3% w/w
  • Item # 8FZH0
  • Mfr. Model # LC154504
  • Hydrogen Peroxide, 3 Percent w/w, Concentration 3 Percent w/w, CAS Number 7722-84-1, Chemical Formula H2O2,...More

CHEMICAL PHENOLPHTHALEIN 1PCT
  • LABCHEM
  • CHEMICAL PHENOLPHTHALEIN 1PCT Phenolphthalein, 1% in 95% Ethanol
  • Item # 8W263
  • Mfr. Model # LC182204
  • Phenolphthalein, 1 Percent in 95 Percent Ethanol, Concentration 1 Percent in 95 Percent Ethanol, Container...More

CHEMICAL HCL 1.0N 10L
  • LABCHEM
  • CHEMICAL HCL 1.0N 10L Hydrochloric Acid, 1.0N (1.0M)
  • Item # 9FJR0
  • Mfr. Model # LC153006
  • Hydrochloric Acid, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHE POTASSIUM THIOCYANATE 0.1N 4L
  • LABCHEM
  • CHE POTASSIUM THIOCYANATE 0.1N 4L Potassium Thiocyanate, 0.1N (0.1M)
  • Item # 8FHY0
  • Mfr. Model # LC221704
  • Potassium Thiocyanate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 333-20-0, Chemical Formula KSCN,...More

CHEM SODM THIO 1.0 NRML 4 LT
CHEMICAL PHENYLRSN OXIDE 0.00564N 1L
  • LABCHEM
  • CHEMICAL PHENYLRSN OXIDE 0.00564N 1L Phenylarsine Oxide, 0.00564N (0.00282M)
  • Item # 9DT43
  • Mfr. Model # LC183602
  • Phenylarsine Oxide, 0.00564N (0.00282M), Concentration 0.00564N (0.00282M), CAS Number 637-03-6, Chemical...More

CHEM FLRD STD 10PPM W/TISAB 1L
  • LABCHEM
  • CHEM FLRD STD 10PPM W/TISAB 1L Fluoride Standard, 10 ppm with TISAB
  • Item # 8G804
  • Mfr. Model # LC146402
  • Fluoride Standard, 10 ppm with TISAB, Concentration 10 ppm, Container Size 1L, Container Material Poly,...More

CHEMICAL MERCURIC NITRATE 0.0141N 4L
  • LABCHEM
  • CHEMICAL MERCURIC NITRATE 0.0141N 4L Mercuric Nitrate, 0.0141N (0.0071M)
  • Item # 9PXL7
  • Mfr. Model # LC166504
  • Mercuric Nitrate, 0.0141N (0.0071M), Concentration 0.0141N (0.0071M), APHA 4500-Cl C, Container Size 4L,...More

FERROUS AMMONIUM SULFATE TITRANT 4L
  • LABCHEM
  • FERROUS AMMONIUM SULFATE TITRANT 4L Ferrous Ammonium Sulfate Titrant
  • Item # 8RX86
  • Mfr. Model # LC145504
  • Ferrous Ammonium Sulfate Titrant, Concentration 0.00282N, APHA 4500-Cl F, G , 4500-ClO2 D, Container Size 4L,...More

CHEMICAL GRAMS IODINE SOLUTION 4L
  • LABCHEM
  • CHEMICAL GRAMS IODINE SOLUTION 4L Grams Iodine Solution
  • Item # 9ANH4
  • Mfr. Model # LC149004
  • Grams Iodine Solution, Concentration 0.025N, Container Size 4L, Container Material Amber Glass, Calibration...More

Potassium Hydroxide,30 pct(W/V),4 L,NIST
CHEMICAL SILVER NITRATE 0.0141N 4L
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.0141N 4L Silver Nitrate, 0.0141N (0.0141M)
  • Item # 8FY37
  • Mfr. Model # LC226004
  • Silver Nitrate, 0.0141N (0.0141M), Concentration 0.0141N (0.0141M), CAS Number 7761-88-8, Chemical Formula...More

CHEMICAL POTASSIUM IODATE 0.1N 4L
  • LABCHEM
  • CHEMICAL POTASSIUM IODATE 0.1N 4L Potassium Iodate, 0.1N (0.0167M)
  • Item # 8G773
  • Mfr. Model # LC196304
  • Potassium Iodate, 0.1N (0.0167M), Concentration 0.1N (0.0167M), CAS Number 7758-05-6, Chemical Formula KIO3,...More

CHEMICAL IODINE 0.02N 4L
  • LABCHEM
  • CHEMICAL IODINE 0.02N 4L Iodine, 0.02N (0.01M)
  • Item # 8W437
  • Mfr. Model # LC156104
  • Iodine, 0.02N (0.01M), Concentration 0.02N (0.01M), Container Size 4L, Container Material Amber Glass,...More

CHEMICAL H2SO4 1.0N 10L
  • LABCHEM
  • CHEMICAL H2SO4 1.0N 10L Sulfuric Acid, 1.0N (0.5M)
  • Item # 8TWA9
  • Mfr. Model # LC257706
  • Sulfuric Acid, 1.0N (0.5M), Concentration 1.0N (0.5M), CAS Number 7664-93-9, Chemical Formula H2SO4,...More

Sulfuric Acid,10 Percent w/w,10L
  • LABCHEM
  • Sulfuric Acid, 10 Percent w/w, 10L Sulfuric Acid,10 Percent w/w,10L
  • Item # 8G629
  • Mfr. Model # LC255906
  • Sulfuric Acid, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEM SODM K TRTRT 50PCT W/V 1L
  • LABCHEM
  • CHEM SODM K TRTRT 50PCT W/V 1L Sodium Potassium Tartrate, 50% w/v
  • Item # 8FZ15
  • Mfr. Model # LC223102
  • Sodium Potassium Tartrate, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 6381-59-5, Chemical...More

CHEMICAL SILVER NITRATE 0.0171N 4L
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.0171N 4L Silver Nitrate, 0.0171N (0.0171M)
  • Item # 8FXJ6
  • Mfr. Model # LC226204
  • Silver Nitrate, 0.0171N (0.0171M), Concentration 0.0171N (0.0171M), CAS Number 7761-88-8, Chemical Formula...More

CHEM K PRMNGNT 0.588N 4L
  • LABCHEM
  • CHEM K PRMNGNT 0.588N 4L Potassium Permanganate, 0.588N (0.1176M)
  • Item # 8NMT8
  • Mfr. Model # LC200404
  • Potassium Permanganate, 0.588N (0.1176M), Concentration 0.588N (0.1176M), CAS Number 722-64-7, Chemical...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More