Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

78 Results Found that Include 78 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL KI 5PCT W/V 4L
  • LABCHEM
  • CHEMICAL KI 5PCT W/V 4L Potassium Iodide, 5% w/v
  • Item # 9FK88
  • Mfr. Model # LC197404
  • Potassium Iodide, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI,...More

CHEMICAL ACETONE HPLC 1 LITER
CHEM BFFR SLTN PH 7.0 Y 10L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 10L CHEM BFFR SLTN PH 7.0 Y 10L
  • Item # 9MMY1
  • Mfr. Model # LC123806
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 10L, Container...More

CHEMICAL REAGENT ALCOHOL 4 LITER
Silver Nitrate,0.1N (0.1M),1 L,NIST
  • LABCHEM
  • Silver Nitrate, 0.1N (0.1M), 1 L, NIST Silver Nitrate, 0.1N (0.1M)
  • Item # 5CVU7
  • Mfr. Model # LC227002
  • Silver Nitrate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7761-88-8, Chemical Formula AgNO3,...More

Nitric Acid, 50 per. v/v,2.5L
  • LABCHEM
  • Nitric Acid, 50 per. v/v, 2.5L Nitric Acid, 50 per. v/v,2.5L
  • Item # 8PXH5
  • Mfr. Model # LC177703
  • Nitric Acid, 50 Percent v/v, Concentration 50 Percent v/v (1+1), CAS Number 7697-37-2, Chemical Formula HNO3,...More

CHEMICAL SODIUM NITRATE ACS 500G
  • LABCHEM
  • CHEMICAL SODIUM NITRATE ACS 500G CHEMICAL SODIUM NITRATE ACS 500G
  • Item # 9WXY2
  • Mfr. Model # LC246501
  • Sodium Nitrate, ACS, CAS Number 7631-99-4, Molecular Weight 84.99, Chemical Formula NaNO3, Container Size...More

CHEMICAL HYDRXYNPHTHL BLUE 100G
  • LABCHEM
  • CHEMICAL HYDRXYNPHTHL BLUE 100G Hydroxynaphthol Blue, Dry in NaCl
  • Item # 8FZH4
  • Mfr. Model # LC155707
  • Hydroxynaphthol Blue, Dry in NaCl, Container Size 100g, Container Material Poly, Shelf Life 24 Mo, Shipping...More

CHEMICAL EDTA TITRANT 0.0575 M 4 LITER
CHEMICAL NAOH 10.0 NORMAL 4 LITER
CHEMICAL TISAB II 1 LITER
CHEMICAL HEXANE 500 ML
CHEM GLCS GLTMC ACID SLTN 6ML,PK24
FERRIC AMMONIUM SULFATE 8PCT 1L
  • LABCHEM
  • FERRIC AMMONIUM SULFATE 8PCT 1L Ferric Ammonium Sulfate, 8%
  • Item # 8FL35
  • Mfr. Model # LC142702
  • Ferric Ammonium Sulfate, 8 Percent, Concentration 0.08, CAS Number 7783-83-7, Chemical Formula...More

CHEMICAL ERIOCHROME BLACK T-NACL 500G
  • LABCHEM
  • CHEMICAL ERIOCHROME BLACK T-NACL 500G Eriochrome(TM) Black T
  • Item # 9APN2
  • Mfr. Model # LC140501
  • Eriochrome(TM) Black T, dry form in NaCl, APHA 2340 C, Container Size 500g, Container Material Poly, Shelf...More

CHEM MRCRC NTRT TTRNT .141N 1L
CHEMICAL KI 15PCT W/V 1L
  • LABCHEM
  • CHEMICAL KI 15PCT W/V 1L Potassium Iodide, 15% w/v
  • Item # 8V826
  • Mfr. Model # LC197802
  • Potassium Iodide, 15 Percent w/v, Concentration 15 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI,...More

CHEM K FLRD 50PCT W/V 500ML
  • LABCHEM
  • CHEM K FLRD 50PCT W/V 500ML Potassium Fluoride, 50% w/v
  • Item # 9MKJ5
  • Mfr. Model # LC191101
  • Potassium Fluoride, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 7789-23-3, Chemical Formula KF,...More

CHEMICAL KI IODATE .0125 NORMAL 4 LITER
CHEM K FLRD 40 PCT 500 ML
  • LABCHEM
  • CHEM K FLRD 40 PCT 500 ML Potassium Fluoride, 40% w/v
  • Item # 9JDW4
  • Mfr. Model # LC191001
  • Potassium Fluoride, 40 Percent w/v, Concentration 40 Percent w/v, CAS Number 7789-23-3, Chemical Formula KF,...More

CHEMICAL KOH 1.0N 4L
  • LABCHEM
  • CHEMICAL KOH 1.0N 4L Potassium Hydroxide, 1.0N (1.0M)
  • Item # 9KKV2
  • Mfr. Model # LC193504
  • Potassium Hydroxide, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 1310-58-3, Chemical Formula KOH,...More

CHEMICAL NAOH 5.0 NORMAL 4 LITER
CHEMICAL HCL 3.0N 4L
  • LABCHEM
  • CHEMICAL HCL 3.0N 4L Hydrochloric Acid, 3.0N (3.0M)
  • Item # 9ANG5
  • Mfr. Model # LC153304
  • Hydrochloric Acid, 3.0N (3.0M), Concentration 3.0N (3.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL HCL 2.0 NORMAL 4 LITER
CHEM SODM THIO SLFT 0.1N 10L
  • LABCHEM
  • CHEM SODM THIO SLFT 0.1N 10L Sodium Thiosulfate, 0.1N (0.1M)
  • Item # 9UFL3
  • Mfr. Model # LC250606
  • Sodium Thiosulfate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 10102-17-7, Chemical Formula...More

CHEMICAL BORATE BUFFER SOLUTION 4 LITER
CHEM SODM THIO 0.01 NRML 4 LT
CHEMICAL H2SO4 0.1N 10L
  • LABCHEM
  • CHEMICAL H2SO4 0.1N 10L Sulfuric Acid, 0.1N (0.05M)
  • Item # 9UK37
  • Mfr. Model # LC256806
  • Sulfuric Acid, 0.1N (0.05M), Concentration 0.1N (0.05M), CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEMICAL POTASSIUM PERMANGANATE 0.2N 4L
  • LABCHEM
  • CHEMICAL POTASSIUM PERMANGANATE 0.2N 4L Potassium Permanganate, 0.2N (0.040M)
  • Item # 8TWP9
  • Mfr. Model # LC200004
  • Potassium Permanganate, 0.2N (0.040M), Concentration 0.2N (0.040M), CAS Number 722-64-7, Chemical Formula...More

CHEMICAL DPD SOLUTION 1L
  • LABCHEM
  • CHEMICAL DPD SOLUTION 1L DPD Solution
  • Item # 9ANG8
  • Mfr. Model # LC137002
  • DPD Solution, APHA 4500-Cl F,G, Container Size 1L, Container Material Amber Glass, Shelf Life 4 Mo, Shipping...More

CHEMICAL H2SO4 20 PERCENT V/V 4L
  • LABCHEM
  • CHEMICAL H2SO4 20 PERCENT V/V 4L CHEMICAL H2SO4 20 PERCENT V/V 4L
  • Item # 8G630
  • Mfr. Model # LC256074
  • Sulfuric Acid, 20 Percent v/v, Concentration 20 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEMICAL KOH 0.5N 4L
  • LABCHEM
  • CHEMICAL KOH 0.5N 4L Potassium Hydroxide, 0.5N (0.5M)
  • Item # 8GE91
  • Mfr. Model # LC193204
  • Potassium Hydroxide, 0.5N (0.5M), Concentration 0.5N (0.5M), CAS Number 1310-58-3, Chemical Formula KOH,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More