Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

116 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Water, Deionized (ASTM Type II),10L
CHEMICAL OXALIC ACID 10PCT W/V 1L
  • LABCHEM
  • CHEMICAL OXALIC ACID 10PCT W/V 1LCHEMICAL OXALIC ACID 10PCT W/V 1L
  • Item # 9UKN1
  • Mfr. Model # LC180802
  • Oxalic Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 6153-56-6, Chemical Formula...More

CHEM HCL 0.1N IN IPA 1L
  • LABCHEM
  • CHEM HCL 0.1N IN IPA 1LHydrochloric Acid, 0.1N (0.1M) in Isopropanol
  • Item # 9GT44
  • Mfr. Model # LC154002
  • Hydrochloric Acid, 0.1N (0.1M) in Isopropanol, Concentration 0.1N (0.1M), Container Size 1L, Container...More

CHEMICAL CHLOROFORM ACS 500 ML
CHEMICAL GLACIAL ACETIC ACID ACS 500
CHEMICAL HCL ACS CONCENTRATED 1 LITER
CHEMICAL MUREXIDE INDICATOR DRYING
  • LABCHEM
  • CHEMICAL MUREXIDE INDICATOR DRYINGMurexide Indicator, Dry Form in NaCl
  • Item # 8YM80
  • Mfr. Model # LC175109
  • Murexide Indicator, Dry Form in NaCl, APHA 3500-Ca B, Container Size 100g, Container Material Poly, Shelf...More

CHEM CNDCTVY STD 3000 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 3000 MCRSEMNConductivity Standard
  • Item # 8G151
  • Mfr. Model # LC187742
  • Conductivity Standard, 3000umho/cm, Concentration 3000umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

CHEMICAL POTASSIUM IODATE 0.1N 1L
  • LABCHEM
  • CHEMICAL POTASSIUM IODATE 0.1N 1LPotassium Iodate
  • Item # 8G772
  • Mfr. Model # LC196302
  • Potassium Iodate, 0.1N (0.0167M), Concentration 0.1N (0.0167M), CAS Number 7758-05-6, Chemical Formula KIO3,...More

CHEMICAL CHLORIDE STANDARD 0.0141N 1L
  • LABCHEM
  • CHEMICAL CHLORIDE STANDARD 0.0141N 1LChloride Standard
  • Item # 8FV40
  • Mfr. Model # LC130102
  • Chloride Standard, 500ppm (0.0141N), Concentration 500ppm (0.0141N), CAS Number 7647-14-5, Chemical Formula...More

CHEMICAL CITRIC ACID 10PCT W/V 1L
  • LABCHEM
  • CHEMICAL CITRIC ACID 10PCT W/V 1LCHEMICAL CITRIC ACID 10PCT W/V 1L
  • Item # 8FV44
  • Mfr. Model # LC131502
  • Citric Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 77-92-9, Chemical Formula C6H8O7,...More

CHEMICAL PHENOL STANDARD 1000PPM 500ML
  • LABCHEM
  • CHEMICAL PHENOL STANDARD 1000PPM 500MLPhenol Standard, 1000ppm (1mL = 1mg)
  • Item # 8WAU6
  • Mfr. Model # LC183301
  • Phenol Standard, 1000ppm (1mL = 1mg), Concentration 1000ppm (1mL = 1mg), CAS Number 108-95-2, Chemical...More

CHEMICAL FERRIC CHLORIDE SOLUTION 125ML
  • LABCHEM
  • CHEMICAL FERRIC CHLORIDE SOLUTION 125MLFerric Chloride Solution
  • Item # 9ECN8
  • Mfr. Model # LC143807
  • Ferric Chloride Solution, CAS Number 10025-77-1, Chemical Formula FeCl3.6H2O, APHA 4500-S2 D, Container Size...More

CHEMICAL POTASSIUM CHLORIDE 4M 1L
  • LABCHEM
  • CHEMICAL POTASSIUM CHLORIDE 4M 1LPotassium Chloride
  • Item # 8TW92
  • Mfr. Model # LC140002
  • Potassium Chloride, 4M (4N), Concentration 4M (4N), Container Size 1L, Container Material Poly, Calibration...More

CHEMICAL H2SO4 CONCENTRATED 500 ML
CHEM KOH IN IPA 0.1 NRML 1 LT
CHEMICAL FEHLINGS SOLUTION BLUE 1L
  • LABCHEM
  • CHEMICAL FEHLINGS SOLUTION BLUE 1LFehling's Solution "B"
  • Item # 8FL34
  • Mfr. Model # LC142102
  • Fehling's Solution In.B In., Container Size 1L, Container Material Poly, Shelf Life 24 Mo, Shipping...More

CHEMICAL SODIUM AZIDE 0.5PCT W/V 1L
  • LABCHEM
  • CHEMICAL SODIUM AZIDE 0.5PCT W/V 1LSodium Azide
  • Item # 9KL93
  • Mfr. Model # LC229402
  • Sodium Azide, 0.5 Percent w/v, Concentration 0.5 Percent w/v, CAS Number 26628-22-8, Chemical Formula NaN3,...More

CHROMIUM AA STANDARD 1000PPM 500ML
  • LABCHEM
  • CHROMIUM AA STANDARD 1000PPM 500MLChromium AA Standard
  • Item # 8XNC3
  • Mfr. Model # LC131201
  • Chromium AA Standard, 1000ppm, Concentration 1000ppm, CAS Number 7778-50-9, Chemical Formula K2Cr2O7,...More

CHEM HRDNS BFFR SLTN 1 LT
CHEMICAL HARDNESS TITRANT 0.01 M 4L
CHEMICAL HCL 5PCT V/V 4L
  • LABCHEM
  • CHEMICAL HCL 5PCT V/V 4LCHEMICAL HCL 5PCT V/V 4L
  • Item # 9FJP9
  • Mfr. Model # LC150504
  • Hydrochloric Acid, 5 Percent v/v, Concentration 5 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEM PHSPHT BFFR FOR CL2 1L
  • LABCHEM
  • CHEM PHSPHT BFFR FOR CL2 1LCHEM PHSPHT BFFR FOR CL2 1L
  • Item # 8GA91
  • Mfr. Model # LC185402
  • Phosphate Buffer pH 6.2-6.5, Concentration pH 6.2-6.5, APHA 4500-Cl F,G, 4500-ClO2 D, Container Size 1L,...More

CHEMICAL FORMALDEHYDE 37PCT W/W 1L
  • LABCHEM
  • CHEMICAL FORMALDEHYDE 37PCT W/W 1LFormaldehyde, 37% w/w, ACS
  • Item # 8RX68
  • Mfr. Model # LC146502
  • Formaldehyde, 37 Percent w/w, ACS, Concentration 37 Percent w/w, CAS Number 50-00-0, Molecular Weight 30.03,...More

CHEMICAL KOH 50PCT W/V 1L
  • LABCHEM
  • CHEMICAL KOH 50PCT W/V 1LCHEMICAL KOH 50PCT W/V 1L
  • Item # 9EJY5
  • Mfr. Model # LC192602
  • Potassium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-58-3, Chemical Formula...More

CHEMICAL SILICA STANDARD 1000PPM 500ML
  • LABCHEM
  • CHEMICAL SILICA STANDARD 1000PPM 500MLSilica Standard
  • Item # 8FZ21
  • Mfr. Model # LC223901
  • Silica Standard, 1000ppm, Concentration 1000ppm, CAS Number 13517-24-3, Chemical Formula Na2SiO3.9H2O,...More

CHEMICAL HCL 25PCT V/V 1L
  • LABCHEM
  • CHEMICAL HCL 25PCT V/V 1LCHEMICAL HCL 25PCT V/V 1L
  • Item # 9KKR7
  • Mfr. Model # LC151002
  • Hydrochloric Acid, 25 Percent v/v, Concentration 25 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL VANADAT MOLYBDATE REAGENT 1L
  • LABCHEM
  • CHEMICAL VANADAT MOLYBDATE REAGENT 1LCHEMICAL VANADAT MOLYBDATE REAGENT 1L
  • Item # 8GDA4
  • Mfr. Model # LC266002
  • Vanadate-Molybdate Reagent, APHA 4500-P C, Container Size 1L, Container Material Poly, Shelf Life 24 Mo,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More