Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

139 Results Found that Include 141 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL HCL 6.0N 1L
  • LABCHEM
  • CHEMICAL HCL 6.0N 1L Hydrochloric Acid, 6.0N (6.0M)
  • Item # 8G023
  • Mfr. Model # LC153702
  • Hydrochloric Acid, 6.0N (6.0M), Concentration 6.0N (6.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEM IODINE SLTN 0.1 NRML 1 LT
  • LABCHEM
  • CHEM IODINE SLTN 0.1 NRML 1 LT Iodine, 0.1N (0.05M)
  • Item # 9JEX9
  • Mfr. Model # LC156602
  • Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Container Size 1L, Container Material Amber Glass,...More

CHEMICAL NAOH 5.0 NORMAL 1 LITER
CHEMICAL HCL ACS CONCENTRATED 500 ML
CHEM IPA SLTN 70 PCT 1 LT
CHEMICAL HCL 50 PERCENT 500 ML
CHEMICAL NITRIC ACID 2.0N 500ML
  • LABCHEM
  • CHEMICAL NITRIC ACID 2.0N 500ML Nitric Acid, 2.0N (2.0M)
  • Item # 9UKP7
  • Mfr. Model # LC178501
  • Nitric Acid, 2.0N (2.0M), Concentration 2.0N (2.0M), CAS Number 7697-37-2, Chemical Formula HNO3, Container...More

Phenolphthalein,1 pct in 95 pct Ethanol
CHEMICAL AMMONIUM CHLORIDE ACS 500 G
CHEMICAL KOH IN METHANOL 0.1N 1 LITER
CHEMICAL METHANOL ACS 1 LITER
CHEMICAL HCL 2.0 NORMAL 1 LITER
CHEMICAL NACL ACS 500 G
CHEMICAL EDTA SOLUTION 0.05M 1L
  • LABCHEM
  • CHEMICAL EDTA SOLUTION 0.05M 1L EDTA, 0.05M (0.1N)
  • Item # 9GT64
  • Mfr. Model # LC138702
  • EDTA, 0.05M (0.1N), Concentration 0.05M (0.1N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O,...More

CHEMICAL NAOH 2.5N 1L
  • LABCHEM
  • CHEMICAL NAOH 2.5N 1L Sodium Hydroxide, 2.5N (2.5M)
  • Item # 8GGR6
  • Mfr. Model # LC244002
  • Sodium Hydroxide, 2.5N (2.5M), Concentration 2.5N (2.5M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL H2SO4 10 PERCENT V/V 1L
  • LABCHEM
  • CHEMICAL H2SO4 10 PERCENT V/V 1L CHEMICAL H2SO4 10 PERCENT V/V 1L
  • Item # 8YLM7
  • Mfr. Model # LC255802
  • Sulfuric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEMICAL PHENOLPHTHALEIN 0.5PCT
  • LABCHEM
  • CHEMICAL PHENOLPHTHALEIN 0.5PCT Phenolphthalein, 0.5% In 50% Ethanol
  • Item # 8YM61
  • Mfr. Model # LC182002
  • Phenolphthalein, 0.5 Percent In 50 Percent Ethanol, Concentration 0.5 Percent In 50 Percent Ethanol,...More

CHEM FLRD STD 1.0 PPM 500 ML
CHEM BROMC GRN METH R 500ML AQ
CHEMICAL KOH 10 PERCENT 1 LITER
CHEM CU SULFATE SLTN 2 PCT 1 L
CHEM AMMNM OH 20 PCT V/V 500ML
  • LABCHEM
  • CHEM AMMNM OH 20 PCT V/V 500ML Ammonium Hydroxide, 20% v/v (1+4)
  • Item # 9KK81
  • Mfr. Model # LC111601
  • Ammonium Hydroxide, 20 Percent v/v (1+4), Concentration 20 Percent v/v (1+1), CAS Number 1336-21-6, Chemical...More

CHEMICAL ASCORBIC ACID 100G
  • LABCHEM
  • CHEMICAL ASCORBIC ACID 100G CHEMICAL ASCORBIC ACID 100G
  • Item # 9EJY2
  • Mfr. Model # LC115309
  • Ascorbic Acid, CAS Number 50-81-7, Molecular Weight 176.13, Chemical Formula C6H8O6, Container Size 100g,...More

CHEMICAL FRMLDHD 37PCT W/W 500ML
  • LABCHEM
  • CHEMICAL FRMLDHD 37PCT W/W 500ML Formaldehyde, 37% w/w, ACS
  • Item # 8NMU4
  • Mfr. Model # LC146501
  • Formaldehyde, 37 Percent w/w, ACS, Concentration 37 Percent w/w, CAS Number 50-00-0, Molecular Weight 30.03,...More

CHEMICAL NAOH 30 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NAOH 30 PERCENT W/V 500ML CHEMICAL NAOH 30 PERCENT W/V 500ML
  • Item # 8GA98
  • Mfr. Model # LC241101
  • Sodium Hydroxide, 30 Percent w/v, Concentration 30 Percent v/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL HCL 25PCT V/V 500ML
  • LABCHEM
  • CHEMICAL HCL 25PCT V/V 500ML CHEMICAL HCL 25PCT V/V 500ML
  • Item # 8NMT9
  • Mfr. Model # LC151001
  • Hydrochloric Acid, 25 Percent v/v, Concentration 25 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL AMMONIUM HYDROXIDE 1.0N 500ML
CHEMICAL IODINE 0.025N 1L
  • LABCHEM
  • CHEMICAL IODINE 0.025N 1L Iodine, 0.025N (0.0125M)
  • Item # 8FXL7
  • Mfr. Model # LC156202
  • Iodine, 0.025N (0.0125M), Concentration 0.025N (0.0125M), APHA 4500-S2 F, Container Size 1L, Container...More

CHEM NTRT STD 1000 PPM 500 ML
CHEM MRCRC NTRT TTRNT .014N 1L
CHEMICAL ACETATE BUFFER PH 4 500 ML
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More