Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

141 Results Found that Include 143 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water, deionized (ASTM Type II),4L
Sodium Sulfite, ACS,500g
  • LABCHEM
  • Sodium Sulfite, ACS, 500g Sodium Sulfite, ACS,500g
  • Item # 4YMG6
  • Mfr. Model # LC249301
  • Sodium Sulfite, ACS, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Container Size...More

CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • Item # 9RD25
  • Mfr. Model # LC122802
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 1L, Container Material...More

CHEM STARCH INDCTR 1 PCT 500ML
Acetone,ACS,500ml
  • LABCHEM
  • Acetone, ACS, 500ml Acetone, ACS
  • Item # 5CVU2
  • Mfr. Model # LC104201
  • Acetone, ACS, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula OC(CH3)2, Container Size 500ml,...More

CHEM BFFR SLTN PH 7.0 Y 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 1L CHEM BFFR SLTN PH 7.0 Y 1L
  • Item # 8ZL40
  • Mfr. Model # LC123802
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 1L, Container...More

CHEMICAL PHENOL STANDARD 1000PPM 125ML
  • LABCHEM
  • CHEMICAL PHENOL STANDARD 1000PPM 125ML Phenol Standard, 1000ppm (1mL = 1mg)
  • Item # 9EJ99
  • Mfr. Model # LC183307
  • Phenol Standard, 1000ppm (1mL = 1mg), Concentration 1000ppm (1mL = 1mg), CAS Number 108-95-2, Chemical...More

CHEMICAL ACETIC ACID 30 PERCENT V/V 1L
  • LABCHEM
  • CHEMICAL ACETIC ACID 30 PERCENT V/V 1L CHEMICAL ACETIC ACID 30 PERCENT V/V 1L
  • Item # 8WAP6
  • Mfr. Model # LC102602
  • Acetic Acid, 30 Percent v/v (3+7), Concentration 30 Percent v/v, CAS Number 64-19-7, Chemical Formula...More

CHEM IPA SLTN 70PCT 500 ML
CHEMICAL EDTA TITRANT 0.1 M 500 ML
CHEMICAL NTRC ACID 10PCT V/V 500ML
  • LABCHEM
  • CHEMICAL NTRC ACID 10PCT V/V 500ML CHEMICAL NTRC ACID 10PCT V/V 500ML
  • Item # 9KLW4
  • Mfr. Model # LC177301
  • Nitric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7697-37-2, Chemical Formula HNO3,...More

CHEMICAL CRYSTL VLT 1PCT W/V 125ML
  • LABCHEM
  • CHEMICAL CRYSTL VLT 1PCT W/V 125ML CHEMICAL CRYSTL VLT 1PCT W/V 125ML
  • Item # 8G965
  • Mfr. Model # LC135417
  • Crystal Violet, 1 Percent w/v in Glacial Acetic Acid, Concentration 1 Percent w/v, Container Size 125mL,...More

Arsenazo III Indicator,125mL
  • LABCHEM
  • Arsenazo III Indicator, 125mL Arsenazo III Indicator,125mL
  • Item # 8UVH7
  • Mfr. Model # LC114707
  • Arsenazo III Indicator, CAS Number 1668-00-4, Molecular Weight 776.37, Chemical Formula...More

CHEMICAL NAOH 10.0 NORMAL 500 ML
CHEMICAL NACL 20 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NACL 20 PERCENT W/V 500ML Sodium Chloride, 20% w/v
  • Item # 8XNF5
  • Mfr. Model # LC235001
  • Sodium Chloride, 20 Percent w/v, Concentration 20 Percent w/v, CAS Number 7647-14-5, Chemical Formula NaCl,...More

CHEM AL AA STD 1000PPM 125ML
  • LABCHEM
  • CHEM AL AA STD 1000PPM 125ML Aluminum AA Standard, 1000ppm
  • Item # 8YL63
  • Mfr. Model # LC107507
  • Aluminum AA Standard, 1000ppm, Concentration 1000ppm, Container Size 125mL, Container Material Poly,...More

CHEMICAL LIME WATER SATURATED 1L
  • LABCHEM
  • CHEMICAL LIME WATER SATURATED 1L CHEMICAL LIME WATER SATURATED 1L
  • Item # 8YMP7
  • Mfr. Model # LC161602
  • Lime Water, Saturated, CAS Number 1305-62-0, Chemical Formula Ca(OH)2, Container Size 1L, Container Material...More

CHEMICAL EDTA SOLUTION 0.005M 1L
  • LABCHEM
  • CHEMICAL EDTA SOLUTION 0.005M 1L EDTA
  • Item # 8G157
  • Mfr. Model # LC138202
  • EDTA, 0.005M (0.01N), Concentration 0.005M (0.01N), CAS Number 6381-92-6, Chemical Formula...More

CHEM BFFR SLTN PH 10.0 B 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 10.0 B 1L CHEM BFFR SLTN PH 10.0 B 1L
  • Item # 9LLP1
  • Mfr. Model # LC125102
  • Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue, Concentration pH 10.0, Container Size 1L, Container...More

CHEMICAL KCL SATURATED WITH AGCL 4 M 50
CHEM SODM HYPCHLRT 2-3 PCT W/V
  • LABCHEM
  • CHEM SODM HYPCHLRT 2-3 PCT W/V Sodium Hypochlorite, 2-3% w/v
  • Item # 9MMU1
  • Mfr. Model # LC246402
  • Sodium Hypochlorite, 2-3 Percent w/v, Concentration 2-3 Percent w/v, CAS Number 7681-52-9, Chemical Formula...More

CHEMICAL IODINE SOLUTION .1N 500 ML
  • LABCHEM
  • CHEMICAL IODINE SOLUTION .1N 500 ML Iodine, 0.1N (0.05M)
  • Item # 9PYN8
  • Mfr. Model # LC156601
  • Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Container Size 500mL, Container Material Amber Glass,...More

CHEM ELCTRD STGE SLTN 500 ML
Sulfuric Acid, 2.0 NORMAL 1 LITER
  • LABCHEM
  • Sulfuric Acid, 2.0 NORMAL 1 LITER Sulfuric Acid, 2.0N (1.0M)
  • Item # 9UEM3
  • Mfr. Model # LC257902
  • Sulfuric Acid, 2.0N (1.0M), Concentration 2.0N (1.0M), CAS Number 7664-93-9, Chemical Formula H2SO4,...More

CHEMICAL ACETONE- ALCOHOL 500ML
CHEMICAL HCL 5.0N 1L
  • LABCHEM
  • CHEMICAL HCL 5.0N 1L Hydrochloric Acid, 5.0N (5.0M)
  • Item # 9FJR1
  • Mfr. Model # LC153602
  • Hydrochloric Acid, 5.0N (5.0M), Concentration 5.0N (5.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL ACETIC ACID 5 PERCENT V/V 1L
  • LABCHEM
  • CHEMICAL ACETIC ACID 5 PERCENT V/V 1L CHEMICAL ACETIC ACID 5 PERCENT V/V 1L
  • Item # 8YLL2
  • Mfr. Model # LC101802
  • Acetic Acid, 5 Percent v/v (1+19), Concentration 5 Percent v/v, CAS Number 64-19-7, Chemical Formula CH3COOH,...More

CHEMICAL IODINE 0.01N 500ML
  • LABCHEM
  • CHEMICAL IODINE 0.01N 500ML Iodine, 0.01N (0.005M)
  • Item # 9UK26
  • Mfr. Model # LC156001
  • Iodine, 0.01N (0.005M), Concentration 0.01N (0.005M), Container Size 500mL, Container Material Amber Glass,...More

Thymophthalein,0.05pct in Ethanol,500 ml
CHEMICAL OXLC ACID 10PCT W/V 500ML
  • LABCHEM
  • CHEMICAL OXLC ACID 10PCT W/V 500ML CHEMICAL OXLC ACID 10PCT W/V 500ML
  • Item # 8GDD1
  • Mfr. Model # LC180801
  • Oxalic Acid, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 6153-56-6, Chemical Formula...More

CHEMICAL NAOH 5 PERCENT W/V 1L
  • LABCHEM
  • CHEMICAL NAOH 5 PERCENT W/V 1L CHEMICAL NAOH 5 PERCENT W/V 1L
  • Item # 9LL79
  • Mfr. Model # LC240402
  • Sodium Hydroxide, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NITRIC ACID 0.10N 1L
  • LABCHEM
  • CHEMICAL NITRIC ACID 0.10N 1L Nitric Acid, 0.1N (0.1M)
  • Item # 8XNF4
  • Mfr. Model # LC178002
  • Nitric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7697-37-2, Chemical Formula HNO3, Container...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More