Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

795 Results Found that Include 1,802 Products

Results per page: 16 | 32 | 48
CHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 500MLCHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • Item # 8PYJ2
  • Mfr. Model # LC123701
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 500MLCHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • Item # 8GE97
  • Mfr. Model # LC125001
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 500MLCHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • Item # 9GT45
  • Mfr. Model # LC122701
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 500mL, Container Material Poly,...More

Hydrochloric Acid,50 Percent v/v,2.5L
  • LABCHEM
  • Hydrochloric Acid, 50 Percent v/v, 2.5LHydrochloric Acid,50 Percent v/v,2.5L
  • Item # 8G303
  • Mfr. Model # LC151303
  • Hydrochloric Acid, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

CHEMICAL NAOH ACS 1KG
CHEMICAL GLACIAL ACETIC ACID ACS 500
CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 4L.CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • Item # 8FZK5
  • Mfr. Model # LC122704
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 4L, Container Material Poly,...More

CHEM BFFR SLTN PH 7.0 Y 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 1LCHEM BFFR SLTN PH 7.0 Y 1L
  • Item # 8ZL40
  • Mfr. Model # LC123802
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 1L, Container...More

CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 1LCHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • Item # 9RD25
  • Mfr. Model # LC122802
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 1L, Container Material...More

CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 4LCHEMICAL BUFFER SOLUTION PH 7.0 4L
  • Item # 8NJ79
  • Mfr. Model # LC123704
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 4L, Container Material Poly,...More

  • LABCHEM
  • IodineIodine
  • Multiple product options available

    Multiple product options available

CHEM BFFR SLTN PH 10.0 B 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 10.0 B 1LCHEM BFFR SLTN PH 10.0 B 1L
  • Item # 9LLP1
  • Mfr. Model # LC125102
  • Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue, Concentration pH 10.0, Container Size 1L, Container...More

Acetone,Histology Grade,1 Gallon
  • LABCHEM
  • Acetone, Histology Grade, 1 GallonAcetone,Histology Grade,1 Gallon
  • Item # 6CHJ2
  • Mfr. Model # VT110C
  • Size 1 gal., Size (Oz.) 128, Size (Gal.) 1, Size (Liters) 3.785, Net Weight (Oz.) 112, Color Colorless, None...More

CHEMICAL BUFFER SOLUTION PH 10.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 4LCHEMICAL BUFFER SOLUTION PH 10.0 4L
  • Item # 9TEM2
  • Mfr. Model # LC125004
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 4L, Container Material Poly,...More

Nitric Acid, ACS,2.5L
  • LABCHEM
  • Nitric Acid, ACS, 2.5LNitric Acid, ACS,2.5L
  • Item # 8WCK3
  • Mfr. Model # LC177003
  • Nitric Acid, ACS, Concentration 15.8N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

CHEMICAL HNO3 ACS CONCENTRATED 1 LITER
CHEMICAL BUFFER SOLUTION PH 4.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 20LCHEMICAL BUFFER SOLUTION PH 4.0 20L
  • Item # 9LKP2
  • Mfr. Model # LC122705
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 20L, Container Material...More

CHEMICAL ACETIC ACID 30 PERCENT V/V 4L
  • LABCHEM
  • CHEMICAL ACETIC ACID 30 PERCENT V/V 4LCHEMICAL ACETIC ACID 30 PERCENT V/V 4L
  • Item # 9UK40
  • Mfr. Model # LC102604
  • Acetic Acid, 30 Percent v/v (3+7), Concentration 30 Percent v/v, CAS Number 64-19-7, Chemical Formula...More

Acetic Acid, Glacial, ACS,2.5L,PK6
  • LABCHEM
  • Acetic Acid, Glacial, ACS, 2.5L, PK6Acetic Acid, Glacial, ACS,2.5L,PK6
  • Item # 9LKN9
  • Mfr. Model # LC1010036
  • Acetic Acid, Glacial, ACS, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula CH3COOH, Container...More

CHEMICAL BUFFER SOLUTION PH 10.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 20LCHEMICAL BUFFER SOLUTION PH 10.0 20L
  • Item # 8W752
  • Mfr. Model # LC125005
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 20L, Container Material...More

CHEMICAL BUFFER SOLUTION PH 7.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 20LCHEMICAL BUFFER SOLUTION PH 7.0 20L
  • Item # 9TEN8
  • Mfr. Model # LC123705
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 20L, Container Material...More

Results per page: 16 | 32 | 48