Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

15 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ultrasonic Cleaner,3000mL
  • LAB SAFETY SUPPLY
  • Ultrasonic Cleaner, 3000mL Ultrasonic Cleaner,3000mL
  • Item # 32V118
  • Mfr. Model # 32V118
  • Ultrasonic Cleaner, Medium, Tank Capacity 0.8 gal. / 3000mL, Tank Depth 3.94 In., Tank Height 3.94 In., Tank...More

Conductivity Meter,LCD
  • LAB SAFETY SUPPLY
  • Conductivity Meter, LCD Conductivity Meter
  • Item # 49G977
  • Mfr. Model # 49G977
  • Conductivity Meter, Electric Conductivity Range 0 to 20 mS/cm, Waterproof No, Automatic Temperature...More

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Environmental Sampling Bottle High Density Polyethylene Environmental Sampling Bottle
  • Multiple product options available

    Environmental Sampling Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material High Density Polyethylene, Closure Color Translucent, Closure...More

Microscope,1X,2X Mag
  • LAB SAFETY SUPPLY
  • Microscope, 1X, 2X Mag Microscope,1X,2X Mag
  • Item # 35Y969
  • Mfr. Model # 35Y969
  • Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 1X and 2X, Illumination LED,...More

Microscope,1X,3X Mag
  • LAB SAFETY SUPPLY
  • Microscope, 1X, 3X Mag Microscope,1X,3X Mag
  • Item # 35Y970
  • Mfr. Model # 35Y970
  • Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 1X and 3X, Illumination LED,...More

Graduated Cylinder,1000mL,PP,PK12
Microscope,1X,4X Mag
  • LAB SAFETY SUPPLY
  • Microscope, 1X, 4X Mag Microscope,1X,4X Mag
  • Item # 35Y971
  • Mfr. Model # 35Y971
  • Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 1X and 4X, Illumination LED,...More

Microscope,2X,4X Mag
  • LAB SAFETY SUPPLY
  • Microscope, 2X, 4X Mag Microscope,2X,4X Mag
  • Item # 35Y972
  • Mfr. Model # 35Y972
  • Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 2X and 4X, Illumination LED,...More

Lab Bench Protector Paper
1000mL BottleTop Filter,0.22um,90mm,PK24
1000mL BottleTop Filter,0.45um,90mm,PK24
Bottletop Dispenser,2.5 to 25mL
  • LAB SAFETY SUPPLY
  • Bottletop Dispenser, 2.5 to 25mL Bottletop Dispenser,2.5 to 25mL
  • Item # 46Z310
  • Mfr. Model # 46Z310
  • Bottletop Dispenser, Volume 2.5 to 25mL, Graduations 0.5mL, Accuracy +/-0.15mL, For Use With Reagents and...More

Bottletop Dispenser,5 to 50mL
  • LAB SAFETY SUPPLY
  • Bottletop Dispenser, 5 to 50mL Bottletop Dispenser,5 to 50mL
  • Item # 46Z304
  • Mfr. Model # 46Z304
  • Bottletop Dispenser, Volume 5 to 50mL, Graduations 1.0mL, Accuracy +/-0.25mL, For Use With Reagents and...More

FilterPaper,Dia 4.7cm,Pore0.45um,PK1000
50mL Pipet,Bulk Packed in Bags,PK200
  • LAB SAFETY SUPPLY
  • 50mL Pipet, Bulk Packed in Bags, PK200 50mL Pipet,Bulk Packed in Bags,PK200
  • Item # 11L804
  • Mfr. Model # 667250
  • Serological Pipet, Serological Pipet Bulk , Capacity 50mL, Graduation Range -8.0 to 50.0mL, Material of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More