Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

37 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cover Slip,Borosilicate Glass,PK69
Swab,Foam,3.4mm Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 3.4mm Rigid Tip, PK100 Swab,Foam,3.4mm Rigid Tip,PK100
  • Item # 22CW72
  • Mfr. Model # 22CW72
  • Swab, Cleanroom, Style Rigid Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
Petri Dish,Polystyrene,212mL,PK12
Beaker With Handle, Polyethylene, Capacity: 1000 mL, Gradua
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle Wash Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Wash Bottles
Electrode Cleaner,500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Electrode Cleaner, 500mL Electrode Cleaner,500mL
  • Item # 3TWJ2
  • Mfr. Model # 3TWJ2
  • Electrode Cleaner, pH Storage and Cleaning, Soil and Grease, Container Plastic, Container Type Bottle, Unit...More

  • Category : Calibration Solutions
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Spatula,Micro,No-Stick Surface,305mm,PK2
Erlenmeyer Flask,125mL,PP
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 125mL, PP Erlenmeyer Flask,125mL,PP
  • Item # 49G305
  • Mfr. Model # 49G305
  • Erlenmeyer Flask, Capacity 125mL, Graduation Range 50 to 125mL, Graduation Subdivisions 25mL, Material of...More

  • Category : Flasks
Microscope Slide,Pink,Ground,PK72
Swab,Poly,3.5mm Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, 3.5mm Flex Tip, PK100 Swab,Poly,3.5mm Flex Tip,PK100
  • Item # 22CW74
  • Mfr. Model # 22CW74
  • Swab, Cleanroom, Style Flexible Tip, Material Polyester Fabric Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Low Density Polyethylene, Closure Color Translucent, Closure Material Polypropylene...More

  • Category : Bottles and Jars
30mL Bottle, Wide Mouth, Polypropylene, PK 12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 30mL Bottle, Wide Mouth, Polypropylene, PK 12 Polypropylene Bottle
  • Item # 44YW74
  • Mfr. Model # 44YW74
  • Bottle, Capacity 30mL, Basic Material Polyethylene, Shape Round, Mouth Wide, Screw Closure Size 28-415mm,...More

  • Category : Bottles and Jars
Microscope Slide,Ground,PK72
Erlenmeyer Flask,250mL,PP
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 250mL, PP Erlenmeyer Flask,250mL,PP
  • Item # 49G306
  • Mfr. Model # 49G306
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 100 to 250mL, Graduation Subdivisions 50mL, Material of...More

  • Category : Flasks
Cover Slip, Plain, Pointed Crnrs,PK180
Cover Glass,24x50mm,PK65
8Um Qualitative Filter Paper 9.0Cm,PK100
Beaker with Handle Low Form, Polypropylene, Capacity: 100mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form, Polypropylene, Capacity: 100mL, Graduation Subdivisions: 10mL Beaker with Handle Low Form
  • Item # 23X901
  • Mfr. Model # 23X901
  • Beaker with Handle Low Form, Handle Yes, Capacity 100mL, Graduation Subdivisions 10mL, Material of...More

  • Category : Beakers
Pipetter Tips,0.5 to 10ul,PK96
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 0.5 to 10ul, PK96 Pipetter Tips,0.5 to 10ul,PK96
  • Item # 21R675
  • Mfr. Model # 21R675
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 0.5 to 10ul, Height 1.764 In., Diameter 0.248...More

  • Category : Pipette Accessories
8Um Qualitative Filter Paper 7.0Cm,PK100
Swab,Foam,4mm Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 4mm Flex Tip, PK100 Swab,Foam,4mm Flex Tip,PK100
  • Item # 22CW71
  • Mfr. Model # 22CW71
  • Swab, Cleanroom, Style Flexible Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
Pipetter Tips,1 to 200ul,PK96
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1 to 200ul, PK96 Pipetter Tips,1 to 200ul,PK96
  • Item # 21R678
  • Mfr. Model # 21R678
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1 to 200micronL, Height 1.992 In.,...More

  • Category : Pipette Accessories
Swab,Poly,3.5mm Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, 3.5mm Rigid Tip, PK100 Swab,Poly,3.5mm Rigid Tip,PK100
  • Item # 22CW75
  • Mfr. Model # 22CW75
  • Swab, Cleanroom, Style Rigid Tip, Material Polyester Fabric Head/Polypropylene Handle, Color GreenSize 70mm,...More

  • Category : Cleanroom Products
CHEMICAL BUFFER SOLUTION PH 3.0 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 3.0 500ML CHEMICAL BUFFER SOLUTION PH 3.0 500ML
  • Item # 8PWZ2
  • Mfr. Model # 8PWZ2
  • Buffer Solution pH 3.0 @ 25 Degrees C, Concentration pH 3.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 8.0 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 8.0 500ML CHEMICAL BUFFER SOLUTION PH 8.0 500ML
  • Item # 8TW85
  • Mfr. Model # 8TW85
  • Buffer Solution pH 8.0 @ 25 Degrees C, Concentration pH 8.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 13.0 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 13.0 500ML CHEMICAL BUFFER SOLUTION PH 13.0 500ML
  • Item # 8GE99
  • Mfr. Model # 8GE99
  • Buffer Solution pH 13.0 @ 25 Degrees C, Concentration pH 13.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 11.0 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 11.0 500ML CHEMICAL BUFFER SOLUTION PH 11.0 500ML
  • Item # 8GE98
  • Mfr. Model # 8GE98
  • Buffer Solution pH 11.0 @ 25 Degrees C, Concentration pH 11.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 6.0 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 6.0 500ML CHEMICAL BUFFER SOLUTION PH 6.0 500ML
  • Item # 8FZL0
  • Mfr. Model # 8FZL0
  • Buffer Solution pH 6.0 @ 25 Degrees C, Concentration pH 6.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 6.86 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 6.86 500ML CHEMICAL BUFFER SOLUTION PH 6.86 500ML
  • Item # 9FJP5
  • Mfr. Model # 9FJP5
  • Buffer Solution pH 6.86 @ 25 Degrees C, Concentration pH 6.86, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 9.18 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 9.18 500ML CHEMICAL BUFFER SOLUTION PH 9.18 500ML
  • Item # 9APM0
  • Mfr. Model # 9APM0
  • Buffer Solution pH 9.18 @ 25 Degrees C, Concentration pH 9.18, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More