Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

32 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Dish,Petri,Culture,15mm Hx60mm D,PK72
    Culture Tube,16x125mm,PK1000
    • KIMBLE CHASE
    • Culture Tube, 16x125mm, PK1000Culture Tube,16x125mm,PK1000
    • Item # 8PAK1
    • Mfr. Model # 73750-16125
    • Culture Tube, Capacity 16mL, Outside Dia. 16mm, Length 125mm, GPI Thread Size/Finish 15-415, Standards and...More

    • KIMBLE CHASE
    • Glass BottleGlass Bottle
    • Multiple product options available

      Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

    Testing Bottle,60mL,83mm H,Foam,PK216
    • KIMBLE CHASE
    • Testing Bottle, 60mL, 83mm H, Foam, PK216Glass Testing Bottle
    • Item # 9MW55
    • Mfr. Model # 5910243C-26
    • Testing Bottle, Capacity 60mL, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size 43-400mm,...More

    Flask,500mL,Red,PE Stopper,PK6
    Square Tablet Bottle,30mL,Vinyl ,PK288
    • KIMBLE CHASE
    • Square Tablet Bottle, 30mL, Vinyl , PK288Glass Tablet Bottle
    • Item # 8FTC1
    • Mfr. Model # 5910133C-21
    • Tablet Bottle, Capacity 30mL, Basic Material Glass, Shape Square, Mouth Wide, Screw Closure Size 33-400mm,...More

    Straight Glass Jar,2 Oz,48mm H,PK216
    • KIMBLE CHASE
    • Straight Glass Jar, 2 Oz, 48mm H, PK216Glass Jar
    • Item # 8F673
    • Mfr. Model # 5420253C-26
    • Jar, Capacity 2 oz., Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Color Amber, Body Material...More

    Funnel,Filter,Buchner,Fritted,M,2mL,PK9
    Funl,Filter,Buchner,Fritted,M,350mL,PK3
    Funnel,Filter,Buchner,Fritted,C,2mL,PK9
    Funl,Filter,Buchner,Fritted,C,350mL,PK3
    Cylinder, TC, Stopper, Grad 500ml,PK6
    Bottle, 20,000ml, Glass, Clear
    • KIMBLE CHASE
    • Bottle, 20,000ml, Glass, ClearBottle, 20,000ml, Glass, Clear
    • Item # 26CW40
    • Mfr. Model # 15093-20000
    • Solution Bottle, Capacity 20L, Basic Material Glass, Shape Reservoir, Mouth Narrow, Body Color Clear, Body...More

    Bottle, 2000ml, Glass, Clear,PK4
    • KIMBLE CHASE
    • Bottle, 2000ml, Glass, Clear, PK4Bottle, 2000ml, Glass, Clear,PK4
    • Item # 26CW44
    • Mfr. Model # 15097-2000
    • Bottle, Capacity 2,000mL, Basic Material Glass, Shape Reservoir, Mouth Narrow, Body Color Clear, Body...More

    Cylinder, TC, Stopper, Grad 1000ml,PK4
    Bottle, 237ml, Glass, Clear,PK12
    • KIMBLE CHASE
    • Bottle, 237ml, Glass, Clear, PK12Bottle, 237ml, Glass, Clear,PK12
    • Item # 26CW50
    • Mfr. Model # 15107-8
    • Bottle, Capacity 237mL, Basic Material Glass, Shape Cylindrical, Mouth Flared, Body Color Clear, Body...More

    Bottle, 30ml, Glass, Clear,PK18
    • KIMBLE CHASE
    • Bottle, 30ml, Glass, Clear, PK18Bottle, 30ml, Glass, Clear,PK18
    • Item # 26CW66
    • Mfr. Model # 15146-3060
    • Bottle, Capacity 30mL, Basic Material Glass, Shape Cylindrical, Mouth Narrow, Body Color Clear, Body Material...More

    Cylinder,TC,Stopper,Grad,Blue 1L,PK4
    Cylinder,TC,Stopper,Grad,Blue 500ml,PK6
    Bottle, 16ml, Glass, Clear,PK24
    • KIMBLE CHASE
    • Bottle, 16ml, Glass, Clear, PK24Bottle, 16ml, Glass, Clear,PK24
    • Item # 26CW59
    • Mfr. Model # 15145-2550
    • Bottle, Capacity 16mL, Basic Material Glass, Shape Cylindrical, Mouth Flared, Body Color Clear, Body Material...More

    Bottle, 92ml, Glass, Clear,PK12
    • KIMBLE CHASE
    • Bottle, 92ml, Glass, Clear, PK12Bottle, 92ml, Glass, Clear,PK12
    • Item # 26CW67
    • Mfr. Model # 15146-40100
    • Bottle, Capacity 92mL, Basic Material Glass, Shape Cylindrical, Mouth Narrow, Body Color Clear, Body Material...More

    Culture Tube,18x150mm,PK576
    • KIMBLE CHASE
    • Culture Tube, 18x150mm, PK576Culture Tube,18x150mm,PK576
    • Item # 6EHD1
    • Mfr. Model # 45048-18150
    • Culture Tube, Capacity 28mL, Outside Dia. 18mm, Length 150mm, Material of Construction Glass, Max. Temp. (C)...More

    Culture Tube,15x125mm,PK720
    • KIMBLE CHASE
    • Culture Tube, 15x125mm, PK720Culture Tube,15x125mm,PK720
    • Item # 6EHC7
    • Mfr. Model # 45048-15125
    • Culture Tube, Capacity 16mL, Outside Dia. 15mm, Length 125mm, Material of Construction Glass, Max. Temp. (C)...More

    Culture Tube,25x150mm,PK288
    • KIMBLE CHASE
    • Culture Tube, 25x150mm, PK288Culture Tube,25x150mm,PK288
    • Item # 6EHD3
    • Mfr. Model # 45048-25150
    • Culture Tube, Capacity 55mL, Outside Dia. 25mm, Length 150mm, Material of Construction Glass, Max. Temp. (C)...More

    Buret,Economy,Glass,25 mL,PK6
    Volumetric Flask,500mL,Red,PTFE,PK6
    Culture Tube,25x200mm,PK144
    • KIMBLE CHASE
    • Culture Tube, 25x200mm, PK144Culture Tube,25x200mm,PK144
    • Item # 6EHE2
    • Mfr. Model # 45066-25200
    • Culture Tube, Capacity 70mL, Outside Dia. 25mm, Length 200mm, Material of Construction Glass, Max. Temp. (C)...More

    Petri Culture Dish,10mm x 100mm,PK72
    Culture Tube,20x125mm,PK192
    • KIMBLE CHASE
    • Culture Tube, 20x125mm, PK192Culture Tube,20x125mm,PK192
    • Item # 6EHD9
    • Mfr. Model # 45066-20125
    • Culture Tube, Capacity 25mL, Outside Dia. 20mm, Length 125mm, Material of Construction Glass, Max. Temp. (C)...More

    Culture Tube,25x150mm,PK144
    • KIMBLE CHASE
    • Culture Tube, 25x150mm, PK144Culture Tube,25x150mm,PK144
    • Item # 6EHE1
    • Mfr. Model # 45066-25150
    • Culture Tube, Capacity 50mL, Outside Dia. 25mm, Length 150mm, Material of Construction Glass, Max. Temp. (C)...More

    Dish,Petri,Culture,20mm Hx100mm D,PK72
    Flask,500mL,Red,Glass Stopper,PK6
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More