Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

117 Results Found that Include 169 Products

Results per page: 16 | 32 | 48
Flask,Capacity 100 mL,PK 6
  • KIMBLE CHASE
  • Flask, Capacity 100 mL, PK 6Flask,Capacity 100 mL,PK 6
  • Item # 4YMZ9
  • Mfr. Model # 28014-100
  • Volumetric Flask, Narrow Neck, Capacity 100 mL, Graduation Range 0 to 100 mL, Graduation Subdivisions...More

  • KIMBLE CHASE
  • Glass BottleGlass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

Filter Flask,4000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 4000mL, ClearFilter Flask,4000mL,Clear
  • Item # 6EGX4
  • Mfr. Model # 953760-4002
  • Filter Flask, Capacity 4000mL, Graduation Range 1000-4000, Graduation Subdivisions 250, Material of...More

  • KIMBLE CHASE
  • Cylinder with BumperCylinder with Bumper
  • Multiple product options available

    Cylinder with Bumper and Material of Construction Glass; Varies by Capacity, Graduation Subdivisions, Class and Series

Beaker,Glass,2000mL,4 pk.
  • KIMBLE CHASE
  • Beaker, Glass, 2000mL, 4 pk.Heavy Duty Beaker, Low Form
  • Item # 8WYC7
  • Mfr. Model # 14005-2000
  • Glass Beaker, Capacity 2000mL, Material of Construction KIMAX KG-33 Glass, Type 2, Durable Matte Finish...More

Beaker,Mug,Glass,500mL, 6 pk.
Buret,Glass,25 mL,Class A
  • KIMBLE CHASE
  • Buret, Glass, 25 mL, Class ABuret,Glass,25 mL,Class A
  • Item # 8AMR6
  • Mfr. Model # 17027F-25
  • Stopcock Burette, Capacity 25 mL, Length 614mm, Class A, ASTM E287, Graduation Subdivisions 0.10, Tolerance...More

CAPS PHEN RBR LINERS RBRKIMAX,PK 1000
Buret,Glass,10 mL,Class A
  • KIMBLE CHASE
  • Buret, Glass, 10 mL, Class ABuret,Glass,10 mL,Class A
  • Item # 8AMR5
  • Mfr. Model # 17027F-10
  • Stopcock Burette, Capacity 10 mL, Length 664mm, Class A, ASTM E287, Graduation Subdivisions 0.05, Tolerance...More

Flex-Column,2.5x100cm,Pk 2
  • KIMBLE CHASE
  • Flex-Column, 2.5x100cm, Pk 2Flex-Column,2.5x100cm,Pk 2
  • Item # 6EMN1
  • Mfr. Model # 420400-2511
  • Flex-Column, Capacity 491mL, Outside Dia. 2.5cm, Length 100cm, Material of Construction Glass and...More

Flex-Column,2.5x120cm,Pk 2
  • KIMBLE CHASE
  • Flex-Column, 2.5x120cm, Pk 2Flex-Column,2.5x120cm,Pk 2
  • Item # 6EMN3
  • Mfr. Model # 420400-2512
  • Flex-Column, Capacity 638mL, Outside Dia. 2.5cm, Length 120cm, Material of Construction Glass and...More

Flex-Column,2.5x50cm,Pk 3
  • KIMBLE CHASE
  • Flex-Column, 2.5x50cm, Pk 3Flex-Column,2.5x50cm,Pk 3
  • Item # 6EMP1
  • Mfr. Model # 420400-2550
  • Flex-Column, Capacity 246mL, Outside Dia. 2.5cm, Length 50cm, Material of Construction Glass and...More

Flex-Column,0.7x30cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 0.7x30cm, Pk 10Flex-Column,0.7x30cm,Pk 10
  • Item # 6EMG8
  • Mfr. Model # 420400-0730
  • Flex-Column, Capacity 12mL, Outside Dia. 0.7cm, Length 30cm, Material of Construction Glass and...More

  • KIMBLE CHASE
  • Glass Graduated BottleGlass Graduated Bottle
  • Multiple product options available

    Graduated Bottle, Basic Material Glass, Shape Round, Body Color Clear, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure...More

Funnel/SS Supp Assy,47 mm
Flex-Column,1.0x20cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 1.0x20cm, Pk 10Flex-Column,1.0x20cm,Pk 10
  • Item # 6EMJ1
  • Mfr. Model # 420400-1020
  • Flex-Column, Capacity 16mL, Outside Dia. 1.0cm, Length 20cm, Material of Construction Glass and...More

Flex-Column,2.5x30cm,Pk 5
  • KIMBLE CHASE
  • Flex-Column, 2.5x30cm, Pk 5Flex-Column,2.5x30cm,Pk 5
  • Item # 6EMN9
  • Mfr. Model # 420400-2530
  • Flex-Column, Capacity 147mL, Outside Dia. 2.5cm, Length 30cm, Material of Construction Glass and...More

Flex-Column,1.5x50cm,Pk 5
  • KIMBLE CHASE
  • Flex-Column, 1.5x50cm, Pk 5Flex-Column,1.5x50cm,Pk 5
  • Item # 6EML3
  • Mfr. Model # 420400-1550
  • Flex-Column, Capacity 89mL, Outside Dia. 1.5cm, Length 50cm, Material of Construction Glass and...More

Flex-Column,1.5x100cm,Pk 5
  • KIMBLE CHASE
  • Flex-Column, 1.5x100cm, Pk 5Flex-Column,1.5x100cm,Pk 5
  • Item # 6EMK1
  • Mfr. Model # 420400-1511
  • Flex-Column, Capacity 177mL, Outside Dia. 1.5cm, Length 100cm, Material of Construction Glass and...More

Flex-Column,0.7x15cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 0.7x15cm, Pk 10Flex-Column,0.7x15cm,Pk 10
  • Item # 6EMG4
  • Mfr. Model # 420400-0715
  • Flex-Column, Capacity 6mL, Outside Dia. 0.7cm, Length 15cm, Material of Construction Glass and Polypropylene,...More

Funnel/Ss Supp Assy,25 mm
Flex-Column,1.5x75cm,Pk 3
  • KIMBLE CHASE
  • Flex-Column, 1.5x75cm, Pk 3Flex-Column,1.5x75cm,Pk 3
  • Item # 6EML5
  • Mfr. Model # 420400-1575
  • Flex-Column, Capacity 124mL, Outside Dia. 1.5cm, Length 75cm, Material of Construction Glass and...More

Flex-Column,1.0x15cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 1.0x15cm, Pk 10Flex-Column,1.0x15cm,Pk 10
  • Item # 6EMH9
  • Mfr. Model # 420400-1015
  • Flex-Column, Capacity 12mL, Outside Dia. 1.0cm, Length 15cm, Material of Construction Glass and...More

Flex-Column,2.5x20cm,Pk 5
  • KIMBLE CHASE
  • Flex-Column, 2.5x20cm, Pk 5Flex-Column,2.5x20cm,Pk 5
  • Item # 6EMN7
  • Mfr. Model # 420400-2520
  • Flex-Column, Capacity 98mL, Outside Dia. 2.5cm, Length 20cm, Material of Construction Glass and...More

Filter Flask,2000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 2000mL, ClearFilter Flask,2000mL,Clear
  • Item # 6EGX3
  • Mfr. Model # 953760-2002
  • Filter Flask, Capacity 2000mL, Graduation Range 600-2000, Graduation Subdivisions 100, Material of...More

Flex-Column,0.7x50cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 0.7x50cm, Pk 10Flex-Column,0.7x50cm,Pk 10
  • Item # 6EMH0
  • Mfr. Model # 420400-0750
  • Flex-Column, Capacity 20mL, Outside Dia. 0.7cm, Length 50cm, Material of Construction Glass and...More

Flex-Column,1.0x50cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 1.0x50cm, Pk 10Flex-Column,1.0x50cm,Pk 10
  • Item # 6EMJ5
  • Mfr. Model # 420400-1050
  • Flex-Column, Capacity 40mL, Outside Dia. 1.0cm, Length 50cm, Material of Construction Glass and...More

Flex-Column,0.7x20cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 0.7x20cm, Pk 10Flex-Column,0.7x20cm,Pk 10
  • Item # 6EMG6
  • Mfr. Model # 420400-0720
  • Flex-Column, Capacity 8mL, Outside Dia. 0.7cm, Length 20cm, Material of Construction Glass and Polypropylene,...More

Cap,Blue and White,Plastic
  • KIMBLE CHASE
  • Cap, Blue and White, PlasticCap,Blue and White,Plastic
  • Item # 6EMP4
  • Mfr. Model # 953930-0000
  • Cap, Closure Material Plastic, Screw Closure Size GL-45, Color Blue and White, Finish GL-45, Series Safety...More

Funnel,Filter,Buchner,Fritted,F,600 mL
Flex-Column,1.0x30cm,Pk 10
  • KIMBLE CHASE
  • Flex-Column, 1.0x30cm, Pk 10Flex-Column,1.0x30cm,Pk 10
  • Item # 6EMJ3
  • Mfr. Model # 420400-1030
  • Flex-Column, Capacity 24mL, Outside Dia. 1.0cm, Length 30cm, Material of Construction Glass and...More

Results per page: 16 | 32 | 48