Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

123 Results Found that Include 227 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • KIMBLE CHASE
  • Glass BottleGlass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • KIMBLE CHASE
  • Cylinder with BumperCylinder with Bumper
  • Multiple product options available

    Cylinder with Bumper and Material of Construction Glass; Varies by Capacity, Graduation Subdivisions, Class and Series

Erlenmeyer Flask,6000mL
  • Erlenmeyer Flask, 6000mLErlenmeyer Flask,6000mL
  • Item # 8AFR0
  • Mfr. Model # 26500-6000
  • Erlenmeyer Flask, Narrow Neck, Capacity 6000 mL, Graduation Range 1500 to 6000 mL, Graduation Subdivisions...More

  • KIMBLE CHASE
  • Glass Media BottleGlass Media Bottle
  • Multiple product options available

    Media Bottle, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size GL45, Body Color Clear, Body Material Glass, Closure Color Blue and Closure Material...More

  • KIMBLE CHASE
  • Heavy Duty Beaker, Low FormHeavy Duty Beaker, Low Form
  • Multiple product options available

    Heavy Duty Beaker, Low Form, Material of Construction KIMAX KG-33 Glass and Special Features Durable Matte Finish Marking Area For Use With an Ordinary Pencil; Varies by...More

Beaker,Glass,2000 mL,PK4
  • KIMBLE CHASE
  • Beaker, Glass, 2000 mL, PK4Beaker, Low Form
  • Item # 4YNA4
  • Mfr. Model # 14000-2000
  • Beaker, Low Form, Capacity 2000mL, Graduation Subdivisions 100mL, Material of Construction Glass, Class B,...More

Graduated Cylinder,Glass,50mL,PK4
  • KIMBLE CHASE
  • Graduated Cylinder, Glass, 50mL, PK4Graduated Cylinder with Bumper
  • Item # 8TPJ7
  • Mfr. Model # 20024-50
  • Graduated Cylinder with Bumper, Capacity 50mL, Graduation Subdivisions 1.0mL, Material of Construction Glass,...More

  • KIMBLE CHASE
  • Glass JarGlass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

Centrifuge Tube,15mL Capacity,PK125
Test Tube,Plain Ends,15mL Cap,PK1000
  • Test Tube, Plain Ends, 15mL Cap, PK1000Test Tube,Plain Ends,15mL Cap,PK1000
  • Item # 8UN07
  • Mfr. Model # 73500-16100
  • Test Tube, Capacity 15mL, Outside Dia. 16mm, Length 100mm, Material of Construction Borosilicate Glass,...More

Filtering Flask,2000mL
  • Filtering Flask, 2000mLFiltering Flask,2000mL
  • Item # 9CKN9
  • Mfr. Model # 27060-2000
  • Filtering Flask, Capacity 2000 mL, Graduation Range 600-2000 mL, Graduation Subdivisions 100 mL, Diameter...More

Test Tube,Plain Ends,19mL Cap,PK1000
  • Test Tube, Plain Ends, 19mL Cap, PK1000Test Tube,Plain Ends,19mL Cap,PK1000
  • Item # 8Z669
  • Mfr. Model # 73500-16125
  • Test Tube, Capacity 19mL, Outside Dia. 16mm, Length 125mm, Material of Construction Borosilicate Glass,...More

Test Tubes,29ML,PK500
  • Test Tubes, 29ML, PK500Test Tubes,29ML,PK500
  • Item # 4YNC1
  • Mfr. Model # 73500-18150
  • Test Tube, Capacity 29mL, Outside Dia. 18mm, Length 150mm, Material of Construction Borosilicate Glass,...More

Pipette,Volumetric,Glass,Yellow,20mL,PK6
TUBES TEST 55 ML GLS KIMAX 25X,PK72
Tubes,Culture,Polypro,17X100,PK1000
Dish,Crystallizing,Glass,340mL,PK6
Test Tube,Plain Ends,23mL Cap,PK1000
  • Test Tube, Plain Ends, 23mL Cap, PK1000Test Tube,Plain Ends,23mL Cap,PK1000
  • Item # 8Z670
  • Mfr. Model # 73500-16150
  • Test Tube, Capacity 23mL, Outside Dia. 16mm, Length 150mm, Material of Construction Borosilicate Glass,...More

Buret,Glass,50 mL,Class B
  • Buret, Glass, 50 mL, Class BBuret,Glass,50 mL,Class B
  • Item # 8P471
  • Mfr. Model # 17026F-50
  • Stopcock Burette, Capacity 50 mL, Length 738mm, Class B, ASTM E287, Graduation Subdivisions 0.10, Tolerance...More

Erlenmeyer Flask,2000mL,Wide,PK4
  • Erlenmeyer Flask, 2000mL, Wide, PK4Erlenmeyer Flask,2000mL,Wide,PK4
  • Item # 9NUV6
  • Mfr. Model # 26650-2000
  • Erlenmeyer Flask, Capacity 2000 mL, Graduation Range 600 to 2000 mL, Graduation Subdivisions 200 mL, Diameter...More

Filtering Flask,4000mL
  • Filtering Flask, 4000mLFiltering Flask,4000mL
  • Item # 9NRV4
  • Mfr. Model # 27060-4000
  • Filtering Flask, Capacity 4000 mL, Graduation Range 1000-4000 mL, Graduation Subdivisions 250 mL, Diameter...More

Pipette,Volumetric,Glass,Red,10mL,PK6
Buret,Glass,25 mL,Class B
  • Buret, Glass, 25 mL, Class BBuret,Glass,25 mL,Class B
  • Item # 9AGL5
  • Mfr. Model # 17026F-25
  • Stopcock Burette, Capacity 25 mL, Length 571mm, Class B, ASTM E287, Graduation Subdivisions 0.10, Tolerance...More

Erlenmeyer Flask,2000mL,PK4
  • Erlenmeyer Flask, 2000mL, PK4Erlenmeyer Flask,2000mL,PK4
  • Item # 8Y214
  • Mfr. Model # 26500-2000
  • Erlenmeyer Flask, Narrow Neck, Capacity 2000mL, Graduation Range 600 to 2000mL, Graduation Subdivisions...More

Beaker,Pitcher,Glass,2 Liter
Pellet Pestle Cordless Motor
Flex-Column,1.5x120cm
  • Flex-Column, 1.5x120cmFlex-Column,1.5x120cm
  • Item # 6EMK2
  • Mfr. Model # 420401-1512
  • Flex-Column, Capacity 230mL, Outside Dia. 1.5cm, Length 120cm, Material of Construction Glass and...More

Flex-Column,1.5x10cm,PK5
  • Flex-Column, 1.5x10cm, PK5Flex-Column,1.5x10cm,PK5
  • Item # 6EMJ9
  • Mfr. Model # 420400-1510
  • Flex-Column, Capacity 18mL, Outside Dia. 1.5cm, Length 10cm, Material of Construction Glass and...More

Flex-Column,1.0x10cm,PK10
  • Flex-Column, 1.0x10cm, PK10Flex-Column,1.0x10cm,PK10
  • Item # 6EMH4
  • Mfr. Model # 420400-1010
  • Flex-Column, Capacity 8mL, Outside Dia. 1.0cm, Length 10cm, Material of Construction Glass and Polypropylene,...More

Cap,Rubber Liner,48-400,PK144
  • Cap, Rubber Liner, 48-400, PK144Cap,Rubber Liner,48-400,PK144
  • Item # 8FDR1
  • Mfr. Model # 75204G-48400
  • Cap,Screw Closure Size 48-400,Closure Material Phenolic,Color Black,Liner Material Rubber,Special Features...More

  • KIMBLE CHASE
  • Glass Graduated BottleGlass Graduated Bottle
  • Multiple product options available

    Graduated Bottle, Basic Material Glass, Shape Round, Body Color Clear, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More