Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

25 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • KIMBLE CHASE
    • Beaker, Low FormBeaker, Low Form
    • Multiple product options available

      Beaker, Low Form; Varies by Capacity, Graduation Subdivisions and Material of Construction

    Test Tubes,10ML,PK1000
    • KIMBLE CHASE
    • Test Tubes, 10ML, PK1000Test Tubes,10ML,PK1000
    • Item # 4YNA9
    • Mfr. Model # 73500-13100
    • Test Tube, Capacity 10mL, Outside Dia. 13mm, Length 100mm, Material of Construction Borosilicate Glass,...More

    Graduated Cylinder,Glass,10mL,PK4
    Erlenmeyer Flask,4000mL
    • KIMBLE CHASE
    • Erlenmeyer Flask, 4000mLErlenmeyer Flask,4000mL
    • Item # 9PP30
    • Mfr. Model # 26500-4000
    • Erlenmeyer Flask, Narrow Neck, Capacity 4000mL, Graduation Range 1000 to 4000mL, Graduation Subdivisions...More

    Graduated Cylinder,Kimcote,250mL
    • KIMBLE CHASE
    • Graduated Cylinder, Kimcote, 250mLCylinder with Bumper
    • Item # 9GC91
    • Mfr. Model # KC20028W-250
    • Cylinder with Bumper, Capacity 250mL, Material of Construction Glass, Class A, Series KC20028W, Graduation...More

    Filtering Flask,1000mL
    • KIMBLE CHASE
    • Filtering Flask, 1000mLFiltering Flask,1000mL
    • Item # 9UAD2
    • Mfr. Model # 27070-1000
    • Filtering Flask, Capacity 1000 mL, Graduation Range 300-1000 mL, Graduation Subdivisions 50 mL, Diameter...More

    • KIMBLE CHASE
    • Glass BottleGlass Bottle
    • Multiple product options available

      Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

    Erlenmeyer Flask,300mL,PK12
    • KIMBLE CHASE
    • Erlenmeyer Flask, 300mL, PK12Erlenmeyer Flask,300mL,PK12
    • Item # 9TZN2
    • Mfr. Model # 26500-300
    • Erlenmeyer Flask, Narrow Neck, Capacity 300 mL, Graduation Range 100 to 300 mL, Graduation Subdivisions 25,...More

    Funnel,Glass,Liquid,90 mm W,PK6
    Volumetric Flask,1000mL
    • KIMBLE CHASE
    • Glass JarGlass Jar
    • Multiple product options available

      Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

    • KIMBLE CHASE
    • JugJug
    • Multiple product options available

      Jug; Varies by Type, Capacity, Color and Includes

    Filter Flask,125mL,Clear
    • KIMBLE CHASE
    • Filter Flask, 125mL, ClearFilter Flask,125mL,Clear
    • Item # 6EGX1
    • Mfr. Model # 953760-0122
    • Filter Flask, Capacity 125mL, Graduation Range 50-125, Graduation Subdivisions 25, Material of Construction...More

    Cap,Foam Liner,20-400,PK144
    • KIMBLE CHASE
    • Cap, Foam Liner, 20-400, PK144Cap,Foam Liner,20-400,PK144
    • Item # 9JF67
    • Mfr. Model # 75206G-20400
    • Cap, Material of Construction Phenolic, Foam Liner, 20-400, Color Black, Resists Chemicals, Package Quantity...More

    Cap,Foam Liner,28-400,PK144
    • KIMBLE CHASE
    • Cap, Foam Liner, 28-400, PK144Cap,Foam Liner,28-400,PK144
    • Item # 9PZM6
    • Mfr. Model # 75206G-28400
    • Cap, Material of Construction Phenolic, Foam Liner, 28-400, Color Black, Resists Chemicals, Package Quantity...More

    Cap,Rubber Liner,24-400,PK144
    • KIMBLE CHASE
    • Cap, Rubber Liner, 24-400, PK144Cap,Rubber Liner,24-400,PK144
    • Item # 8PPZ6
    • Mfr. Model # 75204G-24400
    • Cap,Screw Closure Size 24-400,Closure Material Phenolic,Color Black,Liner Material Rubber,Special Features...More

    Cap,Taper Seal Liner,33-400,PK144
    Cap,Rubber Liner,22-400,PK144
    • KIMBLE CHASE
    • Cap, Rubber Liner, 22-400, PK144Cap,Rubber Liner,22-400,PK144
    • Item # 8FRE9
    • Mfr. Model # 75204G-22400
    • Cap,Screw Closure Size 22-400,Closure Material Phenolic,Color Black,Liner Material Rubber,Special Features...More

    Graduated Bottle,16 oz.,PK24
    • KIMBLE CHASE
    • Graduated Bottle, 16 oz., PK24Glass Graduated Bottle
    • Item # 3UCJ9
    • Mfr. Model # 5811670V-21
    • Graduated Bottle, Capacity 16 oz., Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size...More

    Test Tube w/Marking Spot,20x150mm,PK72
    Tubes,Culture,Polystyrene,13X100,PK1000
    Rubber Septa,,PK100
    Test Tube,Plain Ends,4mL Cap,PK1000
    • KIMBLE CHASE
    • Test Tube, Plain Ends, 4mL Cap, PK1000Test Tube,Plain Ends,4mL Cap,PK1000
    • Item # 8R681
    • Mfr. Model # 73500-1075
    • Test Tube, Capacity 4mL, Outside Dia. 10mm, Length 75mm, Material of Construction Borosilicate Glass,...More

    Erlenmeyer Flask,Glass,1000 ml,PK6
    • KIMBLE CHASE
    • Erlenmeyer Flask, Glass, 1000 ml, PK6Erlenmeyer Flask,Glass,1000 ml,PK6
    • Item # 9F160
    • Mfr. Model # 26650-1000
    • ERLENMEYER FLASK, GLASS, Capacity 1000 mL, Graduation Range 250 to 1000 mL, Graduation Subdivisions 50 mL,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More