Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Lab Supplies

25 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Graduated Cylinder,100mL,Glass,Clear
  • KIMBLE CHASE
  • Graduated Cylinder, 100mL, Glass, Clear Graduated Cylinder
  • Item # 9KWC6
  • Mfr. Model # KC20028W-100
  • Graduated Cylinder, Capacity 100mL, Graduation Subdivisions 1mL, Material of Construction Borosilicate Glass,...More

  • Category : Graduated Cylinders
  • KIMBLE CHASE
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
  • KIMBLE CHASE
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • Category : Bottles and Jars
Beaker, Low Form, Glass, Capacity: 100mL, Graduation Subdiv
60mL Dropper Bottle, Glass, PK 12
  • KIMBLE CHASE
  • 60mL Dropper Bottle, Glass, PK 12 Glass Dropper Bottle
  • Item # 3VEP9
  • Mfr. Model # 15040G-60
  • Dropper Bottle, Capacity 60mL, Basic Material Glass, Shape Boston Round, Screw Closure Size 20-400mm GPI,...More

  • Category : Bottles and Jars
Cap,Polyethylene Liner,48-400,PK144
Funnel,Filter,Buchner,Fritted,F,60 mL
Funnel,Filter,Buchner,Fritted,F,30 mL
Flex-Column,2.5x30cm
  • KIMBLE CHASE
  • Flex-Column, 2.5x30cm Flex-Column,2.5x30cm
  • Item # 6EMN8
  • Mfr. Model # 420401-2530
  • Flex-Column, Capacity 147mL, Outside Dia. 2.5cm, Length 30cm, Material of Construction Glass and...More

  • Category : Test and Culture Tubes
Cap,Rubber Liner,20-400,PK144
Cap,Taper Seal Liner,22-400,PK144
Cap,Tin Foil Liner,45-400,PK144
  • KIMBLE CHASE
  • Cap Cap
  • Multiple product options available

    Multiple product options available

  • Category : Bottle Caps
1 oz. Graduated Bottle, Narrow Mouth, Glass, PK 48
  • KIMBLE CHASE
  • 1 oz. Graduated Bottle, Narrow Mouth, Glass, PK 48 Glass Graduated Bottle
  • Item # 3UDT1
  • Mfr. Model # 5810133V-21
  • Graduated Bottle, Capacity 1 oz., Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size...More

  • Category : Bottles and Jars
125mL Packer Bottle, Wide Mouth, Glass, PK 12
  • KIMBLE CHASE
  • 125mL Packer Bottle, Wide Mouth, Glass, PK 12 Glass Packer Bottle
  • Item # 3VFA8
  • Mfr. Model # 5220438V-25
  • Packer Bottle, Capacity 125mL, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size 38-400mm,...More

  • Category : Bottles and Jars
Cap, , Glass, Clear,PK50
  • KIMBLE CHASE
  • Cap, , Glass, Clear, PK50 Cap, , Glass, Clear,PK50
  • Item # 26CW22
  • Mfr. Model # 15070L-99
  • Cap, Basic Material Glass, Body Material Glass, Color Clear, Mouth None, Closure Material Polypropylene,...More

  • Category : Closures
Erlenmeyer Flask,250mL,PK2
  • KIMBLE CHASE
  • Erlenmeyer Flask, 250mL, PK2 Erlenmeyer Flask,250mL,PK2
  • Item # 9WC89
  • Mfr. Model # 26600-250
  • Erlenmeyer Flask, with Glass Stopper, Capacity 250mL, Graduation Range 50-225mL, Graduation Subdivisions...More

  • Category : Flasks
Glass Flask,25mL,PK12
Graduated Cylinder,Glass,500mL
Cap,Rubber Liner,28-400,PK144
Cap,Taper Seal Liner,24-400,PK144
1,000mL Media Bottle, Narrow Mouth, KG33 Borosilicate Glass,
  • KIMBLE CHASE
  • 1,000mL Media Bottle, Narrow Mouth, KG33 Borosilicate Glass, EA 1 KG33 Borosilicate Glass Media Bottle
  • Item # 6HAT8
  • Mfr. Model # 14399-1000
  • Media Bottle, Capacity 1,000mL, Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size GL45,...More

  • Category : Bottles and Jars
Microtube,PP,Blue,1.5 mL,PK500
NMR Tube,7 In,PK50
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More