Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Ducted Hood,Canopy,36W x 24D x 18H
    • HEMCO
    • Ducted Hood, Canopy, 36W x 24D x 18HDucted Hood,Canopy,36W x 24D x 18H
    • Item # 4HTA9
    • Mfr. Model # 13030 SILVER BEIGE
    • Vented Wall Canopy Hood, Wall Mount, Height 18 In., Width 36 In., Depth 24 In., Length 36 In., Diameter 6...More

    Lab Cabinet,35x36x22
    Lab Cabinet,1Door,4Drawer, 36in W
    Lab Cabinet, 8 Drawer, 30in W
    Fume Hood Base Cabinet, 36in W
    Lab Cabinet, 5 Drawer, 48in W
    Lab Cabinet,2Door,1Drawer, 48in W
    Lab Cabinet,35x30x22
    Lab Cabinet,1Door,4Drawer, 30in W
    Fume Hood Base Cabinet, 48in W
    Ducted Hood,Island Canopy,36Wx24Dx18H
    • HEMCO
    • Ducted Hood, Island Canopy, 36Wx24Dx18HDucted Hood,Island Canopy,36Wx24Dx18H
    • Item # 4HTA5
    • Mfr. Model # 23030
    • Vented Island Canopy Hood, Ceiling Mount, Height 18 In., Width 36 In., Depth 30 In., Length 36 In., Diameter...More

    Lab Cabinet, 5 Drawer, 36in W
    Lab Cabinet,2Door,2Drawer, 48in W
    Lab Cabinet,1Door,5Drawer, 36in W
    Lab Cabinet,1Door,5Drawer, 30in W
    Acid Cabinet, 30 In W
    • HEMCO
    • Acid Cabinet, 30 In WAcid Cabinet, 30 In W
    • Item # 8CK27
    • Mfr. Model # 15300
    • Acid Cabinet 30 In W x 22 In D x 35-1/4 H, For Fume Hoods and Worksurfaces, Steel Construction, 4.87 Sq. Ft. ...More

    Results per page: 16 | 32 | 48