Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Mobile Workstation
    • GRAINGER APPROVED VENDOR
    • Mobile Workstation
    • Item # 8DL55
    • Mfr. Model # CBPC060300H
    • Mobile Workstation, Height 36 In., Material Stainless Steel, Includes Base, 3 In., Casters, Writing Surface,...More

    Plastic Slide Box,Holds 1 Slide
    • GRAINGER APPROVED VENDOR
    • Plastic Slide Box, Holds 1 Slide
    • Item # 5PTL6
    • Mfr. Model # 5PTL6
    • Plastic Slide Box, Holds 1 Slide, Overall Length (In.) 7.75, Overall Width (In.) 6.31, Overall Height (In.)...More

    Penetration Needle,1/4 Scale,ASTM
    Sieve,12 In,Brass Frame,SS Mesh,No. 850
    • GRAINGER APPROVED VENDOR
    • Sieve, 12 In, Brass Frame, SS Mesh, No. 850
    • Item # 5JAE2
    • Mfr. Model # 5JAE2
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

    Sieve,12 In,Brass Frame,SS Mesh,No. 1000
    • GRAINGER APPROVED VENDOR
    • Sieve, 12 In, Brass Frame, SS Mesh, No. 1000
    • Item # 5FXP6
    • Mfr. Model # 5FXP6
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

    Sieve,12 In,Brass Frame,SS Mesh,No. 1000
    • GRAINGER APPROVED VENDOR
    • Sieve, 12 In, Brass Frame, SS Mesh, No. 1000
    • Item # 5JAY9
    • Mfr. Model # 5JAY9
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

    Sieve,12 In,Brass Frame,SS Mesh,No. 850
    • GRAINGER APPROVED VENDOR
    • Sieve, 12 In, Brass Frame, SS Mesh, No. 850
    • Item # 5JCD1
    • Mfr. Model # 5JCD1
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

    Sieve,12 In,Brass Frame,SS Mesh,No. 850
    • GRAINGER APPROVED VENDOR
    • Sieve, 12 In, Brass Frame, SS Mesh, No. 850
    • Item # 5JAU2
    • Mfr. Model # 5JAU2
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

    Sieve,12 In,Brass Frame,SS Mesh,No. 1000
    • GRAINGER APPROVED VENDOR
    • Sieve, 12 In, Brass Frame, SS Mesh, No. 1000
    • Item # 5JAM0
    • Mfr. Model # 5JAM0
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

    Sieve,8 in,SS Frame,SS Mesh,No. 850
    • GRAINGER APPROVED VENDOR
    • Sieve, 8 in, SS Frame, SS Mesh, No. 850
    • Item # 5FWN5
    • Mfr. Model # 5FWN5
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh...More

    Laboratory Oven,Forced Air,0.6 cuFt,230V
    • GRAINGER APPROVED VENDOR
    • Laboratory Oven, Forced Air, 0.6 cuFt, 230V
    • Item # 5DNW9
    • Mfr. Model # 5DNW9
    • Laboratory Oven, Forced Air, Temp. Range Ambient to 437 F, Temp. Range Ambient to 225 C, Temp. Accuracy +/-2...More

    Ducted Fume Hood Exhaust Blower
    Pegboard Rack,60 Slots,30in.x36in.,SS
    • GRAINGER APPROVED VENDOR
    • Pegboard Rack, 60 Slots, 30in.x36in., SS
    • Item # 32HF25
    • Mfr. Model # V3630
    • Pegboard Rack, Autoclavable, Holds Test Tubes, Number of Slots 60, Number of Compartments 0, Height 30 In.,...More

    Results per page: 16 | 32 | 48