Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

760 Results Found that Include 859 Products 

Results per page: 16 | 32 | 48
Pipette Transfer,12 ML,Poly,PK 50
Disposable Beakers, 50ml,PK100
  • GRAINGER APPROVED VENDOR
  • Disposable Beakers, 50ml, PK100
  • Item # 3UDH9
  • Mfr. Model # 3UDH9
  • Disposable Beaker, Capacity 50 ml, Graduation Subdivisions 5 ml and 1/4 oz, Material of Construction...More

Dispenser with Faucet,2.5G,HDPE,Natural
  • GRAINGER APPROVED VENDOR
  • Dispenser with Faucet, 2.5G, HDPE, Natural
  • Item # 3WCP3
  • Mfr. Model # 3WCP3
  • Container, Dispenser with Faucet, Capacity (Gal.) 2.5, Length (In.) 15.5, Width (In.) 6.5, Height (In.) 9.25,...More

RING STAND W ROD 20 IN
Pipette Pump
  • GRAINGER APPROVED VENDOR
  • Pipette Pump
  • Item # 4YMP8
  • Mfr. Model # 4YMP8
  • Pipette Pumps, Color Green, Material Plastic, Size 10ml

Pasture Pipette,Non Steril,3 mL,Pk 500
  • GRAINGER APPROVED VENDOR
  • Pasture Pipette, Non Steril, 3 mL, Pk 500
  • Item # 6FAW0
  • Mfr. Model # 6FAW0
  • Pasture Pipette, Capacity 3 mL, Graduation Range 0.5 to 3.0 mL, Material of Construction LDPE, Graduation...More

Petri Dish,Polystyrene,41mL,PK 12
Starter Brush Set,6 Pc
Stopper,25mm,Black,PK 10
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 10
  • Item # 8DHZ0
  • Mfr. Model # RST8-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 32.5mm Bottom...More

Tongs,Stainless Steel,9 In. Long
Beaker Set, Plastic,5 Beakers
  • GRAINGER APPROVED VENDOR
  • Beaker Set, Plastic, 5 Beakers
  • Item # 8RUZ4
  • Mfr. Model # BPSET5
  • Plastic Beaker Set, Capacity 50, 100, 250, 500, 1000mL, Material of Construction Polypropylene, Color Clear,...More

Pasture Pipette,Non Steril,1 mL,Pk 500
  • GRAINGER APPROVED VENDOR
  • Pasture Pipette, Non Steril, 1 mL, Pk 500
  • Item # 6FAV9
  • Mfr. Model # 6FAV9
  • Pasture Pipette, Capacity 1mL, Graduation Range 0.25 to 1.0 mL, Material of Construction LDPE, Graduation...More

Glass Beaker Set Of 5
  • GRAINGER APPROVED VENDOR
  • Glass Beaker Set Of 5
  • Item # 8XD65
  • Mfr. Model # BGSET5
  • Glass Beaker Set, Capacity 50, 100, 250, 600, 1000 ml, Finish Graduated, Special Features Borosilicate Glass,...More

Petri Dish With Cover,Glass,157mL,Pk 10
Crucible,Porcelain,25mL,35x52mm
Tube,Conical,50 ML,PK 500
  • GRAINGER APPROVED VENDOR
  • Tube, Conical, 50 ML, PK 500
  • Item # 9ALN8
  • Mfr. Model # D1001
  • Centrifuge Tube, Capacity 50mL, Material of Construction Polypropylene, Color Clear Tube, Blue Top, Temp....More

Glass Flask, PK  5
  • GRAINGER APPROVED VENDOR
  • Glass Flask, PK 5
  • Item # 9KA72
  • Mfr. Model # FGSET5
  • Erlenmeyer Flask Set, Capacity 50, 125, 250, 500, 1000 ml, Material of Construction Borosilicate Glass, Color...More

Petri Dish,Polystyrene,92mL,Pk 12
Petri Dish,Polystyrene,160mL,PK 12
Stopper Assortment,Black,Natural Rubber
Lab Tray,Chem Res,3/4X10X14
  • GRAINGER APPROVED VENDOR
  • Plastic Medicine Cup
  • Multiple product options available

Pipette Pump, 25ml,Red
Drum Thief,100 ML,43 In,PK25
Bluing Tablets,Urine Testing,100 Tabs
  • GRAINGER APPROVED VENDOR
  • Bluing Tablets, Urine Testing, 100 Tabs
  • Item # 9GLA2
  • Mfr. Model # 980290
  • Instant Bluing Tablet, Fast Acting, Size Bottel of 100 Tablets, Application Prevent Urine Specimen...More

Crucible Tongs,Serrated 9 In
  • GRAINGER APPROVED VENDOR
  • Crucible Tongs, Serrated 9 In
  • Item # 3LJY9
  • Mfr. Model # CTOS09
  • Crucible Tongs, Material of Construction Oxidized Steel, Overall Length 9 In., Includes Riveted joints and...More

Stopper,24mm,Black,PK 52
  • GRAINGER APPROVED VENDOR
  • Stopper, 24mm, Black, PK 52
  • Item # 8DWU6
  • Mfr. Model # RST1-S
  • Stopper, Neck Size 24mm, Material of Construction Natural Rubber, Color Black, Special Features 4mm Hole...More

  • GRAINGER APPROVED VENDOR
  • Rolled Beaker
  • Multiple product options available

Drum Thief Sampler,150mL,PK25
  • GRAINGER APPROVED VENDOR
  • Drum Thief Sampler, 150mL, PK25
  • Item # 9U997
  • Mfr. Model # 2440-25S
  • Drum Thief Sampler, Sterilized, Capacity 150mL, HDPE, Diameter 16mm, Length 42 In., Package Quantity 25

Results per page: 16 | 32 | 48