Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

25 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • High Density Polyethylene Environmental Sampling BottleHigh Density Polyethylene Environmental Sampling Bottle
    • Multiple product options available

      Environmental Sampling Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material High Density Polyethylene, Closure Color Translucent, Closure...More

    Graduated Cylinder,500mL,Plastic,Pk 12
    • GRAINGER APPROVED VENDOR
    • Graduated Cylinder, 500mL, Plastic, Pk 12Graduated Cylinder, With Spout
    • Item # 5PTJ7
    • Mfr. Model # 5PTJ7
    • Graduated Cylinder, With Spout, Capacity 500mL, Graduation Subdivisions 5mL, Material of Construction...More

    Wet Washing Sieve,12 In,No 200,4 In Deep
    • GRAINGER APPROVED VENDOR
    • Wet Washing Sieve, 12 In, No 200,4 In DeepWet Washing Sieve,12 In,No 200,4 In Deep
    • Item # 5JCJ9
    • Mfr. Model # 5JCJ9
    • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

    Bottletop Dispenser,5 to 50mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 5 to 50mLBottletop Dispenser,5 to 50mL
    • Item # 46Z304
    • Mfr. Model # 46Z304
    • Bottletop Dispenser, Volume 5 to 50mL, Graduations 1.0mL, Accuracy +/-0.25mL, For Use With Reagents and...More

    Bottletop Dispenser, 1 to 10 mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 1 to 10 mLBottletop Dispenser, 1 to 10 mL
    • Item # 46Z306
    • Mfr. Model # 46Z306
    • Bottletop Dispenser, Volume 1 to 10mL, Graduations 0.2mL, Accuracy +/-0.05mL, For Use With Reagents and...More

    Matting,Neoprene,Green,50 Ft
    Mesh Matting,Red,26Inx50Ft
    Dispenser Bottletop, 0.5 to 5 mL
    • GRAINGER APPROVED VENDOR
    • Dispenser Bottletop, 0.5 to 5 mLDispenser Bottletop, 0.5 to 5 mL
    • Item # 46Z305
    • Mfr. Model # 46Z305
    • Bottletop Dispenser, Volume 0.5 to 5mL, Graduations 0.1mL, Accuracy +/-0.025mL, For Use With Reagents and...More

    Lab Matting,Mesh,Blk,26x50 ft
    Penetration Needle,3.2mm Dia,ASTM
    Sub-Surface Sampler,Poly/SS,6 Ft L
    Bottletop Dispenser,0.25 to 2.5mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 0.25 to 2.5mLBottletop Dispenser,0.25 to 2.5mL
    • Item # 46Z308
    • Mfr. Model # 46Z308
    • Bottletop Dispenser, Volume 0.25 to 2.5mL, Graduations 0.05mL, Accuracy +/-0.015mL, For Use With Reagents and...More

    Funnel,Glass,210mm Rim,210mm Stem,PK 6
    Mixing Bucket,10 Gal.,For H-1692 (5DNN9)
    Drive rod,37.75 In,Stainless Steel
    Wet Washing Sieve,8 In,No 200,6 In Deep
    • GRAINGER APPROVED VENDOR
    • Wet Washing Sieve, 8 In, No 200,6 In DeepWet Washing Sieve,8 In,No 200,6 In Deep
    • Item # 5JCK8
    • Mfr. Model # 5JCK8
    • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

    Drive rod,30 In,Stainless Steel
    Drive rod,12 In,Stainless Steel
    Aluminum Dough Hook,For H-3843A (5DPE3)
    LCK BX 7-1/2 7-1/2 PETG DOOR,
    Sieve, #400, B/B, 12 In, Inter Ht
    • GRAINGER APPROVED VENDOR
    • Sieve, #400, B/B, 12 In, Inter HtSieve, #400, B/B, 12 In, Inter Ht
    • Item # 8N519
    • Mfr. Model # 400BB12I
    • Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #400, Mesh...More

    LYSIMETER HEAD ASSEMBLY
    Bottletop Dispenser,2.5 to 25mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 2.5 to 25mLBottletop Dispenser,2.5 to 25mL
    • Item # 46Z310
    • Mfr. Model # 46Z310
    • Bottletop Dispenser, Volume 2.5 to 25mL, Graduations 0.5mL, Accuracy +/-0.15mL, For Use With Reagents and...More

    Mesh Matting,Beige,26 Inx 50 Ft
    Pail w/Handle 14.75 Qt,304SS
    Results per page: 16 | 32 | 48