Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

34 Results Found that Include 35 Products 

Results per page: 16 | 32 | 48
CONTNR MEDCN CUP 2 OZ PP,PK1150
  • GRAINGER APPROVED VENDOR
  • CONTNR MEDCN CUP 2 OZ PP, PK1150
  • Item # 3TWJ5
  • Mfr. Model # 02102A
  • Medicine Cup, Capacity 2 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color Translucent,...More

Glass Vial w/Septa,40ml,PK 72
  • GRAINGER APPROVED VENDOR
  • Glass Vial w/Septa, 40ml, PK 72
  • Item # 3UCV9
  • Mfr. Model # 3UCV9
  • Glass Vial w/Septa, Capacity 40ml, Type 1Glass, Closure Material Polypropylene, Screw Closure Size 24-400mm,...More

Bottletop Dispenser,2.5 to 25mL
  • GRAINGER APPROVED VENDOR
  • Bottletop Dispenser, 2.5 to 25mL
  • Item # 46Z314
  • Mfr. Model # 46Z314
  • Bottletop Dispenser, Volume 2.5 to 25mL, Graduations 0.5mL, Accuracy +/-0.125mL, For Use With Reagents and...More

Graduated Cylinder,100mL,Glass,Pk12
  • GRAINGER APPROVED VENDOR
  • Graduated Cylinder, 100mL, Glass, Pk12
  • Item # 5YHY9
  • Mfr. Model # 5YHY9
  • Graduated Cylinder, With Stopper, Capacity 100mL, Graduation Subdivisions 1mL, Overall Height 270mm, Material...More

Sample Container,Glass,4 oz,PK 20
  • GRAINGER APPROVED VENDOR
  • Sample Container, Glass, 4 oz, PK 20
  • Item # 3WDV1
  • Mfr. Model # 3WDV1
  • Double-Protection Sample Container, Capacity 4 oz., Basic Material Glass/Plastic, Shape Round, Mouth Wide,...More

Burette,Glass,10ml.Grade A,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 10ml.Grade A, Pk 6
  • Item # 6CDP4
  • Mfr. Model # 6CDP4
  • Burette, Straight Bore, Material of Construction Glass, Capacity 10mL, Graduation Range 0 to 10mL, Graduation...More

  • GRAINGER APPROVED VENDOR
  • Disposable Beaker
  • Multiple product options available

Bottletop Dispenser,5 to 50mL
  • GRAINGER APPROVED VENDOR
  • Bottletop Dispenser, 5 to 50mL
  • Item # 46Z313
  • Mfr. Model # 46Z313
  • Bottletop Dispenser, Volume 5 to 50mL, Graduations 1mL, Accuracy +/-0.25mL, For Use With Reagents and...More

Environmental Sample Bottle,1000 mL,Pk50
  • GRAINGER APPROVED VENDOR
  • Environmental Sample Bottle, 1000 mL, Pk50
  • Item # 6FAH4
  • Mfr. Model # 6FAH4
  • Environmental Sampling Bottle, Capacity 1,000mL/32 oz., Basic Material Plastic, Shape Round, Mouth Narrow,...More

Bottletop Dispenser, 1 to 10 mL
  • GRAINGER APPROVED VENDOR
  • Bottletop Dispenser, 1 to 10 mL
  • Item # 46Z306
  • Mfr. Model # 46Z306
  • Bottletop Dispenser, Volume 1 to 10mL, Graduations 0.2mL, Accuracy +/-0.05mL, For Use With Reagents and...More

Dressing Jar 8 Qt 10X8.25,304SS
Burette,PTFE,25ml.Grade B,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, PTFE, 25ml.Grade B, Pk 6
  • Item # 6CDP9
  • Mfr. Model # 6CDP9
  • Burette, Straight Bore, Material of Construction PTFE, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

Vacuum Desiccator,Glass,Amber,I.D. 300mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Amber, I.D. 300mm
  • Item # 5YHV5
  • Mfr. Model # 5YHV5
  • Vacuum Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction...More

Dispenser Bottletop, 0.5 to 5 mL
  • GRAINGER APPROVED VENDOR
  • Dispenser Bottletop, 0.5 to 5 mL
  • Item # 46Z305
  • Mfr. Model # 46Z305
  • Bottletop Dispenser, Volume 0.5 to 5mL, Graduations 0.1mL, Accuracy +/-0.025mL, For Use With Reagents and...More

Burette,PTFE,25ml.Grade A,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, PTFE, 25ml.Grade A, Pk 6
  • Item # 6CDP5
  • Mfr. Model # 6CDP5
  • Burette, Straight Bore, Material of Construction Glass, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

Desiccator,Glass,Amber,I.D. 300mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Amber, I.D. 300mm
  • Item # 5YHU3
  • Mfr. Model # 5YHU3
  • Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction Glass and...More

Needle,Bituminous Materials,50mm,ASTM
  • GRAINGER APPROVED VENDOR
  • Needle, Bituminous Materials, 50mm, ASTM
  • Item # 5ZPR7
  • Mfr. Model # 5ZPR7
  • Penetration Needle, Bituminous Materials, 50mm, ASTM, For Use With Penetrometer, Manufacturers Warranty...More

Sieve, #500, B/S, 8 In, Full Ht
  • GRAINGER APPROVED VENDOR
  • Sieve, #500, B/S, 8 In, Full Ht
  • Item # 9CKU8
  • Mfr. Model # 500BS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

Burette,PTFE,100ml.Grade A,Pk 4
  • GRAINGER APPROVED VENDOR
  • Burette, PTFE, 100ml.Grade A, Pk 4
  • Item # 6CDP7
  • Mfr. Model # 6CDP7
  • Burette, Straight Bore, Material of Construction PTFE, Capacity 100mL, Graduation Range 0 to 100mL,...More

Pail w/Handle 14.75 Qt,304SS
Sieve, #400, B/B, 8 In, Full Ht
  • GRAINGER APPROVED VENDOR
  • Sieve, #400, B/B, 8 In, Full Ht
  • Item # 8CL58
  • Mfr. Model # 400BB8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #400, Mesh...More

Tapered Pail 14.75 Qt 304SS
LYSIMETER SHALLOW CERAMIC CUP
Plastic Slide Box,PK2
  • GRAINGER APPROVED VENDOR
  • Plastic Slide Box, PK2
  • Item # 5PTL5
  • Mfr. Model # 5PTL5
  • Plastic Slide Box, Holds 2 Slides, Overall Length (In.) 7.84, Overall Width (In.) 3.22, Overall Height (In.)...More

Conical Flask,Ground Mouth,250 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Conical Flask, Ground Mouth, 250 mL, Pk 12
  • Item # 5YHR4
  • Mfr. Model # 5YHR4
  • Conical Flask with Ground Mouth, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction...More

Penetration Needle,3.2mm Dia
  • GRAINGER APPROVED VENDOR
  • Penetration Needle, 3.2mm Dia
  • Item # 5ZPR8
  • Mfr. Model # 5ZPR8
  • Penetration Needle, 3.2mm Dia, For Use With Penetrometer, Manufacturers Warranty Length 6 Month

Cement Washing Sieve,3 In,No 200
  • GRAINGER APPROVED VENDOR
  • Cement Washing Sieve, 3 In, No 200
  • Item # 5JCL1
  • Mfr. Model # 5JCL1
  • Cement Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Nickel Plated Brass Frame...More

Wet Washing Sieve,8 In,No 200,6 In Deep
  • GRAINGER APPROVED VENDOR
  • Wet Washing Sieve, 8 In, No 200,6 In Deep
  • Item # 5JCK7
  • Mfr. Model # 5JCK7
  • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

Extension rod,24 In,Stainless Steel
Cryoelite,2D Brcd Bttm Insrt, Strl,PK500
  • GRAINGER APPROVED VENDOR
  • Cryoelite, 2D Brcd Bttm Insrt, Strl, PK500
  • Item # 6EMV2
  • Mfr. Model # W985880
  • Cryogenic Vial, Height 3.1 mm, Dia. 9.8 mm, Material of Construction Polypropylene, Color White, Special...More

Asphalt Paddle,For H-1692 (5DNN9)
Penetrometer Needle,Battery Paste
Results per page: 16 | 32 | 48