Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

192 Results Found that Include 222 Products 

Results per page: 16 | 32 | 48
Container,Specimen,Non-Sterile,PK500
  • GRAINGER APPROVED VENDOR
  • Container, Specimen, Non-Sterile, PK500
  • Item # 3WEE4
  • Mfr. Model # 4653
  • Specimen Container, Capacity 4 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Material...More

  • GRAINGER APPROVED VENDOR
  • Rectangular Carboy
  • Multiple product options available

Tube,Conical,50 ML,PK 500
  • GRAINGER APPROVED VENDOR
  • Tube, Conical, 50 ML, PK 500
  • Item # 9ALN8
  • Mfr. Model # D1001
  • Centrifuge Tube, Capacity 50mL, Material of Construction Polypropylene, Color Clear Tube, Blue Top, Temp....More

CONTNR MEDCN CUP 1 OZ PP, PK 5000
  • GRAINGER APPROVED VENDOR
  • CONTNR MEDCN CUP 1 OZ PP, PK 5000
  • Item # 3TWJ1
  • Mfr. Model # 02301
  • Medicine Cup, Capacity 1 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color Translucent,...More

Telescopic Dipper,Polypropylene,7-24 Ft
Pitcher 2 L 6 3/8 304SS
Stainless Steel Dipper,600mL,6 Ft
Telescopic Dipper,Polypropylene,4-8 Ft
Drum Thief,25mL,43 In,PK 100
  • GRAINGER APPROVED VENDOR
  • Drum Thief, 25mL, 43 In, PK 100
  • Item # 9JY86
  • Mfr. Model # T25
  • Drum Thief, Capacity 25 mL, Polypropylene, Length 43, Includes Package Quantity 100, Package Quantity 100

Glass Beaker w/Handle, PK 6
Sample Container,Glass,22mL,PK 48
  • GRAINGER APPROVED VENDOR
  • Sample Container, Glass, 22mL, PK 48
  • Item # 3WDV6
  • Mfr. Model # 3WDV6
  • Double-Protection Sample Container, Capacity 22mL, Basic Material Glass/Plastic, Shape Round, Mouth Wide,...More

Burette,PTFE,50ml.Grade B,Pk 4
  • GRAINGER APPROVED VENDOR
  • Burette, PTFE, 50ml.Grade B, Pk 4
  • Item # 6CDR0
  • Mfr. Model # 6CDR0
  • Burette, Straight Bore, Material of Construction PTFE, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

Vial Cap Borosilicate Glass,22 mL,PK144
  • GRAINGER APPROVED VENDOR
  • Vial Cap Borosilicate Glass, 22 mL, PK144
  • Item # 3LDW9
  • Mfr. Model # 3LDW9
  • Vial Screw Cap Borosilicate Glass, Capacity 22mL, Material of Construction Glass, Closure Material...More

Stainless Steel Dipper,600mL,8 Ft
Centrifuge Tube,50mL,Self Standing,Pk500
  • GRAINGER APPROVED VENDOR
  • Centrifuge Tube, 50mL, Self Standing, Pk500
  • Item # 8NHP2
  • Mfr. Model # D1002
  • Centrifuge Tube, Capacity 50mL, Material of Construction Polypropylene, Temp. Range 32 Degrees to 104 Degrees...More

Burette,Glass,25ml.Grade A,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 25ml.Grade A, Pk 6
  • Item # 6CDN7
  • Mfr. Model # 6CDN7
  • Burette, Straight Bore, Material of Construction Glass, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

Funnel, Stainless Steel, 70mL, 3.25 x 3
Desiccator,Glass,Clear,I.D. 300mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 300mm
  • Item # 5YHT7
  • Mfr. Model # 5YHT7
  • Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction Glass and...More

Stainless Steel Sterilization Pan
Sterile Coliform Bottle,120ml,PK 100
  • GRAINGER APPROVED VENDOR
  • Sterile Coliform Bottle, 120ml, PK 100
  • Item # 3TRV5
  • Mfr. Model # 3TRV5
  • Bottle, Capacity 120mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-400mm, Body...More

Burette,PTFE,50ml.Grade A,Pk 4
  • GRAINGER APPROVED VENDOR
  • Burette, PTFE, 50ml.Grade A, Pk 4
  • Item # 6CDP6
  • Mfr. Model # 6CDP6
  • Burette, Straight Bore, Material of Construction PTFE, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

Sieve,SS,20 x 20 Mesh,18 In Dia
  • GRAINGER APPROVED VENDOR
  • Sieve, SS, 20 x 20 Mesh, 18 In Dia
  • Item # 3DNW3
  • Mfr. Model # 3DNW3
  • Foundry Sieve, Plain Weave, 304 Stainless Steel Screen Material, Galvanized Steel Frame Material, Mesh Size...More

Glass Vial w/Cap,40ml,PK 72
  • GRAINGER APPROVED VENDOR
  • Glass Vial w/Cap, 40ml, PK 72
  • Item # 3UCW3
  • Mfr. Model # 3UCW3
  • Glass Vial w/Cap, Capacity 40ml, Type 1Glass, Closure Material Polypropylene, Screw Closure Size 24-400mm,...More

  • GRAINGER APPROVED VENDOR
  • Funnel
  • Multiple product options available

Bottletop Dispenser,1 to 10mL
  • GRAINGER APPROVED VENDOR
  • Bottletop Dispenser, 1 to 10mL
  • Item # 46Z311
  • Mfr. Model # 46Z311
  • Bottletop Dispenser, Volume 1 to 10mL, Graduations 0.2mL, Accuracy +/-0.05mL, For Use With Reagents and...More

Bottletop Dispenser,0.5-5mL
  • GRAINGER APPROVED VENDOR
  • Bottletop Dispenser, 0.5-5mL
  • Item # 46Z312
  • Mfr. Model # 46Z312
  • Bottletop Dispenser, Volume 0.5 to 5mL, Graduations 0.1mL, Accuracy +/-0.025mL, For Use With Reagents and...More

Telescopic Dipper,Aluminum,5-12 Ft
Beaker,Low Form,Glass,3000ml,Pk 4
  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form, Glass, 3000ml, Pk 4
  • Item # 5YGZ9
  • Mfr. Model # 5YGZ9
  • Beaker, Low Form, Capacity 3000ml, Graduation Subdivisions 500ml, Material of Construction Glass, Color...More

Sieve,SS,40 x 40 Mesh,18 In Dia
  • GRAINGER APPROVED VENDOR
  • Sieve, SS, 40 x 40 Mesh, 18 In Dia
  • Item # 3DNX4
  • Mfr. Model # 3DNX4
  • Foundry Sieve, Plain Weave, 304 Stainless Steel Screen Material, Galvanized Steel Frame Material, Mesh Size...More

Results per page: 16 | 32 | 48