Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

50 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
Tripour Beake, 250ML, PK 100
Vial Screw Cap Glass 4ml Clear,PK144
  • GRAINGER APPROVED VENDOR
  • Vial Screw Cap Glass 4ml Clear, PK144
  • Item # 3LEH1
  • Mfr. Model # 3LEH1
  • Vial Screw Cap Glass, Capacity 4ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Dipper,Stainless Steel,600mL,3 Ft L
Beaker,Low Form,Glass,2000ml,Pk 4
  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form, Glass, 2000ml, Pk 4
  • Item # 5YGZ8
  • Mfr. Model # 5YGZ8
  • Beaker, Low Form, Capacity 2000ml, Graduation Subdivisions 200ml, Material of Construction Glass, Color...More

Vial Screw Cap Glass 11ml Clear,PK144
  • GRAINGER APPROVED VENDOR
  • Vial Screw Cap Glass 11ml Clear, PK144
  • Item # 3LEH4
  • Mfr. Model # 3LEH4
  • Vial Screw Cap Glass, Capacity 11ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Vial Screw Cap Glass 8ml Clear,PK144
  • GRAINGER APPROVED VENDOR
  • Vial Screw Cap Glass 8ml Clear, PK144
  • Item # 3LEH3
  • Mfr. Model # 3LEH3
  • Vial Screw Cap Glass, Capacity 8ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Burette,Glass,50ml.Grade A,Pk 4
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 50ml.Grade A, Pk 4
  • Item # 6CDN8
  • Mfr. Model # 6CDN8
  • Burette, Straight Bore, Material of Construction Glass, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

  • GRAINGER APPROVED VENDOR
  • Graduated Cylinder Starter Kit
  • Multiple product options available

    Graduated Cylinder Starter Kit; Varies by Material of Construction

Shallow Tray 5/8X11 5/8X17 1/8,304SS
Drum Thief Sampler,100mL,PK25
  • GRAINGER APPROVED VENDOR
  • Drum Thief Sampler, 100mL, PK25
  • Item # 8Y622
  • Mfr. Model # 2410-25S
  • Drum Thief Sampler, Sterilized, Capacity 100mL, HDPE, Diameter 12mm, Length 42 In., Package Quantity 25

Beaker,w/ Handle,Glass,600 ml,6 PK
Vial Screw Cap Glass 6ml Clear,PK144
  • GRAINGER APPROVED VENDOR
  • Vial Screw Cap Glass 6ml Clear, PK144
  • Item # 3LEH2
  • Mfr. Model # 3LEH2
  • Vial Screw Cap Glass, Capacity 6ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75,SS
Drum Thief Sampler,50mL,PK25
  • GRAINGER APPROVED VENDOR
  • Drum Thief Sampler, 50mL, PK25
  • Item # 8CF25
  • Mfr. Model # 2405-25S
  • Drum Thief Sampler, Sterilized, Capacity 50mL, HDPE, Diameter 9mm., Length 42 In., Package Quantity 25

Ladle 24 Oz,18 1/8 In,304SS
Measuring Pipette,GradeA,Glass,25mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, GradeA, Glass, 25mL, Pk12
  • Item # 5PTC3
  • Mfr. Model # 5PTC3
  • Measuring Pipette,Grade A, Capacity 25.0mL, Material of Construction Glass, Graduation Subdivisions 0.1ml,...More

Rolled Beaker 5.7 L 8 5/8X7.25,304SS
Calibration Meter,Ph Tester
  • GRAINGER APPROVED VENDOR
  • Calibration Meter, Ph Tester
  • Item # 7X759
  • Mfr. Model # 7X759
  • PH METER KIT MANUAL CALIBRATION HANNA INSTRUMENTS CHECKER 0-14 PH 0.01 PH +/- 0.2 PH 2X7X1

Conical Flask,Ground Mouth,250 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Conical Flask, Ground Mouth, 250 mL, Pk 12
  • Item # 5YHR1
  • Mfr. Model # 5YHR1
  • Conical Flask with Ground Mouth, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction...More

Conical Flask,Ground Mouth,150 mL,PK 12
  • GRAINGER APPROVED VENDOR
  • Conical Flask, Ground Mouth, 150 mL, PK 12
  • Item # 5YHP8
  • Mfr. Model # 5YHP8
  • Conical Flask with Ground Mouth, Capacity 150mL, Graduation Subdivisions 25mL, Material of Construction...More

Beaker,5000 mL,Polymethylpentene,PK 1
  • GRAINGER APPROVED VENDOR
  • Beaker, 5000 mL, Polymethylpentene, PK 1
  • Item # 6FAF4
  • Mfr. Model # 6FAF4
  • Low Form Beaker, Capacity 5000 mL, Graduation Subdivisions 250 mL, Material of Construction...More

Perforated Tray 4X10 3/8X12.75,304SS
Funnel,Plastic,120mm Rim,90mm Stem,Pk 12
  • GRAINGER APPROVED VENDOR
  • Funnel, Plastic, 120mm Rim, 90mm Stem, Pk 12
  • Item # 5PTK9
  • Mfr. Model # 5PTK9
  • Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 120mm Rim, Stem OD 19mm, Stem Length 90mm,...More

Beveled Beaker 125ml 2 5/8X2 1/8,304SS
Funnel 188ml 4 3/8X4 1/8
SUPPORT TRIANGULAR 6.5 IN CAST IRON
Plastic Slide Box,PK5
  • GRAINGER APPROVED VENDOR
  • Plastic Slide Box, PK5
  • Item # 5PTL4
  • Mfr. Model # 5PTL4
  • Plastic Slide Box, Holds 5 Slides, Overall Length (In.) 3.7, Overall Width (In.) 3.24, Overall Height (In.)...More

Volumetric Pipette,A,Glass,100mL,Pk 6
  • GRAINGER APPROVED VENDOR
  • Volumetric Pipette, A, Glass, 100mL, Pk 6
  • Item # 5PTE2
  • Mfr. Model # 5PTE2
  • Volumetric Pipette,Grade A, Capacity 100mL, Material of Construction Glass, Tolerance 0.08ml, Length 640mm,...More

Vial Screw Cap Glass 4ml Amber,PK144
  • GRAINGER APPROVED VENDOR
  • Vial Screw Cap Glass 4ml Amber, PK144
  • Item # 3LEH6
  • Mfr. Model # 3LEH6
  • Vial Screw Cap Glass, Capacity 4ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Flask,Round Bottom,Narrow,5000 mL,Pk 2
  • GRAINGER APPROVED VENDOR
  • Glass Type III Precleaned Jar
  • Multiple product options available

    Precleaned Jar, Basic Material Glass, Mouth Wide, Body Material Glass Type III, Closure Color White/Blue, Closure Material Polypropylene and Graduation Range Not...More

Graduated Cylinder,500mL,Glass,Pk 2
  • GRAINGER APPROVED VENDOR
  • Graduated Cylinder, 500mL, Glass, Pk 2
  • Item # 5YHZ1
  • Mfr. Model # 5YHZ1
  • Graduated Cylinder, With Stopper, Capacity 500mL, Graduation Subdivisions 5mL, Overall Height 380mm, Material...More

Results per page: 16 | 32 | 48