Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

57 Results Found that Include 66 Products 

Results per page: 16 | 32 | 48
Disposable Beakers, 400ml,PK50
  • GRAINGER APPROVED VENDOR
  • Disposable Beakers, 400ml, PK50
  • Item # 3UDJ9
  • Mfr. Model # 3UDJ9
  • Disposable Beaker, Capacity 400 ml, Graduation Subdivisions 25ml and 1oz, Material of Construction...More

Vials Scintillation w/Cap 20ml,PK100
  • GRAINGER APPROVED VENDOR
  • Vials Scintillation w/Cap 20ml, PK100
  • Item # 3LDT3
  • Mfr. Model # 3LDT3
  • Vials,Scintillation with Cap, Capacity 20ml, Material of Construction Glass, Closure Material Polypropylene,...More

Volumetric Pipette,GradeA,Glass,1mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Volumetric Pipette, GradeA, Glass, 1mL, Pk12
  • Item # 5PTD5
  • Mfr. Model # 5PTD5
  • Volumetric Pipette,Grade A, Capacity 1mL, Material of Construction Glass, Tolerance 0.007ml, Length 330mm,...More

Shallow Tray 5/8X10.5X15 1/8,,304SS
Beveled Beaker 600ml 304SS
Volumetric Pipette,A,Glass,10mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Volumetric Pipette, A, Glass, 10mL, Pk 12
  • Item # 5PTD8
  • Mfr. Model # 5PTD8
  • Volumetric Pipette,Grade A, Capacity 10mL, Material of Construction Glass, Tolerance 0.02ml, Length 450mm,...More

Graduated Cylinder,Spout,1mL,Glass,Pk12
  • GRAINGER APPROVED VENDOR
  • Graduated Cylinder, Spout, 1mL, Glass, Pk12
  • Item # 5YHY0
  • Mfr. Model # 5YHY0
  • Graduated Cylinder, With Spout, Capacity 50mL, Graduation Subdivisions 1mL, Material of Construction Glass,...More

Volumetric Flask,Class A,Glass,50mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 50mL, Pk12
  • Item # 5YHZ6
  • Mfr. Model # 5YHZ6
  • Volumetric Flask,Class A, Capacity 50mL, Material of Construction Glass, Tolerance 0.05ml, Stopper Size...More

Volumetric Pipette,GradeA,Glass,2mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Volumetric Pipette, GradeA, Glass, 2mL, Pk12
  • Item # 5PTD6
  • Mfr. Model # 5PTD6
  • Volumetric Pipette,Grade A, Capacity 2mL, Material of Construction Glass, Tolerance 0.01ml, Length 340mm,...More

Lab Matting,Mesh,Red,Neoprene,26x10 ft.
Burette,Glass,25ml.Grade B,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 25ml.Grade B, Pk 6
  • Item # 6CDP1
  • Mfr. Model # 6CDP1
  • Burette, Straight Bore, Material of Construction Glass, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

Volumetric Pipette,GradeA,Glass,25mL,Pk8
  • GRAINGER APPROVED VENDOR
  • Volumetric Pipette, GradeA, Glass, 25mL, Pk8
  • Item # 5PTE0
  • Mfr. Model # 5PTE0
  • Volumetric Pipette,Grade A, Capacity 25mL, Material of Construction Glass, Tolerance 0.03ml, Length 570mm,...More

Smooth Rim Pan 5 Qt 2.5X9 13/16X16 3/8
Plastic Carboy,2 Gal,w/SS Handle & Cap
  • GRAINGER APPROVED VENDOR
  • Plastic Carboy, 2 Gal, w/SS Handle & Cap
  • Item # 3GFG5
  • Mfr. Model # CARB-2-SSH
  • Rectangular Carboy, Type General-Purpose Carboy, Capacity 2 gal., Material Plastic, Autoclavable N/A, Closure...More

Round Plastic Carboy,1 Gal,With Spout
  • GRAINGER APPROVED VENDOR
  • Round Plastic Carboy, 1 Gal, With Spout
  • Item # 3GFH3
  • Mfr. Model # CARB-R-1-S
  • Round Carboy, Type General-Purpose Round Carboy, Capacity 1 gal., Material Plastic, Autoclavable N/A, Closure...More

Laboratory Matting,Mesh,Black,26x10 Ft
Protective Mesh Matting,10 Ft,Green
Beaker w/Handle,Glass,400 mL,PK6
Desiccator,Glass,Clear,I.D. 240mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 240mm
  • Item # 5YHT6
  • Mfr. Model # 5YHT6
  • Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and...More

Rolled Beaker 4 L 7 5/8X6.5,304SS
Drum Thief Sampler,25mL,PK25
  • GRAINGER APPROVED VENDOR
  • Drum Thief Sampler, 25mL, PK25
  • Item # 8PGU1
  • Mfr. Model # 2400-25S
  • Drum Thief Sampler, Sterilized, Capacity 25mL, HDPE, Diameter 7-1/2mm, Length 42 In., Package Quantity 25

Rimless Tray 8 1/8 Qt 2 1/8X7 5/8X12 3/
Cover 9 13/16X16 3/8 304SS
Dimpled Pan 5.75 Qt 2.5X13.75X12.75,SS
Volumetric Flask,Class A,Glass,25mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 25mL, Pk12
  • Item # 5YHZ5
  • Mfr. Model # 5YHZ5
  • Volumetric Flask,Class A, Capacity 25mL, Material of Construction Glass, Tolerance 0.03ml, Stopper Size...More

Dimpled Pan 7 1/8 Qt 2.5X12 3/4X20 3/4
Burette,Glass,100ml.Grade B,Pk 4
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 100ml.Grade B, Pk 4
  • Item # 6CDP3
  • Mfr. Model # 6CDP3
  • Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL,...More

Results per page: 16 | 32 | 48