Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

90 Results Found that Include 103 Products 

Results per page: 16 | 32 | 48
Disposable Beakers, 600ml,PK25
  • GRAINGER APPROVED VENDOR
  • Disposable Beakers, 600ml, PK25
  • Item # 3UDK3
  • Mfr. Model # 3UDK3
  • Disposable Beaker, Capacity 600 ml, Graduation Subdivisions 25ml and 1oz, Material of Construction...More

Starter Brush Set,6 Pc
Vials Scintillation w/Cap 20ml,PK100
  • GRAINGER APPROVED VENDOR
  • Vials Scintillation w/Cap 20ml, PK100
  • Item # 3LDT2
  • Mfr. Model # 3LDT2
  • Vials,Scintillation with Cap, Capacity 20ml, Material of Construction Glass, Closure Material Polypropylene,...More

High Density Polyethylene Bottle
Measuring Pipette,GradeA,Glass,10mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, GradeA, Glass, 10mL, Pk12
  • Item # 5PTC2
  • Mfr. Model # 5PTC2
  • Measuring Pipette,Grade A, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

Rolled Beaker 1.9 L 6.75X4 7/8,304SS
Beaker,Low Form,Glass,1000ml,Pk 6
  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form, Glass, 1000ml, Pk 6
  • Item # 5YGZ7
  • Mfr. Model # 5YGZ7
  • Beaker, Low Form, Capacity 1000ml, Graduation Subdivisions 200ml, Material of Construction Glass, Color...More

Graduated Cylinder, With Spout
Drum Thief, 18 In L, 40 PK
  • GRAINGER APPROVED VENDOR
  • Drum Thief, 18 In L, 40 PK
  • Item # 8AXV2
  • Mfr. Model # T80
  • Drum Thief, Capacity 80 mL, Polypropylene, Length 18, Includes Package Quantity 40, Package Quantity 40

Pipette Transfer,5.8mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette Transfer, 5.8mL, PK 500
  • Item # 21F234
  • Mfr. Model # 21F234
  • Pipette Transfer, Capacity 5.8mL, Material of Construction Low Density Polyethylene, Length 14.9 cm,...More

High Density Polyethylene Precleaned Jar
Glass Type III Precleaned Jar
Glass Test Tube,No Rim,25x150mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 25x150mm, Pk72
  • Item # 9GMU0
  • Mfr. Model # TT9820-I
  • Test Tube without Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Borosilicate Glass, Color...More

Measuring Pipette,Grade A,Glass,5mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, Grade A, Glass, 5mL, Pk12
  • Item # 5PTC1
  • Mfr. Model # 5PTC1
  • Measuring Pipette,Grade A, Capacity 5.0mL, Material of Construction Glass, Graduation Subdivisions 0.10mL,...More

Swivel Adapter for Telescopic Dipper
Volumetric Flask,Class A,Glass,250mL,Pk6
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 250mL, Pk6
  • Item # 5YHZ9
  • Mfr. Model # 5YHZ9
  • Volumetric Flask,Class A, Capacity 250mL, Material of Construction Glass, Tolerance 0.15ml, Stopper Size...More

Glass Test Tube with Rim,25x150mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube with Rim, 25x150mm, Pk72
  • Item # 8FYE0
  • Mfr. Model # TT9800-H
  • Test Tube with Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Borosilicate Glass, Color...More

Glass Reagent Bottle
  • GRAINGER APPROVED VENDOR
  • Glass Reagent Bottle
  • Multiple product options available

Glass Type III Precleaned Bottle
Erlenmeyer Flask,Wide Neck,250 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, Wide Neck, 250 mL, Pk 12
  • Item # 5YHN3
  • Mfr. Model # 5YHN3
  • Erlenmeyer Flask, Wide Neck, Capacity 250mL, Graduation Range N/A, Graduation Subdivisions 50ml, Material of...More

Measuring Pipette,Grade A,Glass,1mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, Grade A, Glass, 1mL, Pk12
  • Item # 5PTA6
  • Mfr. Model # 5PTA6
  • Measuring Pipette,Grade A, Capacity 1.0mL, Material of Construction Glass, Graduation Subdivisions 0.01mL,...More

High Density Polyethylene Precleaned Bottle
Tongs,Beaker,13.5 In.Long
  • GRAINGER APPROVED VENDOR
  • Tongs, Beaker, 13.5 In.Long
  • Item # 3TCH1
  • Mfr. Model # H-23440
  • Beaker Tongs, Material of Construction 302 Stainless Steel, Overall Length 13-1/2 In.Coating Fiberglass...More

Beaker, Tall Form
  • GRAINGER APPROVED VENDOR
  • Beaker, Tall Form
  • Multiple product options available

Volumetric Pipette,GradeA,Glass,5mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Volumetric Pipette, GradeA, Glass, 5mL, Pk12
  • Item # 5PTD7
  • Mfr. Model # 5PTD7
  • Volumetric Pipette,Grade A, Capacity 5mL, Material of Construction Glass, Tolerance 0.015ml, Length 400mm,...More

Measuring Pipette,Grade A,Glass,1mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, Grade A, Glass, 1mL, Pk12
  • Item # 5PTA7
  • Mfr. Model # 5PTA7
  • Measuring Pipette,Grade A, Capacity 1.0mL, Material of Construction Glass, Graduation Subdivisions 0.10mL,...More

Volumetric Flask,Class A,Glass,200mL,Pk6
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 200mL, Pk6
  • Item # 5YHZ8
  • Mfr. Model # 5YHZ8
  • Volumetric Flask,Class A, Capacity 200mL., Material of Construction Glass, Tolerance 0.15ml, Stopper Size...More

Dimpled Pan 4 1/8 Qt 4X6 7/8X12.75,SS
Burette,Glass,10ml.Grade B,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 10ml.Grade B, Pk 6
  • Item # 6CDP0
  • Mfr. Model # 6CDP0
  • Burette, Straight Bore, Material of Construction Glass, Capacity 10mL, Graduation Range 0 to 10mL, Graduation...More

Swivel Dipper Ladle,Polypropylene,PK10
Beaker,250 mL,Polymethylpentene,Pk 6
  • GRAINGER APPROVED VENDOR
  • Beaker, 250 mL, Polymethylpentene, Pk 6
  • Item # 6FAF1
  • Mfr. Model # 6FAF1
  • Low Form Beaker, Capacity 250 mL, Graduation Subdivisions 25 mL, Material of Construction Polymethylpentene,...More

Measuring Pipette,A,Glass,0.1mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, A, Glass, 0.1mL, Pk 12
  • Item # 5PTA3
  • Mfr. Model # 5PTA3
  • Measuring Pipette,Grade A, Capacity 0.1mL, Material of Construction Glass, Graduation Subdivisions 0.001mL,...More

Results per page: 16 | 32 | 48