Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

41 Results Found that Include 46 Products 

Results per page: 16 | 32 | 48
Disposable Beakers, 50ml,PK100
  • GRAINGER APPROVED VENDOR
  • Disposable Beakers, 50ml, PK100
  • Item # 3UDH9
  • Mfr. Model # 3UDH9
  • Disposable Beaker, Capacity 50 ml, Graduation Subdivisions 5 ml and 1/4 oz, Material of Construction...More

Bottle,500 mL,16 Oz,Wide Mouth,Pk 12
  • GRAINGER APPROVED VENDOR
  • Bottle, 500 mL, 16 Oz, Wide Mouth, Pk 12
  • Item # 6FAN3
  • Mfr. Model # 6FAN3
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

Bottle,1000 mL,32 Oz,Wide Mouth,Pk 6
  • GRAINGER APPROVED VENDOR
  • Bottle, 1000 mL, 32 Oz, Wide Mouth, Pk 6
  • Item # 6FAL8
  • Mfr. Model # 6FAL8
  • Bottle, Capacity 1,000mL/32 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size...More

  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form
  • Multiple product options available

Bluing Tablets,Urine Testing,100 Tabs
  • GRAINGER APPROVED VENDOR
  • Bluing Tablets, Urine Testing, 100 Tabs
  • Item # 9GLA2
  • Mfr. Model # 980290
  • Instant Bluing Tablet, Fast Acting, Size Bottel of 100 Tablets, Application Prevent Urine Specimen...More

Pipette Transfer,6mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette Transfer, 6mL, PK 500
  • Item # 21F235
  • Mfr. Model # 21F235
  • Pipette Transfer, Capacity 6mL, Material of Construction Low Density Polyethylene, Length 22.5 cm,...More

Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75,SS
Tumbler 12 Oz, 304SS
Beaker,5000 mL,Polypropylene,,PK 1
  • GRAINGER APPROVED VENDOR
  • Beaker, 5000 mL, Polypropylene, , PK 1
  • Item # 6FAE9
  • Mfr. Model # 6FAE9
  • Low Form Beaker, Capacity 5000 mL, Graduation Subdivisions 250 mL, Material of Construction Polypropylene,...More

Volumetric Flask,Class A,Glass,500mL,Pk4
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 500mL, Pk4
  • Item # 5YJA0
  • Mfr. Model # 5YJA0
  • Volumetric Flask,Class A, Capacity 500mL, Material of Construction Glass, Tolerance 0.25ml, Stopper Size...More

Beaker,Tall Form,Glass,150ml,Pk 12
  • GRAINGER APPROVED VENDOR
  • Beaker, Tall Form, Glass, 150ml, Pk 12
  • Item # 5YHA3
  • Mfr. Model # 5YHA3
  • Beaker, Tall Form, Capacity 150ml, Graduation Subdivisions 25ml, Material of Construction Glass, Color Clear,...More

Swivel Dipper Ladle,600mL,PK5
Test Tube,Rim,Glass,20mm X 150mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 20mm X 150mm, Pk 72
  • Item # 5PTG3
  • Mfr. Model # 5PTG3
  • Test Tube With Rim, Outside Dia. 20mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • GRAINGER APPROVED VENDOR
  • Glass Reagent Bottle
  • Multiple product options available

Volumetric Flask,Class A,2000 mL,Pk 2
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, 2000 mL, Pk 2
  • Item # 5PRZ2
  • Mfr. Model # 5PRZ2
  • Volumetric Flask,Class A, Capacity 2000mL, Material of Construction Glass, Tolerance 0.60ml, Stopper Size...More

Funnel,Plastic,90mm Rim,60mm Stem,Pk 12
  • GRAINGER APPROVED VENDOR
  • Funnel, Plastic, 90mm Rim, 60mm Stem, Pk 12
  • Item # 5PTK7
  • Mfr. Model # 5PTK7
  • Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 90mm Rim, Stem OD 8mm, Stem Length 60mm,...More

Dropping Bottle,Clear Glass,30 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Dropping Bottle, Clear Glass, 30 mL, Pk 12
  • Item # 5YHK8
  • Mfr. Model # 5YHK8
  • Dropper Bottle, Capacity 30mL, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body...More

Funnel,Glass,90mm Rim,90mm Stem,Pk 12
  • GRAINGER APPROVED VENDOR
  • Funnel, Glass, 90mm Rim, 90mm Stem, Pk 12
  • Item # 5YHW0
  • Mfr. Model # 5YHW0
  • Funnel, Short Stem, Funnel Material Glass, Funnel Max OD 90mm Rim, Stem OD 11mm, Stem Length 90mm, Color Clear...More

Mortar and Pestle Set,Glass,75mm Dia,Pk8
Cover 10.75X12.75 304SS
Beaker,w/Handle,250mL,Poly,PK 6
  • GRAINGER APPROVED VENDOR
  • Beaker, w/Handle, 250mL, Poly, PK 6
  • Item # 23X906
  • Mfr. Model # 23X906
  • Beaker with Handle Low Form, Handle Yes, Capacity 250mL, Graduation Subdivisions 50mL, Material of...More

Erlenmeyer Flask,Wide Neck,100 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, Wide Neck, 100 mL, Pk 12
  • Item # 5YHN2
  • Mfr. Model # 5YHN2
  • Erlenmeyer Flask, Wide Neck, Capacity 100mL, Graduation Range N/A, Graduation Subdivisions 20ml, Material of...More

Tongs,Flask,9 In. Long
  • GRAINGER APPROVED VENDOR
  • Tongs, Flask, 9 In. Long
  • Item # 3TCH2
  • Mfr. Model # H-23442
  • Flask Tongs, 9 In Long, Material 300 Stainless Steel, Finish Electro Polished

Flask,Round Bottom,Narrow,250 mL,Pk 12
Crystallizing Dish,Glass,286mL,Pk 12
Filter Paper,24 Cm,Pk100
BAILER TIMCO PVC 3 FEET LX.8 IN
Flask,Round Bottom,Wide,50 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Flask, Round Bottom, Wide, 50 mL, Pk 12
  • Item # 5YHD0
  • Mfr. Model # 5YHD0
  • Flask, Round Bottom Wide Neck, Capacity 50mL, Material of Construction Glass, Color Clear, Diameter 53mm,...More

Flask,Flat Bottom,Narrow,250 mL,Pk 12
Flask,Flat Bottom,Wide,50 mL,Pk 12
WATER PURITY TEST PEN
Results per page: 16 | 32 | 48