Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

55 Results Found that Include 69 Products 

Results per page: 16 | 32 | 48
Plastic Carboy,5 Gal,With Handle & Cap
  • GRAINGER APPROVED VENDOR
  • Plastic Carboy, 5 Gal, With Handle & Cap
  • Item # 3GFG8
  • Mfr. Model # CARB-5
  • Rectangular Carboy, Type General-Purpose Carboy, Capacity 5 gal., Material Plastic, Autoclavable N/A, Color...More

High Density Polyethylene Bottle
Low Form Beaker
  • GRAINGER APPROVED VENDOR
  • Low Form Beaker
  • Multiple product options available

Glass Flask, PK  5
  • GRAINGER APPROVED VENDOR
  • Glass Flask, PK 5
  • Item # 9KA72
  • Mfr. Model # FGSET5
  • Erlenmeyer Flask Set, Capacity 50, 125, 250, 500, 1000 ml, Material of Construction Borosilicate Glass, Color...More

Tray,Chemical Resistant,3/4 x 16 x 22 In
Tray, Chemical Resistant, 3/4 x 14 x 18
Pipette Transfer,15mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette Transfer, 15mL, PK 500
  • Item # 21F230
  • Mfr. Model # 21F230
  • Pipette Transfer, Capacity 15mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Beaker, Low Form
  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form
  • Multiple product options available

Tray,Chemical Resistant,3/4 x 12 x 16 In
Filtering Flask,Side Tube,1000 mL,Pk 2
  • GRAINGER APPROVED VENDOR
  • Filtering Flask, Side Tube, 1000 mL, Pk 2
  • Item # 5YHK4
  • Mfr. Model # 5YHK4
  • Filtering Flask, Side Tubulature, Capacity 1000mL, Material of Construction Glass, Color Clear, Special...More

Glass Test Tube with Rim,18x150mm,Pk72
Measuring Pipette,GradeB,Glass,10mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, GradeB, Glass, 10mL, Pk12
  • Item # 5PTD3
  • Mfr. Model # 5PTD3
  • Measuring Pipette,Grade B, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

Pipette,1.0mL,PK 1000
  • GRAINGER APPROVED VENDOR
  • Pipette, 1.0mL, PK 1000
  • Item # 21F246
  • Mfr. Model # 21F246
  • Pipette, Capacity 1.0mL, Material of Construction Low Density Polyethylene, Length 6.9 cm, Non-Sterile,...More

Glass Reagent Bottle
  • GRAINGER APPROVED VENDOR
  • Glass Reagent Bottle
  • Multiple product options available

Erlenmeyer Flask,Narrow Neck,250mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, Narrow Neck, 250mL, Pk 12
  • Item # 5YHL7
  • Mfr. Model # 5YHL7
  • Erlenmeyer Flask, Narrow Neck, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction Glass,...More

Medium Flow Lancets,PK100
  • GRAINGER APPROVED VENDOR
  • Medium Flow Lancets, PK100
  • Item # 3PWP3
  • Mfr. Model # SLMF062240
  • Medium Flow Lancets, Color Orange, Gauge 22g, Material Polystyrene and Polypropylene, Size 2.2 mm Depth,...More

Short Stem Funnel,125 mm,Pk 12
  • GRAINGER APPROVED VENDOR
  • Short Stem Funnel, 125 mm, Pk 12
  • Item # 3MKX3
  • Mfr. Model # 3MKX3
  • Short-Stem Funnel, Funnel Material High-Density Polyethylene, Funnel Top ID 125mm, Color White, Pk 12

Pipette,9mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette, 9mL, PK 500
  • Item # 21F240
  • Mfr. Model # 21F240
  • Pipette, Capacity 9mL, Material of Construction Low Density Polyethylene, Length 13.7 cm, Non-Sterile,...More

Glass Dropper Bottle
  • GRAINGER APPROVED VENDOR
  • Glass Dropper Bottle
  • Multiple product options available

Test Tube,Rim,Glass,18mm X 150mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 18mm X 150mm, Pk 72
  • Item # 5PTG2
  • Mfr. Model # 5PTG2
  • Test Tube With Rim, Outside Dia. 18mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Low Flow Lancets,PK100
  • GRAINGER APPROVED VENDOR
  • Low Flow Lancets, PK100
  • Item # 3PWP2
  • Mfr. Model # SLLF062200
  • Low Flow Lancets, Color Gray, Gauge 23g, Material Polystyrene and Polypropylene, Size 1.8 mm Depth, Package...More

Measuring Pipette,Grade B,Glass,5mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, Grade B, Glass, 5mL, Pk12
  • Item # 5PTD2
  • Mfr. Model # 5PTD2
  • Measuring Pipette,Grade B, Capacity 5.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

Measuring Pipette,B,Glass,0.5mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, B, Glass, 0.5mL, Pk 12
  • Item # 5PTC6
  • Mfr. Model # 5PTC6
  • Measuring Pipette,Grade B, Capacity 0.5mL, Material of Construction Glass, Graduation Subdivisions 0.005mL,...More

Support Stand,Rectangular,4x6,Steel
Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • GRAINGER APPROVED VENDOR
  • Vacuum Desiccator, Glass, Clear, I.D. 150mm
  • Item # 5YHU5
  • Mfr. Model # 5YHU5
  • Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass...More

Beaker,Handle,2000 mL,Polymethylpentene
  • GRAINGER APPROVED VENDOR
  • Beaker, Handle, 2000 mL, Polymethylpentene
  • Item # 6FAF8
  • Mfr. Model # 6FAF8
  • Beaker With Handle, Handle yes, Capacity 2000 mL, Graduation Subdivisions 100 mL, Material of Construction...More

Dimpled Pan 1 1/8 Qt 4X6 7/8X4.25, 304SS
Round Preclean Bottle,1000ml,PK 12
  • GRAINGER APPROVED VENDOR
  • Round Preclean Bottle, 1000ml, PK 12
  • Item # 3TRL8
  • Mfr. Model # 3TRL8
  • Precleaned Bottle, Capacity 1,000mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Measuring Pipette,Grade B,Glass,1mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, Grade B, Glass, 1mL, Pk12
  • Item # 5PTC7
  • Mfr. Model # 5PTC7
  • Measuring Pipette,Grade B, Capacity 1.0mL, Material of Construction Glass, Graduation Subdivisions 0.01mL,...More

Measuring Pipette,Grade B,Glass,5mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Measuring Pipette, Grade B, Glass, 5mL, Pk12
  • Item # 5PTD1
  • Mfr. Model # 5PTD1
  • Measuring Pipette,Grade B, Capacity 5.0mL, Material of Construction Glass, Graduation Subdivisions 0.05mL,...More

Glass Test Tube,No Rim,18x150mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 18x150mm, Pk72
  • Item # 8FYE2
  • Mfr. Model # TT9820-G
  • Test Tube without Rim, Outside Dia. 18mm, Length 150mm, Material of Construction Borosilicate Glass, Color...More

Beaker,Tall Form,Glass,100ml,Pk 12
  • GRAINGER APPROVED VENDOR
  • Beaker, Tall Form, Glass, 100ml, Pk 12
  • Item # 5YHA2
  • Mfr. Model # 5YHA2
  • Beaker, Tall Form, Capacity 100ml, Graduation Subdivisions 20ml, Material of Construction Glass, Color Clear,...More

Results per page: 16 | 32 | 48