Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

34 Results Found that Include 42 Products 

Results per page: 16 | 32 | 48
Dispenser with Faucet,2.5G,HDPE,Natural
  • GRAINGER APPROVED VENDOR
  • Dispenser with Faucet, 2.5G, HDPE, Natural
  • Item # 3WCP3
  • Mfr. Model # 3WCP3
  • Container, Dispenser with Faucet, Capacity (Gal.) 2.5, Length (In.) 15.5, Width (In.) 6.5, Height (In.) 9.25,...More

  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Polypropylene Bottle
  • Multiple product options available

Glass Beaker Set Of 5
  • GRAINGER APPROVED VENDOR
  • Glass Beaker Set Of 5
  • Item # 8XD65
  • Mfr. Model # BGSET5
  • Glass Beaker Set, Capacity 50, 100, 250, 600, 1000 ml, Finish Graduated, Special Features Borosilicate Glass,...More

Bottle,250 mL,8 Oz,Wide Mouth,Pk 12
  • GRAINGER APPROVED VENDOR
  • Bottle, 250 mL, 8 Oz, Wide Mouth, Pk 12
  • Item # 6FAN2
  • Mfr. Model # 6FAN2
  • Bottle, Capacity 250mL/8 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 43-415mm,...More

Transport Tube,10mL,PK 250
  • GRAINGER APPROVED VENDOR
  • Transport Tube, 10mL, PK 250
  • Item # 8DRD3
  • Mfr. Model # SSTT158210
  • CONICAL TUBE TRANSPORT AUTOCLAVABLE GRADUATED 93 MM L 10 ML POLYPROPYLENE STOCKWELL SCIENTIFIC

Dimpled Pan 1.25 Qt 2.5X6 7/8X6.25,SS
Test Tube,Rim,Glass,18mm X 150mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 18mm X 150mm, Pk 72
  • Item # 5PTG2
  • Mfr. Model # 5PTG2
  • Test Tube With Rim, Outside Dia. 18mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Round Preclean Bottle,500ml,PK 12
  • GRAINGER APPROVED VENDOR
  • Round Preclean Bottle, 500ml, PK 12
  • Item # 3TRL5
  • Mfr. Model # 3TRL5
  • Precleaned Bottle, Capacity 500mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

  • GRAINGER APPROVED VENDOR
  • Glass Reagent Bottle
  • Multiple product options available

Test Tube,Rim,Glass,20mm X 150mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 20mm X 150mm, Pk 72
  • Item # 5PTG3
  • Mfr. Model # 5PTG3
  • Test Tube With Rim, Outside Dia. 20mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Funnel,Glass,75mm Rim,75mm Stem,PK 12
  • GRAINGER APPROVED VENDOR
  • Funnel, Glass, 75mm Rim, 75mm Stem, PK 12
  • Item # 5YHV9
  • Mfr. Model # 5YHV9
  • Funnel, Short Stem, Funnel Material 3.3 Borosilicate Glass, Funnel Max OD 75mm Rim, Stem OD 8mm, Stem Length...More

Crystallizing Dish,Glass,678mL,Pk 8
Pipette,6.5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette, 6.5mL, PK 500
  • Item # 21F241
  • Mfr. Model # 21F241
  • Pipette, Capacity 6.5 mL, Material of Construction Low Density Polyethylene, Length 15.5 cm, Special Features...More

Pipette,1.2mL,PK 1000
  • GRAINGER APPROVED VENDOR
  • Pipette, 1.2mL, PK 1000
  • Item # 21F239
  • Mfr. Model # 21F239
  • Pipette, Capacity 1.2 mL, Material of Construction Low Density Polyethylene, Length 6.5 cm, Special Features...More

Mortar and Pestle Set,Glass,60mm Dia
Freezer Basket
  • GRAINGER APPROVED VENDOR
  • Freezer Basket
  • Item # 5RGR3
  • Mfr. Model # 5RGR3
  • Freezer Basket, Vinyl Coated Wire, Construction Material Vinyl, Steel Wire, White, For Use With 5NTX7

Beaker,Tall Form,Glass,50ml,Pk 12
  • GRAINGER APPROVED VENDOR
  • Beaker, Tall Form, Glass, 50ml, Pk 12
  • Item # 5YHA1
  • Mfr. Model # 5YHA1
  • Beaker, Tall Form, Capacity 50ml, Graduation Subdivisions 10ml, Material of Construction Glass, Color Clear,...More

Desiccator,Glass,Clear,I.D. 180mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 180mm
  • Item # 5YHT4
  • Mfr. Model # 5YHT4
  • Desiccator, Inside Dia. 180mm, Overall Height 280mm, Plate Height 100mm, Material of Construction Glass and...More

Flask,Round Bottom,Narrow,500 mL,Pk 6
Watch Glss,150mm,Flnt Glss,1.8-2mm,PK 12
  • GRAINGER APPROVED VENDOR
  • Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK 12
  • Item # 23YW97
  • Mfr. Model # WGL150
  • Watch Glass, Size 150mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr.,...More

Glass Test Tube,No Rim,16x100mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 16x100mm, Pk72
  • Item # 8NHP1
  • Mfr. Model # TT9820-F
  • Test Tube without Rim, Outside Dia. 16mm, Length 100mm, Material of Construction Borosilicate Glass, Color...More

SOIL TEST KIT REPLACEMENT PIPE RING
4-IN-1 CITY WATER CHECK
Glass Test Tube with Rim,16x100mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube with Rim, 16x100mm, Pk72
  • Item # 8FYD8
  • Mfr. Model # TT9800-L
  • Test Tube with Rim, Outside Dia. 16mm, Length 100mm, Material of Construction Borosilicate Glass, Color...More

Flask,Flat Bottom,Narrow 500 mL,Pk 6
Flask,Flat Bottom,Narrow,100 mL,Pk 12
Volumetric Flask,Class B,2000 mL,Pk 2
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class B, 2000 mL, Pk 2
  • Item # 5PTA2
  • Mfr. Model # 5PTA2
  • Volumetric Flask,Class B, Capacity 2000mL, Material of Construction Glass, Tolerance 1.2ml, Stopper Size...More

Quick Connect Pin With Clip,Pk 2
Stainless Plate,No. 4,For H-4199 (5DPJ3)
LYSIMETER CASING PVC
  • GRAINGER APPROVED VENDOR
  • LYSIMETER CASING PVC
  • Item # 8C836
  • Mfr. Model # LYS8CT4015005
  • LYSMTR CASING POLYVINYL CHLORIDE 5 FT LX1.5 IN DIA SOIL MOISTURE EQUIPMENT

Results per page: 16 | 32 | 48