Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

51 Results Found that Include 57 Products 

Results per page: 16 | 32 | 48
Disposable Transfer Pipet,7.5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Disposable Transfer Pipet, 7.5mL, PK 500
  • Item # 21F226
  • Mfr. Model # 21F226
  • Disposable Transfer Pipet, Capacity 7.5mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Disposable Transfer Pipet,8mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Disposable Transfer Pipet, 8mL, PK 500
  • Item # 21F227
  • Mfr. Model # 21F227
  • Disposable Transfer Pipet, Capacity 8mL, Material of Construction Low Density Polyethylene, Length 15.1 cm,...More

Disposable Transfer Pipet,5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Disposable Transfer Pipet, 5mL, PK 500
  • Item # 21F225
  • Mfr. Model # 21F225
  • Disposable Transfer Pipet, Capacity 5mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Petri Dish With Cover,Glass,157mL,Pk 10
Bottle,125 mL,4 Oz,Narrow Mouth,Pk 12
  • GRAINGER APPROVED VENDOR
  • Bottle, 125 mL, 4 Oz, Narrow Mouth, Pk 12
  • Item # 6FAR6
  • Mfr. Model # 6FAR6
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 24-415mm,...More

Lab Tray,Chem Res,3/4X10X14
Volumetric Flask,Class A,1000 mL,Pk 2
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, 1000 mL, Pk 2
  • Item # 5PRZ1
  • Mfr. Model # 5PRZ1
  • Volumetric Flask,Grade A, Capacity 1000mL, Material of Construction Glass, Tolerance 0.40ml, Stopper Size...More

Short Stem Funnel,65 mm,Pk 12
  • GRAINGER APPROVED VENDOR
  • Short Stem Funnel, 65 mm, Pk 12
  • Item # 3MKW9
  • Mfr. Model # 3MKW9
  • Short-Stem Funnel, Funnel Material High-Density Polyethylene, Funnel Top ID 65mm, Color White, Package...More

Beaker,1000 mL,Polypropylene,Pk 3
  • GRAINGER APPROVED VENDOR
  • Beaker, 1000 mL, Polypropylene, Pk 3
  • Item # 6FAE7
  • Mfr. Model # 6FAE7
  • Low Form Beaker, Capacity 1000 mL, Graduation Subdivisions 50 mL, Material of Construction Polypropylene,...More

Tumbler 7 Oz 304SS
  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form
  • Multiple product options available

Medicine Cup 2 Oz 304SS
Mini Pipet,1000uL,Black
Beaker,Handle,1000 mL,Polymethylpentene
  • GRAINGER APPROVED VENDOR
  • Beaker, Handle, 1000 mL, Polymethylpentene
  • Item # 6FAF7
  • Mfr. Model # 6FAF7
  • Beaker With Handle, Handle yes, Capacity 1000 mL, Graduation Subdivisions 50 mL, Material of Construction...More

Glass Test Tube,No Rim,15x125mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 15x125mm, Pk72
  • Item # 9CXD1
  • Mfr. Model # TT9820-D
  • Test Tube without Rim, Outside Dia. 15mm, Length 125mm, Material of Construction Borosilicate Glass, Color...More

Desiccator,Glass,Clear,I.D. 150mm
  • GRAINGER APPROVED VENDOR
  • Desiccator, Glass, Clear, I.D. 150mm
  • Item # 5YHT3
  • Mfr. Model # 5YHT3
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

Petri Dish With Cover,Glass,66mL,Pk 12
Test Tube,Rim,Glass,16mm X 150mm,PK72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 16mm X 150mm, PK72
  • Item # 5PTG1
  • Mfr. Model # 5PTG1
  • Test Tube With Rim, Outside Dia. 16mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Watch Glass, 75mm Dia, 12 PK
  • GRAINGER APPROVED VENDOR
  • Watch Glass, 75mm Dia, 12 PK
  • Item # 9NUY0
  • Mfr. Model # WGL075
  • Watch Glass, Size 75 (Diameter)mm, Material Glass, Thickness 1.8 to 2mm, Package Quantity 12

Funnel,Glass,60mm Rim,60mm Stem,Pk 12
  • GRAINGER APPROVED VENDOR
  • Glass Reagent Bottle
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Beaker Starter Kit
  • Multiple product options available

Erlenmeyer Flask,Narrow Neck,50 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, Narrow Neck, 50 mL, Pk 12
  • Item # 5YHL5
  • Mfr. Model # 5YHL5
  • Erlenmeyer Flask, Narrow Neck, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass,...More

Beaker,w/Handle,500mL,PK 6
  • GRAINGER APPROVED VENDOR
  • Beaker, w/Handle, 500mL, PK 6
  • Item # 23X903
  • Mfr. Model # 23X903
  • Beaker with Handle Low Form, Handle Yes, Capacity 500mL, Graduation Subdivisions 100mL, Material of...More

Flask,Round Bottom,Narrow,50 mL,Pk 12
Mini Pipet,500uL,Blue
Short Stem Funnel,85 mm,Pk 12
  • GRAINGER APPROVED VENDOR
  • Short Stem Funnel, 85 mm, Pk 12
  • Item # 3MKW6
  • Mfr. Model # 3MKW6
  • Short-Stem Funnel, Funnel Material Polypropylene, Funnel Top ID 85mm, Color White, Package Quantity 12

Petri Dish,124mL,PK10
Mini Pipet,10uL,Blue
Pipette Transfer,4.5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette Transfer, 4.5mL, PK 500
  • Item # 21F233
  • Mfr. Model # 21F233
  • Pipette Transfer, Capacity 4.5mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Stopper Assortment,Black,Natural Rubber
Results per page: 16 | 32 | 48