Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

50 Results Found that Include 55 Products 

Results per page: 16 | 32 | 48
Plastic Carboy,2.5 Gal,w/Handle and Cap
  • GRAINGER APPROVED VENDOR
  • Plastic Carboy, 2.5 Gal, w/Handle and Cap
  • Item # 3GFG4
  • Mfr. Model # CARB-25
  • Rectangular Carboy, Type General-Purpose Carboy, Capacity 2.5 gal., Material Plastic, Autoclavable N/A,...More

Disposable Transfer Pipet,3mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Disposable Transfer Pipet, 3mL, PK 500
  • Item # 21F223
  • Mfr. Model # 21F223
  • Disposable Transfer Pipet, Capacity 3 mL, Graduation Range 1 mL, Material of Construction Low Density...More

Pipette Transfer,5mL,PK 500
Light Bulb Transfer Pipet,7mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Light Bulb Transfer Pipet, 7mL, PK 500
  • Item # 21F228
  • Mfr. Model # 21F228
  • Light Bulb Transfer Pipet, Capacity 7 mL, Graduation Range 3 mL, Material of Construction Low Density...More

Pipette Pump
  • GRAINGER APPROVED VENDOR
  • Pipette Pump
  • Item # 4YMP8
  • Mfr. Model # 4YMP8
  • Pipette Pumps, Color Green, Material Plastic, Size 10ml

Disposable Transfer Pipet,5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Disposable Transfer Pipet, 5mL, PK 500
  • Item # 21F224
  • Mfr. Model # 21F224
  • Disposable Transfer Pipet, Capacity 5mL, Graduation Range 2mL, Material of Construction Low Density...More

Bottle,125 mL,4 Oz,Wide Mouth,Pk 12
  • GRAINGER APPROVED VENDOR
  • Bottle, 125 mL, 4 Oz, Wide Mouth, Pk 12
  • Item # 6FAL5
  • Mfr. Model # 6FAL5
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

Pipette,7.5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette, 7.5mL, PK 500
  • Item # 21F249
  • Mfr. Model # 21F249
  • Pipette, Capacity 7.5mL, Graduation Range 3mL, Material of Construction Low Density Polyethylene, Graduation...More

Pipette Pump, 25ml,Red
  • GRAINGER APPROVED VENDOR
  • Round Jug
  • Multiple product options available

Pipette,5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette, 5mL, PK 500
  • Item # 21F236
  • Mfr. Model # 21F236
  • Pipette, Capacity 5mL, Graduation Range 1mL, Material of Construction Low Density Polyethylene, Graduation...More

Pipette Transfer,4mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette Transfer, 4mL, PK 500
  • Item # 21F231
  • Mfr. Model # 21F231
  • Pipette Transfer, Capacity 4mL, Material of Construction Low Density Polyethylene, Length 13.0 cm,...More

Petri Dish With Cover,Glass,42mL,Pk 12
Bottle,125 mL,4 Oz,Wide Mouth,Pk 12
  • GRAINGER APPROVED VENDOR
  • Bottle, 125 mL, 4 Oz, Wide Mouth, Pk 12
  • Item # 6FAN1
  • Mfr. Model # 6FAN1
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

Spatula,8 In,SS Blade,Wood Handle
Beaker,Handle,2000 mL,96 Oz,Polyethylene
  • GRAINGER APPROVED VENDOR
  • Beaker, Handle, 2000 mL, 96 Oz, Polyethylene
  • Item # 6FAH0
  • Mfr. Model # 6FAH0
  • Beaker With Handle, Handle yes, Capacity 2000 mL, Graduation Subdivisions 100 mL, Material of Construction...More

Tongs,Nickel-Plated,18 In. Long
Pipette,4mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette, 4mL, PK 500
  • Item # 21F238
  • Mfr. Model # 21F238
  • Pipette, Capacity 4mL, Material of Construction Low Density Polyethylene, Length 8.5 cm, Non-Sterile, Special...More

Petri Dish With Cover,Glass,282mL,Pk 5
Test Tube,Rim,Glass,12mm X 100mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 12mm X 100mm, Pk 72
  • Item # 5PTG0
  • Mfr. Model # 5PTG0
  • Test Tube With Rim, Outside Dia. 12mm, Length 100mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

Kool Touch Tong 12 In L 304SS
Funnel,Glass,50mm Rim,50mm Stem,Pk 12
Erlenmeyer Flask,Narrow Neck,25 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, Narrow Neck, 25 mL, Pk 12
  • Item # 5YHL4
  • Mfr. Model # 5YHL4
  • Erlenmeyer Flask, Narrow Neck, Capacity 25mL, Graduation Subdivisions 5ml, Material of Construction Glass,...More

Freezer Basket
  • GRAINGER APPROVED VENDOR
  • Freezer Basket
  • Item # 5RGR1
  • Mfr. Model # 5RGR1
  • Freezer Basket, Vinyl Coated Wire, Construction Material Vinyl, Steel Wire, White, For Use With 5NTX4

Glass Test Tube,No Rim,12x100mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube, No Rim, 12x100mm, Pk72
  • Item # 8RUZ3
  • Mfr. Model # TT9820-C
  • Test Tube without Rim, Outside Dia. 12mm, Length 100mm, Material of Construction Borosilicate Glass, Color...More

Brush, Static Away, 2 x 5 In
  • GRAINGER APPROVED VENDOR
  • Brush, Static Away, 2 x 5 In
  • Item # 4YMT8
  • Mfr. Model # 4YMT8
  • Anti Static Brush, Brush Length 2 In., Overall Length 7 In., Bristle Material Natural Hair and Synthetic...More

Funnel,Plastic,60mm Rim,50mm Stem,Pk 12
  • GRAINGER APPROVED VENDOR
  • Funnel, Plastic, 60mm Rim, 50mm Stem, Pk 12
  • Item # 5PTK5
  • Mfr. Model # 5PTK5
  • Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 60mm Rim, Stem OD 10mm, Stem Length 50mm,...More

  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Glass Reagent Bottle
  • Multiple product options available

Watch Glss,125mm,Flnt Glss,1.8-2mm,PK 12
  • GRAINGER APPROVED VENDOR
  • Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK 12
  • Item # 23YW96
  • Mfr. Model # WGL125
  • Watch Glass, Size 125mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr.,...More

Results per page: 16 | 32 | 48