Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

49 Results Found that Include 57 Products 

Results per page: 16 | 32 | 48
Stopper,25mm,Black,PK 10
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 10
  • Item # 8DHZ0
  • Mfr. Model # RST8-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 32.5mm Bottom...More

Tongs,Stainless Steel,9 In. Long
Beaker Set, Plastic,5 Beakers
  • GRAINGER APPROVED VENDOR
  • Beaker Set, Plastic, 5 Beakers
  • Item # 8RUZ4
  • Mfr. Model # BPSET5
  • Plastic Beaker Set, Capacity 50, 100, 250, 500, 1000mL, Material of Construction Polypropylene, Color Clear,...More

Spatula,6 In,SS Blade,Wood Handle
  • GRAINGER APPROVED VENDOR
  • Spatula, 6 In, SS Blade, Wood Handle
  • Item # 3LDY1
  • Mfr. Model # 3LDY1
  • Spatula, General Purpose, Capacity 6 In. Blade, Overall Length 10-1/2 In., Overall Width 1 In., Handle Length...More

  • GRAINGER APPROVED VENDOR
  • Polypropylene Bottle
  • Multiple product options available

Wire Support Ring, 7-1/2 In.,Aluminum
Stopper Assortment,Black,Natural Rubber
Stopper,24mm,Black,PK 52
  • GRAINGER APPROVED VENDOR
  • Stopper, 24mm, Black, PK 52
  • Item # 8DWU6
  • Mfr. Model # RST1-S
  • Stopper, Neck Size 24mm, Material of Construction Natural Rubber, Color Black, Special Features 4mm Hole...More

Stopper,25mm,Black,PK 18
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 18
  • Item # 8PM15
  • Mfr. Model # RST6-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 25mm Bottom...More

Pipette Pumps 2 ML
Test Tube,Rim,Glass,10mm X 75mm,Pk 72
  • GRAINGER APPROVED VENDOR
  • Test Tube, Rim, Glass, 10mm X 75mm, Pk 72
  • Item # 5PTF9
  • Mfr. Model # 5PTF9
  • Test Tube With Rim, Capacity 1ml, Outside Dia. 10mm, Length 75mm, Material of Construction Glass, Max. Temp....More

Glass Stirring Rod,10 In,PK 12
Pipette,1.5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Pipette, 1.5mL, PK 500
  • Item # 21F237
  • Mfr. Model # 21F237
  • Pipette, Capacity 1.5mL, Graduation Range 0.3mL, Material of Construction Low Density Polyethylene,...More

Stopper,25mm,Black,PK 24
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 24
  • Item # 9CNG8
  • Mfr. Model # RST5-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 22.5mm Bottom...More

Stopper,25mm,Black,PK 33
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 33
  • Item # 9DTG3
  • Mfr. Model # RST3-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 17.5mm Bottom...More

Plastic Carboy,5 gal,w/Spout and Cap
  • GRAINGER APPROVED VENDOR
  • Plastic Carboy, 5 gal, w/Spout and Cap
  • Item # 6GLV1
  • Mfr. Model # CARB-COL-50
  • Square Carboy, Type Collapsible, Capacity 5 gal., Material Polyvinyl Chloride, Autoclavable N/A, Closure Size...More

  • GRAINGER APPROVED VENDOR
  • Microscope Slide Box
  • Multiple product options available

Funnel,Glass,40mm Rim,50mm Stem,Pk 12
Mortar and Pestle Set,Glass,120mm,Pk2
Wire Support Ring,5 In,Aluminum
Watch Glasses,PK12
  • GRAINGER APPROVED VENDOR
  • Watch Glasses, PK12
  • Item # 8VPY5
  • Mfr. Model # WGL100
  • Watch Glass, Size 100 (Diameter)mm, Material Glass, Thickness 1.8 to 2mm, Package Quantity 12

Filter Paper,15 Cm,Pk100
Stopper,25mm,Black,PK 15
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 15
  • Item # 8NLZ3
  • Mfr. Model # RST7-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 5mm Hole...More

Reagent Bottle,Clear,Narrow Mouth,2500mL
  • GRAINGER APPROVED VENDOR
  • Reagent Bottle, Clear, Narrow Mouth, 2500mL
  • Item # 5YHF9
  • Mfr. Model # 5YHF9
  • Reagent Bottle, Capacity 2500mL, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body...More

Micro Slide Tray,20 Slots
  • GRAINGER APPROVED VENDOR
  • Micro Slide Tray, 20 Slots
  • Item # 9HNE0
  • Mfr. Model # 880135
  • Micro Slide Tray, Holds 3 In. x 1 In. Size Slides, Number of Slots 20, Material Cardboard

Plastic Slide Box,Holds 1 Slide, PK100
  • GRAINGER APPROVED VENDOR
  • Plastic Slide Box, Holds 1 Slide, PK100
  • Item # 5PTL0
  • Mfr. Model # 5PTL0
  • Plastic Slide Box, Holds 1 Slide, Overall Length (In.) 3.22, Overall Width (In.) 1.33, Overall Height (In.)...More

Glass Test Tube without Rim,10x75mm,Pk72
  • GRAINGER APPROVED VENDOR
  • Glass Test Tube without Rim, 10x75mm, Pk72
  • Item # 8FYE1
  • Mfr. Model # TT9820-A
  • Test Tube without Rim, Outside Dia. 10mm, Length 75mm, Material of Construction Borosilicate Glass, Color...More

Erlenmeyer Flask,1000mL,PP
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, 1000mL, PP
  • Item # 49G304
  • Mfr. Model # 49G304
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 400 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Beaker,50 mL,Polypropylene,Pk 12
  • GRAINGER APPROVED VENDOR
  • Beaker, 50 mL, Polypropylene, Pk 12
  • Item # 6FAE3
  • Mfr. Model # 6FAE3
  • Low Form Beaker, Capacity 50 mL, Graduation Subdivisions 5 mL, Material of Construction Polypropylene, Color...More

Plastic Slide Box,Pk 50
  • GRAINGER APPROVED VENDOR
  • Plastic Slide Box, Pk 50
  • Item # 5PTL1
  • Mfr. Model # 5PTL1
  • Plastic Slide Box, Holds 50 Slides, Overall Length (In.) 3.46, Overall Width (In.) 2.55, Overall Height (In.)...More

Results per page: 16 | 32 | 48