Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

35 Results Found that Include 44 Products 

 |  Results per page: 16 | 32 | 48

RING STAND W ROD 20 IN

GRAINGER APPROVED VENDOR

Grainger Item # 8FX87 | Mfr. Model # SSB5X8

Catalog Page # NA

RING STAND WITH ROD 20 IN STEEL UNITED SCIENTIFIC

Spatula, 4 In, SS Blade, Wood Handle

GRAINGER APPROVED VENDOR

Grainger Item # 3LDX9 | Mfr. Model # 3LDX9

Catalog Page # 817 (PDF)

Spatula, Stainless Steel Blade, Wood Handle, Handle Length 4 In, Handle Dia 0.50 In, Overall Length 8 In

Low Density Polyethylene Bottle

GRAINGER APPROVED VENDOR

Multiple product options available

Scoop 5 In 2.5 In 9.5 In 304 SS

GRAINGER APPROVED VENDOR

Grainger Item # 3WNC9 | Mfr. Model # 46790

Catalog Page # 817 (PDF)

Scoop 5 In 2.5 In 9.5 In 304 Stainless Steel

High Density Polyethylene Bottle

GRAINGER APPROVED VENDOR

Multiple product options available

Wire Support Ring, 7-1/16 In, Aluminum

GRAINGER APPROVED VENDOR

Grainger Item # 9CDW6 | Mfr. Model # H-18335

Catalog Page # 773 (PDF)

Wire Support Ring, Length 7-1/16 In., Diameter 2-5/8 In., Aluminum

Test Tube, Rim, Glass, 10mm X 75mm, Pk 72

GRAINGER APPROVED VENDOR

Grainger Item # 5PTF9 | Mfr. Model # 5PTF9

Catalog Page # 808 (PDF)

Test Tube With Rim, Capacity 1ml, Outside Dia. 10mm, Length 75mm, Material of Construction Glass, Max. Temp....More

Mortar and Pestle, 500 ml

GRAINGER APPROVED VENDOR

Grainger Item # 9DCG5 | Mfr. Model # PPM125

Catalog Page # NA

Mortar and Pestle, Capacity 500 ml, Inside Dia. 125mm, Porcelain

Transport Tube, 30mL, PK 50

GRAINGER APPROVED VENDOR

Grainger Item # 8DRD4 | Mfr. Model # SSTT158241

Catalog Page # NA

CONICAL TUBE TRANSPORT AUTOCLAVABLE GRADUATED 82 MM L 30 ML POLYPROPYLENE STOCKWELL SCIENTIFIC

Kool Touch Tong 6 In L 304SS

GRAINGER APPROVED VENDOR

Grainger Item # 3LEG7 | Mfr. Model # 47326

Catalog Page # NA

Kool Touch Tong 6 In L 304 Stainless Steel

PIPETTE STAND

GRAINGER APPROVED VENDOR

Grainger Item # 3KVT7 | Mfr. Model # 3KVT7

Catalog Page # NA

PIPETTE STAND

Petri Dish, Polystyrene, 212mL, Pk 12

GRAINGER APPROVED VENDOR

Grainger Item # 5PTK4 | Mfr. Model # 5PTK4

Catalog Page # NA

Petri Dish, Polystyrene, Volume Capacity 212 mL, Package Quantity 12

ROUND TEST TUBE RACK

GRAINGER APPROVED VENDOR

Grainger Item # 3KVT4 | Mfr. Model # 3KVT4

Catalog Page # NA

Supplies Round Test Tube Rack

Transport Tubes, Conical, 50mL, PK 25

GRAINGER APPROVED VENDOR

Grainger Item # 9MGH1 | Mfr. Model # SSTT158864

Catalog Page # NA

CONICAL TUBE TRANSPORT AUTOCLAVABLE GRADUATED 117 MM L 50 ML POLYPROPYLENE STOCKWELL SCIENTIFIC

Wire Gauze, Iron, 5x5 In, 24 SWG, PK10

GRAINGER APPROVED VENDOR

Grainger Item # 8ZJ09 | Mfr. Model # WGCC55

Catalog Page # NA

Wire Gauze, Ceramic Center, Material Iron, Width 5 In,Length 5 In ,Wire Size 24 SWG,Package Quantity 10

Stirring Rods, Glass, 5 In, PK 12

GRAINGER APPROVED VENDOR

Grainger Item # 9NWJ1 | Mfr. Model # GRPL08

Catalog Page # NA

Stirring Rod, Glass Material, Size 1/5 x 5 In., Package Quantity 12

Tongs, Nickel-Plated, 9 In. Long

GRAINGER APPROVED VENDOR

Grainger Item # 3TCG6 | Mfr. Model # H-23050

Catalog Page # NA

Crucible Tongs, 9 In Long, Material Nickel Plated Steel, Finish Commercial Zinc,

Microscope Slide Box

GRAINGER APPROVED VENDOR

Multiple product options available

Filter Paper, 11 Cm, Pk100

GRAINGER APPROVED VENDOR

Grainger Item # 9FJ09 | Mfr. Model # FPR011

Catalog Page # NA

Qualitative Filter Paper, Material Natural Fiber Paper, Diameter 11.0cm

Buchner Funnel, 70 mm

GRAINGER APPROVED VENDOR

Grainger Item # 3MKX6 | Mfr. Model # 3MKX6

Catalog Page # NA

Buchner Funnel, Funnel Material Polypropylene, Funnel Top ID 70mm, Color White

Beaker, w/Handle, 100mL, PK 6

GRAINGER APPROVED VENDOR

Grainger Item # 23X901 | Mfr. Model # 23X901

Catalog Page # 803 (PDF)

Beaker with Handle Low Form, Handle Yes, Capacity 100mL, Graduation Subdivisions 20mL, Material of...More

Plastic Carboy, 2.5 gal, w/Spout and Cap

GRAINGER APPROVED VENDOR

Grainger Item # 6CTF5 | Mfr. Model # CARB-COL-25

Catalog Page # 1528 (PDF)

Square Carboy, Collapsible, Capacity 2-1/2 gal., Material Low Density Polyethane, Color Translucent, Height 9...More

Blower Nozzle, Dia. (In.) 2-1/2 In.

GRAINGER APPROVED VENDOR

Grainger Item # 9F202 | Mfr. Model # 906-7400

Catalog Page # NA

Blower Nozzle, Dia. (In.) 2-1/2 In.

Universal Wall Mounting Bracket

GRAINGER APPROVED VENDOR

Grainger Item # 6FAD1 | Mfr. Model # QSRB160QSB

Catalog Page # NA

Universal Wall Mounting Bracket, For Use With Qlicksmart Blade Remover, Color Orange

Filter Paper, 12.5 Cm, Pk100

GRAINGER APPROVED VENDOR

Grainger Item # 9RD81 | Mfr. Model # FPR125

Catalog Page # NA

Qualitative Filter Paper, Material Natural Fiber Paper, Diameter 12.5cm

Tongs, Beaker, 50 To 150ml, 9 In. Long

GRAINGER APPROVED VENDOR

Grainger Item # 3TCG9 | Mfr. Model # H-23422

Catalog Page # NA

Coated Beaker Tongs, 9 In Long, Material Brite Steel, Finish Commercial Zinc

Erlenmeyer Flask, 500mL, PP

GRAINGER APPROVED VENDOR

Grainger Item # 49G308 | Mfr. Model # 49G308

Catalog Page # NA

Erlenmeyer Flask, Capacity 500mL, Graduation Range 200 to 500mL, Graduation Subdivisions 200 to 400 at 50mL...More

Gage Studs, Pk 10

GRAINGER APPROVED VENDOR

Grainger Item # 5MZF8 | Mfr. Model # 5MZF8

Catalog Page # NA

Gage Studs, For Use With H-3251,H-3255,H-3252,H-3253 H-3254 H-3256, Package Quantity 10

Printer Paper for Ignition Furnace

GRAINGER APPROVED VENDOR

Grainger Item # 5MZD8 | Mfr. Model # 5MZD8

Catalog Page # NA

Printer Paper for Ignition Furnace, For Use With F85930 F85938

Erlenmeyer Flask, 250mL, PP

GRAINGER APPROVED VENDOR

Grainger Item # 49G306 | Mfr. Model # 49G306

Catalog Page # NA

Erlenmeyer Flask, Capacity 250mL, Graduation Range 100 to 250mL, Graduation Subdivisions 50mL, Material of...More

RING SUPPORT 5 IN

GRAINGER APPROVED VENDOR

Grainger Item # 8FX89 | Mfr. Model # SRCI05

Catalog Page # NA

RING STAND SUPPORT 5 IN UNITED SCIENTIFIC

Polypropylene Bottle

GRAINGER APPROVED VENDOR

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image