Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

40 Results Found that Include 55 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Wash Bottle
  • Multiple product options available

Rnd Plastic Jug,1 Gal,Translucent,w/Cap
  • GRAINGER APPROVED VENDOR
  • Rectangular Jug
  • Multiple product options available

Petri Dish,Polystyrene,41mL,PK 12
Beaker,Handle,1000 mL,32 Oz,Polyethylene
  • GRAINGER APPROVED VENDOR
  • Beaker, Handle, 1000 mL, 32 Oz, Polyethylene
  • Item # 6FAF9
  • Mfr. Model # 6FAF9
  • Beaker With Handle, Handle yes, Capacity 1000 mL, Graduation Subdivisions 250 mL, Material of Construction...More

Petri Dish,Polystyrene,92mL,Pk 12
Stirring Rods,Glass,10 In,PK 12
Glass Rod,8 In,PK 12
  • GRAINGER APPROVED VENDOR
  • Glass Rod, 8 In, PK 12
  • Item # 8UUH5
  • Mfr. Model # GSR008
  • Stirring Rod, Glass Material, Size 1/5 x 8 In., Package Quantity 12

Glass Stirring Rod,6 In,PK 12
Bottle,15 mL,0.5 Oz,Narrow Mouth,Pk 12
  • GRAINGER APPROVED VENDOR
  • Bottle, 15 mL, 0.5 Oz, Narrow Mouth, Pk 12
  • Item # 6FAR3
  • Mfr. Model # 6FAR3
  • Bottle, Capacity 15mL/0.5 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Petri Dish,Polystyrene,160mL,PK 12
Mortar and Pestle,300 ml
Mortar and Pestle,125 ml
Mortar and Pestle,80 ml
Stopper,Black,PK 72
  • GRAINGER APPROVED VENDOR
  • Stopper, Black, PK 72
  • Item # 9UDD8
  • Mfr. Model # RSTPK3
  • Stopper, Material of Construction Natural Rubber, Color Black, Manufacturers Warranty Length 1 yr., Package...More

Crucible,Porcelain,50mL,37x61mm
RING STAND SUPPORT 4 IN UNITED SCIENTIFC
Watch Glass,50mm,Flnt Glss,1.8-2mm,PK 12
  • GRAINGER APPROVED VENDOR
  • Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK 12
  • Item # 23YW94
  • Mfr. Model # WGL050
  • Watch Glass, Size 50mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr.,...More

Bailer Brush,Nylon,36 In. OAL
Graduated Bottle,Organic Impurities Test
  • GRAINGER APPROVED VENDOR
  • Graduated Bottle, Organic Impurities Test
  • Item # 5ZPY1
  • Mfr. Model # 5ZPY1
  • Graduated Bottle, Capacity 12 oz., Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size 1-3/8...More

Petri Dish,Polystyrene,56mL,Pk 12
Erlenmeyer Flask,50mL,PP
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, 50mL, PP
  • Item # 49G307
  • Mfr. Model # 49G307
  • Erlenmeyer Flask, Capacity 50mL, Graduation Range 30 to 50mL, Graduation Subdivisions 10mL, Material of...More

Stopper, 39mm, Rubber, Black
  • GRAINGER APPROVED VENDOR
  • Stopper, 39mm, Rubber, Black
  • Item # 16WC45
  • Mfr. Model # 14-1H
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Stopper, 39mm, Rubber, Black
  • GRAINGER APPROVED VENDOR
  • Stopper, 39mm, Rubber, Black
  • Item # 16WC47
  • Mfr. Model # 14-004
  • Stopper, Neck Size 39mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Stopper, 25mm, Rubber, Black, PK 25
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Rubber, Black, PK 25
  • Item # 16WC93
  • Mfr. Model # 2-1H
  • Stopper, Neck Size 25mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Stopper, 25mm, Rubber, Black, PK 50
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Rubber, Black, PK 50
  • Item # 16TW28
  • Mfr. Model # 00-1H
  • Stopper, Neck Size 25mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Stopper, 25mm, Rubber, Black, PK 40
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Rubber, Black, PK 40
  • Item # 16TW26
  • Mfr. Model # 0-1H
  • Stopper, Neck Size 25mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

TEST TUBE RACK BLUE UNITED SCIENTIFIC
Watch Glass,40mm,Flnt Glss,1.8-2mm,PK 12
  • GRAINGER APPROVED VENDOR
  • Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK 12
  • Item # 23YW93
  • Mfr. Model # WGL040
  • Watch Glass, Size 40mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr.,...More

Watch Glass,65mm,Flnt Glss,1.8-2mm,PK 12
  • GRAINGER APPROVED VENDOR
  • Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK 12
  • Item # 23YW95
  • Mfr. Model # WGL065
  • Watch Glass, Size 65mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr.,...More

Watch Glass,25mm,Flnt Glss,1.8-2mm,PK 12
  • GRAINGER APPROVED VENDOR
  • Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK 12
  • Item # 23YW92
  • Mfr. Model # WGL025
  • Watch Glass, Size 25mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr.,...More

Erlenmeyer Flask,125mL,PP
  • GRAINGER APPROVED VENDOR
  • Erlenmeyer Flask, 125mL, PP
  • Item # 49G305
  • Mfr. Model # 49G305
  • Erlenmeyer Flask, Capacity 125mL, Graduation Range 50 to 125mL, Graduation Subdivisions 25mL, Material of...More

Results per page: 16 | 32 | 48