Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Test Strips,Peroxide,0-100ppm,PK50
  • INDUSTRIAL TEST SYSTEMS
  • Test Strips, Peroxide, 0-100ppm, PK50 Test Strips
  • Item # 3VEW7
  • Mfr. Model # 480014
  • Test StripsTesting Parameter Peroxide, Range Less Than 0.5, 2.0, 5.0, 10, 25, 50, 100 ppm, Number of Tests...More

Test Tube Brush, White, 3-1/4In., Nylon
  • COOPER TOOLS
  • Test Tube Brush, White, 3-1/4In., Nylon Test Tube Brush
  • Item # 8AZF4
  • Mfr. Model # 06134
  • Test Tube Brush, Brush Length 3-1/4 In., Brush Dia. 1/2 In., Overall Length 6-1/4 In., Bristle Material...More

Tube,Conical,50 ML,PK500
  • GRAINGER APPROVED
  • Tube, Conical, 50 ML, PK500 Tube,Conical,50 ML,PK500
  • Item # 9ALN8
  • Mfr. Model # D1001
  • Centrifuge Tube, Capacity 50mL, Material of Construction Polypropylene, Color Clear Tube, Blue Top, Temp....More

Swab,Elliptic Foam Tip,PK100
Soil Moisture Meter,Moisture 0 to 50 PCT
Exstik II TDS/Conductivity/Salinity Pen
  • EXTECH
  • Exstik II TDS/Conductivity/Salinity Pen Exstik II TDS/Conductivity/Salinity Pen
  • Item # 1ZKY6
  • Mfr. Model # EC400
  • TDS/Conductivity/Salinity Pen, Electric Conductivity Range 0 to 199.9 micronS/cm, 200 to 1999 micronS/cm,...More

Refractometer, Range 50 to 90 Brix
Universal Oven,15.7inHx15.7inWx13inD
  • MEMMERT
  • Universal Oven, 15.7inHx15.7inWx13inD Universal Oven,15.7inHx15.7inWx13inD
  • Item # 20H894
  • Mfr. Model # UN 55
  • Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 1.4C, Inside Usable Dimensions 15.7 In.H...More

Imhoff Cone,Polypropylene
2,000mL/68 oz. Jar, Wide Mouth, High Density Polyethylene,&
  • DYNALON
  • 2,000mL/68 oz. Jar, Wide Mouth, High Density Polyethylene, PK 10 High Density Polyethylene Jar
  • Item # 9CLW8
  • Mfr. Model # 226415-2000
  • Jar, Capacity 2,000mL/68 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size...More

2XYT Broth Capsules,1kg
Block Heater,Digital,1x50mL,120V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 120V Block Heater,Digital,1x50mL,120V
  • Item # 38HV47
  • Mfr. Model # 949TAMNLUS
  • Block Heater, Digital, Capacity 1x50mL, Range Ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

Volumetric Flask,50mL,Clear,Glass,PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More