Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

443 Results Found that Include 459 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Overhead Stirrer,21.1 gal,1/5 HP
Silver Nitrate,Crystal,Reagent,ACS,500g
Ferric Subsulfate,Powder,Purified,12kg
Lab Frame Kit,78x78 Heavy Duty Aluminum
Ultrasonic Cleaner, Ultra Sonic Type, Tank Capacity: 7
Kit, STAR A113 DO, BT
  • THERMO SCIENTIFIC
  • Kit, STAR A113 DO, BT Kit, STAR A113 DO, BT
  • Item # 12L837
  • Mfr. Model # STARA1135
  • Star A122 Conductivity HH Meter, Waterproof IP57, Automatic Temperature Compensation Yes, Displayed...More

  • Category : Dissolved Oxygen Meters
Glovebox,30 L x 24 W x 24 In
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 2.5 gal,
Single Mass Dynamic Penetrometer
  • HUMBOLDT
  • Single Mass Dynamic Penetrometer Single Mass Dynamic Penetrometer
  • Item # 5DPL1
  • Mfr. Model # 5DPL1
  • Single Mass Dynamic Penetrometer, Range 10 to 100% California Bearing Ratio (CBR) and 762 to 7072 Pounds per...More

  • Category : Soil Testing Penetrometers
Dry Ice Transport Cooler, 11 cu. ft., Blue Plastic
Refrigerator,23-1/2 in. W x 33 in. H
Open Bath System,6 Liters
  • POLYSCIENCE
  • Open Bath System, 6 Liters Open Bath System,6 Liters
  • Item # 12C285
  • Mfr. Model # MX06S135-L11B
  • Open Bath System, Material Stainless Steel, Capacity 6 Liters, Temp. Range (C) Ambient +10 Degrees to 135...More

  • Category : Laboratory Circulators
Fume Hood,Clear View 2X1
  • SCIENCEWARE
  • Fume Hood, Clear View 2X1 Fume Hood,Clear View 2X1
  • Item # 21TU19
  • Mfr. Model # 50020-2010
  • Fume Hood, Clear View 2 In. x 1 In., Polycarbonate, Height 26-1/8 In., Width 43-7/8 In., Depth 24 In., Duct...More

  • Category : Ducted Fume Hoods
Dished Work Surface,Epoxy Resin,1-1/4x30
Ductless Fume Hood 24 In. W
Oven, gravity, 6 cubic foot, 120V
  • SHELLAB
  • Oven, gravity, 6 cubic foot, 120V Oven, gravity, 6 cubic foot, 120V
  • Item # 39J310
  • Mfr. Model # SGO6E
  • Oven, Temp. Range Ambient +5C to 200 Degrees C, Temp. Accuracy +/- 4 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Chamber,Freeze Drying
Sieve Rotational Holder
Work Surface,36 x 60 In,RR
Binocular Microscope,6.5X to 45X
  • LUXO
  • Binocular Microscope, 6.5X to 45X Binocular Microscope,6.5X to 45X
  • Item # 9F512
  • Mfr. Model # 18712
  • Binocular Microscope, Magnification 6.5X to 45X, Illumination 17 Watt Fluorescent Ring Light, Focusing Height...More

  • Category : Laboratory Microscopes
Ultrasonic Cleaner, E-German Quality, Economy Type, Tank Capacit
Ultrasonic Cleaner, P-Variable Power and Frequency, Versatile Ty
Ultrasonic Cleaner, P-Variable Power and Frequency, Versatile Ty
Phase Contrast Trinocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase Contrast Trinocular Microscope Phase Contrast Trinocular Microscope
  • Item # 35Y986
  • Mfr. Model # 35Y986
  • Phase Contrast Trinocular Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 10X, 20X,...More

  • Category : Laboratory Microscopes
Phase ContrastTrinocular Microscope,3 Pc
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase ContrastTrinocular Microscope, 3 Pc Phase ContrastTrinocular Microscope,3 Pc
  • Item # 35Y991
  • Mfr. Model # 35Y991
  • Phase Contrast Binocular Microscope, Optical Tube Trinocular, Dual Adjustable DiopterMagnification 4X, 10X,...More

  • Category : Laboratory Microscopes
Phase Contrast Binocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase Contrast Binocular Microscope Phase Contrast Binocular Microscope
  • Item # 35Y990
  • Mfr. Model # 35Y990
  • Phase Contrast Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 4X, 10X,...More

  • Category : Laboratory Microscopes
Phase Contrast Binocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase Contrast Binocular Microscope Phase Contrast Binocular Microscope
  • Item # 35Y967
  • Mfr. Model # 35Y967
  • Phase Contrast Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 10x,20X,...More

  • Category : Laboratory Microscopes
Overhead Stirrer,15.8 gal,1/5 HP
Talboys STD 3500 Orbital Shaker 120V
Detergent,300 lb.
  • ALCONOX
  • Detergent, 300 lb. Detergent,300 lb.
  • Item # 42W983
  • Mfr. Model # 1103
  • Detergent, Size 300 lb., Container Type Drum, RTU Yield per Container 3840 Gallons of 1 Percent Solution,...More

  • Category : Lab Cleaners and Detergents
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More