Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

783 Results Found that Include 809 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oven,17.72inHx15.75inWx17.72inD
  • LAB SAFETY SUPPLY
  • Oven, 17.72inHx15.75inWx17.72inD Oven,17.72inHx15.75inWx17.72inD
  • Item # 32EZ26
  • Mfr. Model # 32EZ26
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Overhead Mixer,6.5x8.5x7 In,1/6 HP
Ultrasonic Cleaner,27000mL
  • LAB SAFETY SUPPLY
  • Ultrasonic Cleaner, 27000mL Ultrasonic Cleaner,27000mL
  • Item # 32V121
  • Mfr. Model # 32V121
  • Ultrasonic Cleaner, Large, Tank Capacity 7.13 gal. /27000mL, Tank Depth 7.87 In., Tank Height 7.87 In., Tank...More

Ultrasonic Cleaner,CPXH,2.5 gal
  • BRANSON
  • Ultrasonic Cleaner, CPXH, 2.5 gal Ultrasonic Cleaner,CPXH,2.5 gal
  • Item # 39J365
  • Mfr. Model # CPX-952-518R
  • Ultrasonic Cleaner, CPXH, Tank Capacity 2.5 gal, Tank Depth 6 In., Tank Height 11.5 In., Tank Width 9.5 In.,...More

Ultrasonic Cleaner,3.4 gal.
Orbi-Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Orbi-Shaker Rubber Mat Platform Orbi-Shaker Rubber Mat Platform
  • Item # 14N122
  • Mfr. Model # BT3000
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 30-300 rpm, Resolution 1rpm, Weight...More

Incubator,2.3 cu. ft.
  • LAB COMPANION
  • Incubator, 2.3 cu. ft. Incubator,2.3 cu. ft.
  • Item # 45H109
  • Mfr. Model # IB-01E
  • IncubatorCapacity 2.3 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

Multiparameter Meter
  • YSI
  • Multiparameter Meter Multiparameter Meter
  • Item # 4UYG5
  • Mfr. Model # Professional Plus
  • Multiparameter Meter, pH 0 to 14, Electric Conductivity 0 to 200 ms/cm, TDS 0 to 100 g/L, ORP -1999 to 1999...More

Generator Probes,Multi-Gen,PK12
  • PRO SCIENTIFIC INC.
  • Generator Probes, Multi-Gen, PK12 Generator Probes,Multi-Gen,PK12
  • Item # 39J331
  • Mfr. Model # 02-070MG7XL-12
  • Generator Probes, Multi-Gen, Volume Range 0.03mL to 50mLMaterial Stainless SteelDiameter 7mm, Noise Level...More

PRO250 Hand-Held Homogenizer
  • PRO SCIENTIFIC INC.
  • PRO250 Hand-Held Homogenizer PRO250 Hand-Held Homogenizer
  • Item # 12F198
  • Mfr. Model # 01-01250
  • PRO250 Hand-Held Homogenizer, Volume Range 0.03 ml - 5 L maximum dependent on viscosity, Speed 10000-30000...More

Chlorobutanol,Hydrous,NF,2.5kg
  • SPECTRUM
  • Chlorobutanol, Hydrous, NF, 2.5kg Chlorobutanol, Hydrous, NF
  • Item # 39G333
  • Mfr. Model # CH122-2.5KG13
  • Chlorobutanol, Hydrous, NFCAS Number 6001-64-5, Molecular Weight F.W. 186.46, Chemical Formula C4H7Cl3O...More

Hydrofluoric Acid,1 gal,PK4
  • SPECTRUM
  • Hydrofluoric Acid, 1 gal, PK4 Hydrofluoric Acid,1 gal,PK4
  • Item # 39D862
  • Mfr. Model # H1053-1GL0D
  • Hydrofluoric AcidCAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HFContainer Size 1 gal.Shelf...More

Thermocouple Welder,115V,28A
Overhead Mixer,6.5x8.5x7 In,1/18 HP
Lab Frame Kit 8' Fume Hood
Ultrasonic Cleaner,1.8 gal.
Oven,16.7inx17inx10.5in
  • SHEL LAB
  • Oven, 16.7inx17inx10.5in Oven,16.7inx17inx10.5in
  • Item # 39J312
  • Mfr. Model # SMO1E
  • Oven, Temp. Range 40 Degrees to 200 Degrees C, Temp. Accuracy +/- 3.5 Degrees C at 100 Degrees C, Inside...More

Lab Frame Kit, Stainless Steel 48x72 In
WATER BATH DUAL 6 AND 14 LITER
  • SHELLAB
  • WATER BATH DUAL 6 AND 14 LITER WATER BATH DUAL 6 AND 14 LITER
  • Item # 13T092
  • Mfr. Model # SWB715
  • W614M,Capacity 20 LITER,Chamber Height 6 AND 6,Chamber Width 6 AND 13,Chamber Length 12 AND 14,Display...More

HF-Acid,48 Pct,Rgnt,ACS,4x1Gal,PK4
  • SPECTRUM
  • HF-Acid, 48 Pct, Rgnt, ACS, 4x1Gal, PK4 HF-Acid,48 Pct,Rgnt,ACS,4x1Gal,PK4
  • Item # 6PHX8
  • Mfr. Model # H1045-1GL-CS4
  • Hydrofluoric Acid, Suitable for Electronic Use, Reagent, ACS, Concentration 48 Percent, CAS Number 7664-39-3,...More

Open Heating Bath Circulator,SS,13L
  • JULABO
  • Open Heating Bath Circulator, SS, 13L Open Heating Bath Circulator,SS,13L
  • Item # 45LN97
  • Mfr. Model # 9011413
  • Open Heating Bath Circulator, Material Stainless Steel, Capacity 13L, Pump Type Centrifugal, Chamber Height...More

Ultrasonic Mesh Sieve,Mesh Size 635
Filter Membrane,0.2um,47mm,PK50
  • WHATMAN
  • Filter Membrane, 0.2um, 47mm, PK50 Filter Membrane,0.2um,47mm,PK50
  • Item # 32HJ32
  • Mfr. Model # 6809-5022
  • Filter Membrane, Pore Size 0.2micronm, Diameter 47mm, Material Aluminum oxide, Thickness 60micronm, Temp....More

Hotplate,200 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 200 lb., 120V, Aluminum Hotplate,200 lb.,120V,Aluminum
  • Item # 32GD84
  • Mfr. Model # HP18X18-11.5-1
  • Hotplate, Plate Length 18 In., Plate Width 18 In., 200 lb. Load Capacity, Plate Material Aluminum, Overall...More

Spectrophotometer,VIS,325 to 1000nm
  • LAXCO, INC
  • Spectrophotometer, VIS, 325 to 1000nm Spectrophotometer,VIS,325 to 1000nm
  • Item # 36Y037
  • Mfr. Model # Alpha 1102M
  • Spectrophotometer, VIS Single Beam, Max. Temp. (F) 104 Degrees , Max. Temp. (C) 40 Degrees , Bandwidth 5nm,...More

Binocular Microscope,0.7X to 3X,15in.H
  • UNITRON
  • Binocular Microscope, 0.7X to 3X, 15in.H Binocular Microscope,0.7X to 3X,15in.H
  • Item # 32WC52
  • Mfr. Model # 13207-60
  • Binocular Microscope, Magnification 0.7X to 3X, Optical Tube Binocular, Dual Adjustable Diopter, Features 60...More

Ultrasonic Cleaner,7 gal.,Analog Display
  • RAYTECH
  • Ultrasonic Cleaner, 7 gal., Analog Display Ultrasonic Cleaner,7 gal.,Analog Display
  • Item # 20XD74
  • Mfr. Model # 7631734
  • Ultrasonic Cleaner, Ultra Sonic, Tank Capacity 7 gal., Tank Depth 8 In., Tank Height 6-1/4 In., Tank Width...More

Methanol,Tech Grade,55 Gallon
  • LABCHEM
  • Methanol, Tech Grade, 55 Gallon Methanol,Tech Grade,55 Gallon
  • Item # 6CHJ6
  • Mfr. Model # VT430G
  • Size 55 gal., Size (Oz.) 7040, Size (Gal.) 55, Size (Liters) 208.175, Net Weight (Oz.) 5824, Color Colorless,...More

Kit, STAR A123 DO, HH
  • THERMO SCIENTIFIC
  • Kit, STAR A123 DO, HH Kit, STAR A123 DO, HH
  • Item # 12L839
  • Mfr. Model # STARA1235
  • Star A123 DO HH Meter, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range...More

Multi-Parameter Meter,Graphic Display
  • YSI
  • Multi-Parameter Meter, Graphic Display Multi-Parameter Meter,Graphic Display
  • Item # 31HH48
  • Mfr. Model # MULTILAB 4010P-1
  • Multi-Parameter Meter, pH Range 0.00 to 14.00, Electric Conductivity Range 10 microsiemens/cm to 2000...More

Hollowstem Auger Kit,Dia 3 In,Depth 6 Ft
  • AMS
  • Hollowstem Auger Kit, Dia 3 In, Depth 6 Ft Hollowstem Auger Kit,Dia 3 In,Depth 6 Ft
  • Item # 4WFA9
  • Mfr. Model # 209.22
  • Hollowstem Auger Kit, Dia 3 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 6 Feet,...More

Methanol,204L,ACS GRADE,CH3OH
  • HONEYWELL BURDICK & JACKSON
  • Methanol, 204L, ACS GRADE, CH3OH Methanol
  • Item # 39FZ65
  • Mfr. Model # LP230-204
  • Methanol,Concentration 1,CAS Number 67-56-1,Molecular Weight 32.04,Chemical Formula CH3OH,Container Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More