Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

1,609 Results Found that Include 1,711 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ultrasonic Cleaner,MH,1.5 gal,60 min.
  • BRANSON
  • Ultrasonic Cleaner, MH, 1.5 gal, 60 min. Ultrasonic Cleaner,MH,1.5 gal,60 min.
  • Item # 39J360
  • Mfr. Model # CPX-952-317R
  • Ultrasonic Cleaner, MH, Tank Capacity 1.5 gal, Tank Depth 6 In., Tank Height 11.5 In., Tank Width 6 In., Tank...More

Turbidity Meter,EPA
  • LAMOTTE
  • Turbidity Meter, EPA Turbidity Meter,EPA
  • Item # 6CAR1
  • Mfr. Model # 1970-EPA
  • Turbidity Meter, EPA, Turbidity Range 0 to 4000 NTU, Display LCD, Auto Power Off Yes, Memory 500 Points,...More

Oven,13.40inHx12.60inWx12.60inD
  • LAB SAFETY SUPPLY
  • Oven, 13.40inHx12.60inWx12.60inD Oven,13.40inHx12.60inWx12.60inD
  • Item # 32EZ24
  • Mfr. Model # 32EZ24
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Trinocular Stereo Zoom Microscope
  • LAB SAFETY SUPPLY
  • Trinocular Stereo Zoom Microscope Trinocular Stereo Zoom Microscope
  • Item # 35Y994
  • Mfr. Model # 35Y994
  • Trinocular Stereo Zoom Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 0.7X to 4.5...More

Oven,10 to 250 deg,+/- 1 deg C @ 100 de
  • LAB SAFETY SUPPLY
  • Oven, 10 to 250 deg, +/- 1 deg C @ 100 deg Oven,10 to 250 deg,+/- 1 deg C @ 100 deg
  • Item # 32EZ29
  • Mfr. Model # 32EZ29
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,16.54inHx15.55inWx13.80inD
  • LAB SAFETY SUPPLY
  • Oven, 16.54inHx15.55inWx13.80inD Oven,16.54inHx15.55inWx13.80inD
  • Item # 32EZ25
  • Mfr. Model # 32EZ25
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Overhead Stirrer,6.6 gal,1/15 HP
  • CAFRAMO
  • Overhead Stirrer, 6.6 gal, 1/15 HP Overhead Stirrer,6.6 gal,1/15 HP
  • Item # 38C830
  • Mfr. Model # BDC2002
  • Overhead Stirrer, Volume 6.6 gal., HP 0.06666666666666667, Power Required 100 to 240V, Material Stainless...More

Motorized Sieve Shaker
  • HUMBOLDT
  • Motorized Sieve Shaker Motorized Sieve Shaker
  • Item # 5DPL6
  • Mfr. Model # 5DPL6
  • Motorized Sieve Shaker, Sieve Diameter 3 In., 5 In. or 8 In., Number of Full Size Sieves 16 @3 In., 12 @ 5...More

Ultrasonic Cleaner,MH,2.5 gal,60 min.
  • BRANSON
  • Ultrasonic Cleaner, MH, 2.5 gal, 60 min. Ultrasonic Cleaner,MH,2.5 gal,60 min.
  • Item # 39J364
  • Mfr. Model # CPX-952-517R
  • Ultrasonic Cleaner, MH, Tank Capacity 2.5 gal, Tank Depth 6 In., Tank Height 11.5 In., Tank Width 9.5 In.,...More

Ultrasonic Cleaner,1.8 gal.
Ultrasonic Cleaner,CPXH,1.5 gal
  • BRANSON
  • Ultrasonic Cleaner, CPXH, 1.5 gal Ultrasonic Cleaner,CPXH,1.5 gal
  • Item # 39J361
  • Mfr. Model # CPX-952-318R
  • Ultrasonic Cleaner, CPXH, Tank Capacity 1.5 gal, Tank Depth 6 In., Tank Height 11.5 In., Tank Width 6 In.,...More

Dry Ice Machine,1 lb.
  • THERMOSAFE
  • Dry Ice Machine, 1 lb. Dry Ice Machine,1 lb.
  • Item # 8UY27
  • Mfr. Model # 560
  • Dry Ice Machine, Stainless Steel, Overall Height 1-1/2 In., Overall Length 6 In., Overall Diameter 4 In.,...More

Turbity Meter Waterproof Oakton
  • OAKTON
  • Turbity Meter Waterproof Oakton Turbity Meter Waterproof Oakton
  • Item # 9TD12
  • Mfr. Model # WD-35635-00
  • Waterproof Turbidity Meter, Waterproof Yes, Automatic Temperature Compensation No, Turbidity Range 0 to 1000...More

Conductivity Meter,+/-0.05 percent F.S.
Formic Acid,4L,PK4
  • SPECTRUM
  • Formic Acid, 4L, PK4 Formic Acid,4L,PK4
  • Item # 39D843
  • Mfr. Model # F1090-4LTGL97
  • Formic AcidCAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2Container Size 4L, Container...More

Acacia,Spray-Dried Powder,NF,12kg
Sodium Phosphate Monobasic,12kg
DO 700 METER W/PRB/ STND
  • OAKTON
  • DO 700 METER W/PRB/ STND DO 700 METER W/PRB/ STND
  • Item # 6CAV6
  • Mfr. Model # WD-35415-00
  • DO 700 Meter with probe and probe stand, Application Measurement of dissolved oxygen in a variety of...More

High Volume Stirrer 25L Analog,12-1/2x11
Orbeco-Hellige COD Reactor
  • LOVIBOND
  • Orbeco-Hellige COD Reactor Orbeco-Hellige COD Reactor
  • Item # 8H553
  • Mfr. Model # 2418940
  • Orbeco-Hellige COD Colorimeter and Reactor, Auto Power Off Yes, Interface Test by Reaction Times of 30, 60 or...More

Bar Code Scanner
Lab Frame Kit,Stainless Steel, 24x48 In
WATERBATH 14 LITER
  • SHELLAB
  • WATERBATH 14 LITER WATERBATH 14 LITER
  • Item # 13T090
  • Mfr. Model # SWB15
  • W14M,Capacity 14 LITER,Chamber Height 6,Chamber Width 13,Chamber Length 14,Display DIGITAL,Temp. Range (C) 5...More

Hotplate,7 in. L x 7 in. W,Aluminum
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Aluminum Hotplate,7 in. L x 7 in. W,Aluminum
  • Item # 26WA05
  • Mfr. Model # 984TA7AHPEUP
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9 In., Overall...More

Bentonite,Pwdr,NF,22.5kg
  • SPECTRUM
  • Bentonite, Pwdr, NF, 22.5kg Bentonite, Powder, NF
  • Item # 6NNK8
  • Mfr. Model # BE125-22.5KGBL
  • Bentonite, Powder, NF, CAS Number 1302-78-9, Container Size 22.5 kg, Shelf Life Approximate 24 Months,...More

Sdm Phspht Trbsc,Ddcahydrt,Crs,Rgt,12kg
TCI 90965-06-3
  • SPECTRUM
  • TCI 90965-06-3 TCI 90965-06-3
  • Item # 49D541
  • Mfr. Model # D3546-5G
  • Dimethyl (1-Diazo-2-Oxopropyl)Phosphonate, CAS Number 90965-06-3, Molecular Weight 192.11, Chemical Formula...More

Laboratory Conductivity Meter,230 VAC
Variable Speed Lab Blender,1L,9-3/4x8x14
  • WARING COMMERCIAL
  • Variable Speed Lab Blender, 1L, 9-3/4x8x14 Variable Speed Lab Blender,1L,9-3/4x8x14
  • Item # 45H274
  • Mfr. Model # LB10S
  • Variable Speed Lab Blender, Volume 1L, HP 0.4, Power Required 3.0A, Material Epoxy-Coated Motor Housing....More

Variable Speed Lab Blender,1L,9-3/4x8x14
  • WARING COMMERCIAL
  • Variable Speed Lab Blender, 1L, 9-3/4x8x14 Variable Speed Lab Blender,1L,9-3/4x8x14
  • Item # 45H275
  • Mfr. Model # LB10G
  • Variable Speed Lab Blender, Volume 1L, HP 0.4, Power Required 3.0A, Material Epoxy-Coated Motor Housing....More

Microscope Digital Camera
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More