Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

17 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Waterproof pH Meter,pH Range 2.0 to 12.0
PH Pen,0.00 to 14,H20 Proof,1,2,3 pt.
  • EXTECH
  • PH Pen, 0.00 to 14, H20 Proof, 1,2,3 pt. PH Pen,0.00 to 14,H20 Proof,1,2,3 pt.
  • Item # 3VXN4
  • Mfr. Model # PH60
  • pH Pen, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature...More

Freezer Basket
pH/Conductivity Kit Waterproof
  • EXTECH
  • pH/Conductivity Kit Waterproof pH/Conductivity Kit Waterproof
  • Item # 3VXN7
  • Mfr. Model # EC510
  • pH/Conductivity Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 19.99 mS/cm, TDS Range 0 to...More

Conductivity Meter, 9V Battery
  • EXTECH
  • Conductivity Meter, 9V Battery Conductivity Meter, 9V Battery
  • Item # 30XM71
  • Mfr. Model # EC210
  • Conductivity Meter, Electric Conductivity Range 2000 micronS/20.00 mS/100 mS, TDS Range 1200 ppm/12,000...More

Micro Burner,Portable
  • PORTA-LAB
  • Micro Burner, Portable Micro Burner,Portable
  • Item # 21YX52
  • Mfr. Model # MF-2001
  • Micro Burner, Portable, ButaneMax. Temp. 2000 Degrees FMaterial Metal, Outside Dia. 3-1/2 In., Overall Height...More

Beaker,Glass,1000 mL,PK6
  • KIMBLE CHASE
  • Beaker, Glass, 1000 mL, PK6 Beaker, Low Form
  • Item # 4YMZ8
  • Mfr. Model # 14000-1000
  • Beaker, Capacity 1000 mL, Graduation Subdivisions 50 mL, Glass, ASTM Specification E960, Special Features...More

PH Meter, pH Range 0 to 14, 9V Battery
  • EXTECH
  • PH Meter, pH Range 0 to 14, 9V Battery PH Meter, pH Range 0 to 14, 9V Battery
  • Item # 30XM74
  • Mfr. Model # PH210
  • PH Meter, pH Range 0 to 14, ORP Range -1999 to 1999mV, Waterproof No, Automatic Temperature Compensation Yes,...More

PH Electrode Dbl Junction Filled Epoxy
Erlenmeyer Flask,250mL,PK2
  • KIMBLE CHASE
  • Erlenmeyer Flask, 250mL, PK2 Erlenmeyer Flask,250mL,PK2
  • Item # 9WC89
  • Mfr. Model # 26600-250
  • Erlenmeyer Flask, with Glass Stopper, Capacity 250mL, Graduation Range 50-225mL, Graduation Subdivisions...More

Beaker,Heavy Duty,Glass,400mL,PK12
  • KIMBLE CHASE
  • Beaker, Heavy Duty, Glass, 400mL, PK12 Heavy Duty Beaker, Low Form
  • Item # 8WYC6
  • Mfr. Model # 14005-400
  • Glass Beaker, Capacity 400mL, Material of Construction KIMAX KG-33 Glass, Type 2, Durable Matte Finish...More

Locking Tripod,For Use with PRO-2121
Filtering Flask,2000mL,w/Quick Release
Funnel,Powder,Glass,Kendall,PK6
2 oz. Bottle, Wide Mouth, High Density Polyethylene, PK
  • WHEATON
  • 2 oz. Bottle, Wide Mouth, High Density Polyethylene, PK 72 High Density Polyethylene Bottle
  • Item # 48H747
  • Mfr. Model # 209672
  • Bottle, Capacity 2 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 33-400mm, Body...More

Pipette,Volumetric,Glass,Red,50mL,PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More