Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

1,484 Results Found that Include 1,832 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipette Transfer,12 ML,Poly,PK50
Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 In Silicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 48 In Silicone Heat Tape,2 x 48 In
  • Item # 13P859
  • Mfr. Model # HSTAT201004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 In Silicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Tape,2 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 240 In, 120V Silicone Heating Tape,2 x 240 In,120V
  • Item # 13P815
  • Mfr. Model # BS0201200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 96 In Silicone Heat Tape,1 x 96 In
  • Item # 13P856
  • Mfr. Model # HSTAT101008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 In Silicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

SRP SILICONE HEATING BLANKET 24x36
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 24x36 SRP SILICONE HEATING BLANKET 24x36
  • Item # 13P843
  • Mfr. Model # SRP24361
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1/2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 48 In Silicone Heat Tape,1/2 x 48 In
  • Item # 13P849
  • Mfr. Model # HSTAT051004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Cord,120V,72W,6 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 72W, 6 ft. L Heating Cord,120V,72W,6 ft. L
  • Item # 36TW85
  • Mfr. Model # FFSL81-6
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 72,...More

Erlenmeyer Flask,125mL
Microscope Slide Box,100 Slots,Blue
Microscope Slide Box,100 Slots,White
Silicone Heating Blanket,12 In. x 12 In.
  • BRISKHEAT
  • Silicone Heating Blanket, 12 In. x 12 In. Silicone Heating Blanket,12 In. x 12 In.
  • Item # 13P827
  • Mfr. Model # SRL12121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 In Silicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 In Silicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x48 BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • Item # 13P749
  • Mfr. Model # BIH051040L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 210,...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 In Silicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 In Silicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Stopper, 50mm, Rubber, Black
  • GRAINGER APPROVED
  • Stopper, 50mm, Rubber, Black Stopper, 50mm, Rubber, Black
  • Item # 16WC72
  • Mfr. Model # 16-004
  • Stopper, Neck Size 50mm, Material of Construction Rubber, Color Black, Resists Abrasion and Water,...More

Silicone Heat Tape,3 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 120 In Silicone Heat Tape,3 x 120 In
  • Item # 13P867
  • Mfr. Model # HSTAT301010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Tape,Controller,0-450 deg F,288W
BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x72 BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • Item # 13P750
  • Mfr. Model # BIH051060L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 310,...More

8 In Funnel,2000 ML,70 mm Cap
  • CP CALIFORNIA PACIFIC LAB, INC.
  • 8 In Funnel, 2000 ML, 70 mm Cap 8 In Funnel,2000 ML,70 mm Cap
  • Item # 3MLA3
  • Mfr. Model # EF-30020
  • 8 In Safety Funnel, Capacity 2000 mL, Funnel Material High-Density Polyethylene, Closure Material...More

BIH HEAVY INSULATED HEAT TAPES,1/2x96
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x96 BIH HEAVY INSULATED HEAT TAPES,1/2x96
  • Item # 13P751
  • Mfr. Model # BIH051080L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 420,...More

Silicone Heating Tape,1 x 120 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 120 In, 120V Silicone Heating Tape,1 x 120 In,120V
  • Item # 13P799
  • Mfr. Model # BS0101100L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,BIH Series,1/2 x 120 In
  • BRISKHEAT
  • Heating Tape, BIH Series, 1/2 x 120 In Heating Tape,BIH Series,1/2 x 120 In
  • Item # 13P752
  • Mfr. Model # BIH051100L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 520,...More

SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x72 120V, 156 WATT SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • Item # 13P791
  • Mfr. Model # BS0051060L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Dual Element Heating Tape,1/2 x 24 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 24 In Dual Element Heating Tape,1/2 x 24 In
  • Item # 13P780
  • Mfr. Model # BWH051020LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Silicone Heat Tape,2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 72 In Silicone Heat Tape,2 x 72 In
  • Item # 13P860
  • Mfr. Model # HSTAT201006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More