Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

1,362 Results Found that Include 1,362 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Beaker,Polypropylene,2000mL
  • GLOBE
  • Beaker, Polypropylene, 2000mL Beaker,Polypropylene,2000mL
  • Item # 46AX42
  • Mfr. Model # BPM2000P
  • Beaker, Capacity 2000mL, Graduation Subdivisions 200mL, Material of Construction Polypropylene, Color...More

Reagent Vial, PK25
  • YSI
  • Reagent Vial, PK25 Reagent Vial, PK25
  • Item # 25KA22
  • Mfr. Model # COD3 TC (HR)
  • Reagent, Vial, Range 200 to 15,000mg/L COD, Requires Thermal Reactor, For Use With Photometer, Includes 25...More

Pentane,1L,Analytical Grd,CH3CH23CH3,PK6
  • HONEYWELL BURDICK & JACKSON
  • Pentane, 1L, Analytical Grd, CH3CH23CH3, PK6 Pentane,1L,Analytical Grd,CH3CH23CH3,PK6
  • Item # 39FZ27
  • Mfr. Model # 312-1L
  • Pentane,Concentration 1,CAS Number 109-66-0,Molecular Weight 72.15,Chemical Formula CH3CH23CH3,Container Size...More

Industrial Strength Cleaner,3 gal.,PK12
  • BRANSON
  • Industrial Strength Cleaner, 3 gal., PK12 Industrial Strength Cleaner,3 gal.,PK12
  • Item # 38GT49
  • Mfr. Model # 000-955-114
  • Industrial Strength Cleaner, Size 11L, For Use With Ultrasonics Cleaner, Case Quantity 3 gal., Inside Height...More

Pegboard Rack,Epoxy,Black,36 in. W
Clamp,For Erlenmeyer Flask 2000mL
Thermocouple Welder Carbon,3 in. L
Extrusion Rheometer, 30 to 30,000 cP
Flue Gas Analyzer,10 in.
  • BURRELL SCIENTIFIC
  • Flue Gas Analyzer, 10 in. Flue Gas Analyzer,10 in.
  • Item # 45CR44
  • Mfr. Model # 039-540-00-00
  • Flue Gas Analyzer, For Use With Gas Detection, Height 25 In., Width 7 In., Length 10 In., Includes (3)...More

Citric Acid,500g
Sterile Syringe Cap,PK100
Citric Acid,500g
  • RPI
  • Citric Acid, 500g Citric Acid,500g
  • Item # 30UD27
  • Mfr. Model # C34500-500.0
  • Citric Acid, CAS Number 77-92-9, Molecular Weight 192.13, Chemical Formula C6H8O7, Container Size 500g, Shelf...More

4 oz. Collection Cup, Wide Mouth, Polypropylene, PK 100
Thermocouple Welder,115V,28A
Mini Vortex Mixer,50 mL,3000 rpm
  • BURRELL SCIENTIFIC
  • Mini Vortex Mixer, 50 mL, 3000 rpm Mini Vortex Mixer,50 mL,3000 rpm
  • Item # 45CR49
  • Mfr. Model # 077-837-00-00
  • Mini Vortex Mixer, Volume 50mL, HP 1/100 , Power Required 100 to 240V, Material Plastic, Steel, Rubber,...More

4 oz. Collection Cup, Wide Mouth, Polypropylene, PK 100
Beaker,Polypropylene,1000mL,PK5
  • GLOBE
  • Beaker, Polypropylene, 1000mL, PK5 Beaker,Polypropylene,1000mL,PK5
  • Item # 46AX41
  • Mfr. Model # BPM1000P
  • Beaker, Capacity 1000mL, Graduation Subdivisions 100mL, Material of Construction Polypropylene, Color...More

Chlorine Colorimeter,2 AA Batteries
  • LAMOTTE
  • Chlorine Colorimeter, 2 AA Batteries Chlorine Colorimeter,2 AA Batteries
  • Item # 45KP21
  • Mfr. Model # 2063
  • Free and Total Chlorine Colorimeter, Colorimeter, 0 to 10 ppm, 0 to 700 ppm Range, Accuracy +/-10 Percent,...More

Refrigerated and Heating Circulator,SS
  • JULABO
  • Refrigerated and Heating Circulator, SS Refrigerated and Heating Circulator,SS
  • Item # 45LP17
  • Mfr. Model # 9012701
  • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 4L, Pump Type Centrifugal, Chamber...More

Testing Sieve,Acrylic,60 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 60 micron Testing Sieve,Acrylic,60 micron
  • Item # 40PR66
  • Mfr. Model # L3-M60
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

Test Tube Rack,Plastic,60 Tubes
  • JULABO
  • Test Tube Rack, Plastic, 60 Tubes Test Tube Rack,Plastic,60 Tubes
  • Item # 45LP47
  • Mfr. Model # 9970300
  • Item Test Tube Rack, Mounting Type Affixes to Tank Lip, Number of Compartments 60, Autoclavable No, Material...More

Test Tube Rack,SS,Silver,10 Tubes
  • JULABO
  • Test Tube Rack, SS, Silver, 10 Tubes Test Tube Rack,SS,Silver,10 Tubes
  • Item # 45LP53
  • Mfr. Model # 9970323
  • Item Test Tube Rack, Mounting Type Rests On Tank Lip, Number of Compartments 10, Autoclavable Yes, Material...More

Testing Sieve,Acrylic,50 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 50 micron Testing Sieve,Acrylic,50 micron
  • Item # 40PR21
  • Mfr. Model # L3-M50
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

pH/TDS/Salt Meter,(4)CR2032 Batteries
  • LAMOTTE
  • pH/TDS/Salt Meter, (4)CR2032 Batteries pH/TDS/Salt Meter,(4)CR2032 Batteries
  • Item # 45KP32
  • Mfr. Model # 1766
  • pH/TDS/Salt Meter, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 199.9 uS (Conductivity), 200 to...More

Test Tube Rack,SS,Silver,30 Tubes
  • JULABO
  • Test Tube Rack, SS, Silver, 30 Tubes Test Tube Rack,SS,Silver,30 Tubes
  • Item # 45LP50
  • Mfr. Model # 9970320
  • Item Test Tube Rack, Mounting Type Rests On Tank Lip, Number of Compartments 30, Autoclavable Yes, Material...More

Test Tube Rack,Plastic,21 Tubes
  • JULABO
  • Test Tube Rack, Plastic, 21 Tubes Test Tube Rack,Plastic,21 Tubes
  • Item # 45LP49
  • Mfr. Model # 9970303
  • Item Test Tube Rack, Mounting Type Affixes to Tank Lip, Number of Compartments 21, Autoclavable No, Material...More

Test Tube Rack,Plastic,90 Tubes
  • JULABO
  • Test Tube Rack, Plastic, 90 Tubes Test Tube Rack,Plastic,90 Tubes
  • Item # 45LP48
  • Mfr. Model # 9970301
  • Item Test Tube Rack, Mounting Type Affixes to Tank Lip, Number of Compartments 90, Autoclavable No, Material...More

Isopropyl Alcohol,4L,AnalyticalGrade,PK4
  • HONEYWELL BURDICK & JACKSON
  • Isopropyl Alcohol, 4L, AnalyticalGrade, PK4 Isopropyl Alcohol,4L,AnalyticalGrade,PK4
  • Item # 39FZ32
  • Mfr. Model # 323-4
  • Isopropyl Alcohol,Concentration 1,CAS Number 67-63-0,Molecular Weight 60.09,Chemical Formula...More

General Purpose Cleaner,946.35mL
Acetone,19L,ACS GRADE,CH32CO
  • HONEYWELL BURDICK & JACKSON
  • Acetone, 19L, ACS GRADE, CH32CO Acetone,19L,ACS GRADE,CH32CO
  • Item # 39FZ42
  • Mfr. Model # LP010-19
  • Acetone,Concentration 1,CAS Number 67-64-1,Molecular Weight 58.08,Chemical Formula CH32CO,Container Size...More

Hexane UV,Analytical Grde,CH3CH24CH3,PK4
  • HONEYWELL BURDICK & JACKSON
  • Hexane UV, Analytical Grde, CH3CH24CH3, PK4 Hexane UV,Analytical Grde,CH3CH24CH3,PK4
  • Item # 39FZ19
  • Mfr. Model # 212-4
  • Hexane UV,Concentration 1,CAS Number 110-54-3,Molecular Weight 86.18,Chemical Formula CH3CH24CH3,Container...More

Hexanes,19L,ACS GRADE,CH3CH24CH3
  • HONEYWELL BURDICK & JACKSON
  • Hexanes, 19L, ACS GRADE, CH3CH24CH3 Hexanes,19L,ACS GRADE,CH3CH24CH3
  • Item # 39FZ62
  • Mfr. Model # LP211-19
  • Hexanes,Concentration 1,CAS Number 110-54-3,Molecular Weight 86.18,Chemical Formula CH3CH24CH3,Container Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More