Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

186 Results Found that Include 208 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
150mL/5 oz. Environmental Sampling Bottle, Wide Mouth, Poly
  • KIMBLE CHASE
  • Cylinder with Bumper Cylinder with Bumper
  • Multiple product options available

    Cylinder with Bumper and Material of Construction Glass; Varies by Capacity, Graduation Subdivisions, Class and Series

Culture Tube,16x150mm,PK288
  • KIMBLE CHASE
  • Culture Tube, 16x150mm, PK288 Culture Tube,16x150mm,PK288
  • Item # 6EHD8
  • Mfr. Model # 45066-16150
  • Culture Tube, Capacity 20mL, Outside Dia. 16mm, Length 150mm, Material of Construction Glass, Max. Temp. (C)...More

Digital Mini Microscope,7x to 108x Mag
  • EXTECH
  • Digital Mini Microscope, 7x to 108x Mag Digital Mini Microscope,7x to 108x Mag
  • Item # 4CWR3
  • Mfr. Model # MC108
  • Digital Mini Microscope, Magnification Zoom 7x to 108x, Interface USB, Display 1.8 In Color LCD, Illumination...More

Chemical Agent Detector Kit
  • GRAINGER APPROVED
  • Chemical Agent Detector Kit Chemical Agent Detector Kit
  • Item # 8ZET2
  • Mfr. Model # 6665-01-133-4964
  • Chemical Agent Detector Kit, Detects For Blister, Nerve, Blood and Lewisite Agents, Does Not Detect Choking...More

  • KIMBLE CHASE
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form; Varies by Capacity, Graduation Subdivisions and Material of Construction

Ion Meter,Standards, Free Chlorine,PK4
Drug and Narcotic Test Kit,PK60
  • CORTECH
  • Drug and Narcotic Test Kit, PK60 Drug and Narcotic Test Kit,PK60
  • Item # 13G525
  • Mfr. Model # 6060
  • Drug and Narcotic Test Kit, Detects Cocaine, Marijuana, Heroin, Methamphetamine, Amphetamine, LSD, and...More

VIAL,HEADSPACE,20MM CRIMP,20ML,PK100
Disposable Transfer Pipette,4.0 mL,PK400
Testing Sieve,Brass/SS,6.3MM
  • ADVANTECH
  • Testing Sieve, Brass/SS, 6.3MM Testing Sieve,Brass/SS,6.3MM
  • Item # 8N621
  • Mfr. Model # 1/4"BS12I
  • Testing Sieve, Frame Material Brass, Mesh Size 6.3mm, Opening Size 1/4 In, Outside Dia. 12 In, Overall Depth...More

Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Test Strips,Chloride,0-500ppm,PK30
Water Quality Meter And Barometer
  • YSI
  • Water Quality Meter And Barometer Water Quality Meter And Barometer
  • Item # 3TXC7
  • Mfr. Model # 556-02
  • Multifunction Water Quality Meter And Barometer, pH Range 0 to 14, TDS Range 0 to 100g/L, ORP Range -999 to...More

Pipetter Repeater,1.0micronL to 10mL
Amber PET Vial, 15mL,PK450
  • WHEATON
  • Amber PET Vial, 15mL, PK450 Amber PET Vial, 15mL,PK450
  • Item # 30TT97
  • Mfr. Model # 226772
  • Sample Vial, Capacity 15mL, Height 42mm, Dia. 32mm, Material of Construction Polyethylene Terephthalate,...More

  • KIMBLE CHASE
  • Heavy Duty Beaker, Low Form Heavy Duty Beaker, Low Form
  • Multiple product options available

    Heavy Duty Beaker, Low Form, Material of Construction KIMAX KG-33 Glass and Special Features Durable Matte Finish Marking Area For Use With an Ordinary Pencil; Varies by...More

Bulb/Planting Auger,1.75In X 24In
Culture Tube,16x100mm,PK288
  • KIMBLE CHASE
  • Culture Tube, 16x100mm, PK288 Culture Tube,16x100mm,PK288
  • Item # 6EHD6
  • Mfr. Model # 45066-16100
  • Culture Tube, Capacity 12mL, Outside Dia. 16mm, Length 100mm, Material of Construction Glass, Max. Temp. (C)...More

Disposable Transfer Pipette,5.0 mL,PK500
Round Bottom Flask Carrier Clips,PK4
Reagent Kit,Free Chlorine,300 Tests
Culture Tube,25x250mm,PK144
  • KIMBLE CHASE
  • Culture Tube, 25x250mm, PK144 Culture Tube,25x250mm,PK144
  • Item # 6EHD4
  • Mfr. Model # 45048-25250
  • Culture Tube, Capacity 95mL, Outside Dia. 25mm, Length 250mm, Material of Construction Glass, Max. Temp. (C)...More

Multifunction Water Quality Meter
  • YSI
  • Multifunction Water Quality Meter Multifunction Water Quality Meter
  • Item # 3TXC4
  • Mfr. Model # 556-01
  • Multifunction Water Quality Meter, pH Range 0 to 14, TDS Range 0 to 100g/L, ORP Range -999 to 999mV mV,...More

Erlenmeyer Flask,Glass,50mL,PK12
  • KIMBLE CHASE
  • Erlenmeyer Flask, Glass, 50mL, PK12 Erlenmeyer Flask,Glass,50mL,PK12
  • Item # 8AFK3
  • Mfr. Model # 26500-50
  • Erlenmeyer Flask, Narrow Neck, Capacity 50 mL, Graduation Range 20 to 50 mL, Graduation Subdivisions 10 mL,...More

  • WHEATON
  • Soda-Lime Glass Type III Jar Soda-Lime Glass Type III Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Round, Mouth Wide, Body Color Clear, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread;...More

Syring Luer Lock Tip,PK80
Refillable Butane Fuel Canister,3.8 oz.
Flask,Capacity 250 mL,PK12
  • KIMBLE CHASE
  • Flask, Capacity 250 mL, PK12 Flask,Capacity 250 mL,PK12
  • Item # 4YNA1
  • Mfr. Model # 26500-250
  • Erlenmeyer Flask, Narrow Neck, Capacity 250 mL, Graduation Range 50 to 225 mL, Graduation Subdivisions 25 mL,...More

Funl Powder Gls Kendall,PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More