Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

550 Results Found that Include 565 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
PH 700 METER W/PH ELCTRD/ATC PRB/STND
  • OAKTON
  • PH 700 METER W/PH ELCTRD/ATC PRB/STND PH 700 METER W/PH ELCTRD/ATC PRB/STND
  • Item # 6CAU7
  • Mfr. Model # WD-35419-10
  • pH 700 Benchtop Meter, double-junction refillable glass pH electrode, ATC probe and probe stand, pH Range...More

Ultrasonic Cleaner,12000mL
  • LAB SAFETY SUPPLY
  • Ultrasonic Cleaner, 12000mL Ultrasonic Cleaner,12000mL
  • Item # 32V120
  • Mfr. Model # 32V120
  • Ultrasonic Cleaner, Large, Tank Capacity 3.12 gal. / 12000mL, Tank Depth 5.9 In., Tank Height 5.9 In., Tank...More

Collet Set with Impellers, High Speed
Pegboard Rack,Epoxy,Black,36 in. W
2-Bromo-2-nitro-1,3-propanediol,1kg
Online pH Transmitter,0 to 100 Deg
  • SENSOREX
  • Online pH Transmitter, 0 to 100 Deg Online pH Transmitter
  • Item # 22FH83
  • Mfr. Model # TX3000
  • Online pH Transmitter, pH Range -2 to 16Waterproof No, Automatic Temperature Compensation No, Displayed...More

WATER BATH 6 LITER
  • SHELLAB
  • WATER BATH 6 LITER WATER BATH 6 LITER
  • Item # 13T089
  • Mfr. Model # SWB7
  • W6M,Capacity 6 LITER,Chamber Height 6,Chamber Width 6,Chamber Length 12,Display DIGITAL,Temp. Range (C) 5...More

Polarimeter, LED, ±0.05°, Measuring Range ±180°,
Microscope,15in.Hx7-3/4in.W17lb.
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.W17lb. Microscope,15in.Hx7-3/4in.W17lb.
  • Item # 32WA73
  • Mfr. Model # 3002
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

Soil Auger Kit,Dia 2 1/4 In,Depth 16Feet
  • AMS
  • Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet Soil Auger Kit,Dia 2 1/4 In,Depth 16Feet
  • Item # 4WEX6
  • Mfr. Model # 209.33
  • Mini Soil Auger Kit, Dia 2 1/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16...More

1 1/4 IN SOIL KIT HAMMERHEAD
Pipe Enclsure,18 in W,6 in D,83-1/2 in H
Base Cabinet,18inW,21-5/8inD,29-3/8inH
Drop-In Sink,Epoxy,10 in. D
Work Surface,Phenolic,60in.W
Work Surface,Phenolic,48in.W,30in.L
Base Cabinet,18inW,21-5/8inD,29-3/8inH
Ultrasonic Cleaner,CPX,0.75 gal,99 min.
  • BRANSON
  • Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. Ultrasonic Cleaner,CPX,0.75 gal,99 min.
  • Item # 39J378
  • Mfr. Model # CPX-952-239R
  • Ultrasonic Cleaner, CPX, Tank Capacity 0.75 gal, Tank Depth 4 In., Tank Height 9.5 In., Tank Width 5.5 In.,...More

Analog Oven, 2.0 cu. ft.
  • QUINCY LAB
  • Analog Oven, 2.0 cu. ft. Analog Oven, 2.0 cu. ft.
  • Item # 9DWT6
  • Mfr. Model # 30GC OVEN
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Compact Table Top Freezer,Manual
  • NOR-LAKE SCIENTIFIC
  • Compact Table Top Freezer, Manual Compact Table Top Freezer,Manual
  • Item # 39M910
  • Mfr. Model # LF021WWW/0M
  • Freezer, Compact Table Top, 1.42 cu.ft. Freezer Capacity, Temperature Range (C) 2 to 8 Degrees , Temperature...More

Laboratory Glassware Cart,4 Baskets
HiLo Alarm For Freezer
  • NOR-LAKE SCIENTIFIC
  • HiLo Alarm For Freezer HiLo Alarm For Freezer
  • Item # 6MFC1
  • Mfr. Model # ALARMF
  • HiLo Alarm For Freezer, Factory Installed, For Use With Nor-Lake Scientific Products, Must Be Ordered With...More

Vacuum Manifold,Glass Funnel,1-Place
Pegboard Rack,50 Slots,30in.x30in.,SS
  • GRAINGER APPROVED
  • Pegboard Rack, 50 Slots, 30in.x30in., SS Pegboard Rack,50 Slots,30in.x30in.,SS
  • Item # 32HF24
  • Mfr. Model # V3030
  • Pegboard Rack, Autoclavable, Holds Test Tubes, Number of Slots 50, Number of Compartments 0, Height 30 In.,...More

Education Kit, Water Pollution
Multi-Stage Sludge Sampler,Dia 2 In
  • AMS
  • Multi-Stage Sludge Sampler, Dia 2 In Multi-Stage Sludge Sampler,Dia 2 In
  • Item # 4KLE1
  • Mfr. Model # 403.31
  • Multi-Stage Sludge Sampler, Non Powered, Dia 2 In, Includes Multi-stage Flap Check Cap, Multi-stage Sludge...More

Binocular Microscope
  • LAB SAFETY SUPPLY
  • Binocular Microscope Binocular Microscope
  • Item # 35Y961
  • Mfr. Model # 35Y961
  • Binocular Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Magnification 4X, 10X, 40X, 100X...More

Trinocular Microscope
  • LAB SAFETY SUPPLY
  • Trinocular Microscope Trinocular Microscope
  • Item # 35Y962
  • Mfr. Model # 35Y962
  • Trinocular Microscope, Optical Tube Trinocular ,Dual Adjustable Diopter, Magnification 4X, 10X, 40X, 100X...More

2.2Um Quartz Microfiber 8X10Inch,PK100
Stereo Zoom Microscope,Trinocular
  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope, Trinocular Stereo Zoom Microscope,Trinocular
  • Item # 35Y983
  • Mfr. Model # 35Y983
  • Stereo Zoom Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 0.7X to 4.5 X,...More

Stereo Zoom Microscope
  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope Stereo Zoom Microscope
  • Item # 35Y988
  • Mfr. Model # 35Y988
  • Stereo Zoom Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 8X-35X, Illumination...More

Stereo Zoom Microscope
  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope Stereo Zoom Microscope
  • Item # 35Y981
  • Mfr. Model # 35Y981
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 X,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More